Buy more than* S$200* and get FREE SHIPPING

Fabric Tape No.118 For Care Of Health

5.00 (2)
Purpose
Exterior wall paint masking tape
Tape Length (m)
25
...see all
Product Options
ADD TO CART
Deployment Force (N/10mm) Tensile Strength (N/10mm) Adhesive Power (N/10mm) Adhesive Force (N/25mm) Tensile Strength (N/25mm) Adhesive Tape Thickness (mm) Base Material Tape Width (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Deployment Force (N/10mm) Tensile Strength (N/10mm) Adhesive Power (N/10mm) Adhesive Force (N/25mm) Tensile Strength (N/25mm) Adhesive Tape Thickness (mm) Base Material Tape Width (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.92 64 3.12 - - Natural rubber 0.30 Staple woven 38 Little Women *[No return] You cannot return this product. For details, see FAQ. 1Case(36Roll) 1 No.118 73382066 209.90 SGD
Shipped after 2017-06-05
3.92 64 3.12 - - Natural rubber 0.30 Staple woven 30 Little Women *[No return] You cannot return this product. For details, see FAQ. 1Case(48Roll) 1 No.118 73382057 219.90 SGD
Shipped after 2017-06-02
- - - 7.8 160 Rubber type 0.3 Staple fiber 25 Seaweed   1Roll 1 No.118 09152577 3.70 SGD
In stock
- - - 7.8 160 Rubber type 0.3 Staple fiber 50 Seaweed   1Roll 1 No.118 09152586 6.73 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Instead of masking or tape that you do not want to hurt the substrate
5
From Japan
On 2015-09-14 19:41:32
I use it from the exterior of a motorcycle to the interior of a house, but it is useful in various applications because adhesion strength is relatively high but it does not damage the residue and the ground.
This review is about item#09152577.
Curing of building paint
5
From Japan
On 2013-03-28 20:52:35
Although I feel the price a little high, there is no adhesive residue and strength, so I can finish the work later. It is favorite.
This review is about item#09152577.

Related Products