Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Double Sided Tape Holder, Cutter, VOC Reduction Double Sided Tape

Adhesive Force (N/20mm)
16.8
Adhesive
Acrylic
Tape Thickness (mm)
0.12
Tape Length (m)
20
Base Material
Tissue paper
Accessories
VOC reduction double-sided tape
...see all>
Product Options
ADD TO CART
Tuck (ball No.) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tuck (ball No.) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 15 1Roll 1 STPT-15 09152227 8.99 SGD
N/A
- 20 1Roll 1 STPT-20 09152236 -
Discontinued
[x]
- - 1Roll 1 STPT-10 09152211 21.99 SGD
N/A
ADD TO CART

Related Products