Buy more than* S$200* and get FREE SHIPPING

Grinding wheel (UFF150)

Outer Diameter (mm)
150
Outer Diameter (phi mm)
150
Maximum Operating Speed (m/s [m/min])
37
Inner Diameter (phi mm)
12.7
Maximum Rotation Speed (min-1[r. p.m])
5000
Hole Diameter (phi mm)
12.7
Width (mm)
30
...see all>
Product Options
ADD TO CART
Grain Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UFF150X30X12.7 08139941 39.99 SGD
Shipped after 2018-06-08
150 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UFF150X30X12.7 08139975 42.99 SGD
Shipped after 2018-06-08
240 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UFF150X30X12.7 08139993 42.99 SGD
Shipped after 2018-06-08
40 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UFF150X30X12.7 08139923 39.99 SGD
Shipped after 2018-06-08
60 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UFF150X30X12.7 08139932 39.99 SGD
Shipped after 2018-06-08
120 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UFF150X30X12.7 08139966 42.99 SGD
Shipped after 2018-06-08
400 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UFF150X30X12.7 08140011 47.99 SGD
Shipped after 2018-06-08
180 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UFF150X30X12.7 08139984 42.99 SGD
Shipped after 2018-06-08
100 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UFF150X30X12.7 08139957 42.99 SGD
Shipped after 2018-06-08
320 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UFF150X30X12.7 08140002 47.99 SGD
Shipped after 2018-06-08
ADD TO CART

Related Products