Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Point tap (V coating) - Point tap (for titanium alloy) (V - TI - POT)

Chamfer Lcf
5P
Chamfer
5P
Number of Flutes
3
...see all>
Product Options
ADD TO CART
Number of Threads per inch Nominal Dimension Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Screw Type Overall Length L (mm) Screw Diameter Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Threads per inch Nominal Dimension Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Screw Type Overall Length L (mm) Screw Diameter Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 18 19 4 OH3 M 46 M3 0.5 1pc 1 V-TI-POT OH3 M3 x0.5 09035677 37.99 SGD
Shipped after 2018-06-25
- - 20 21 5 OH3 M 52 M4 0.7 1pc 1 V-TI-POT OH3 M4 x0.7 09035686 37.99 SGD
Shipped after 2018-06-25
- - 24 - 6 OH3 M 62 M6 1 1pc 1 V-TI-POT OH3 M6 x1 09035704 37.99 SGD
Shipped after 2018-06-25
- - 22 39.5 7 OH3 M 70 M8 1.25 1pc 1 V-TI-POT OH3 M8 x1.25 09035713 46.99 SGD
Shipped after 2018-06-25
- - 24 41 8.5 OH3 M 75 M10 1 1pc 1 V-TI-POT OH3 M10 x1 09035756 56.99 SGD
Shipped after 2018-06-26
- - 29 43 10.5 OH3 M 82 M12 1.5 1pc 1 V-TI-POT OH3 M12 x1.5 09035774 69.99 SGD
Shipped after 2018-06-26
- UNJC No.6-32 18 26 4 OH2 UNJC 48 UNJC No.6 32 1pc 1 V-TI-POT OH2 No.6-32UNJC 09035801 35.99 SGD
Shipped after 2018-06-26
- UNJF No.8-36 20 21 5 OH2 UNJF 52 UNJF No.8 36 1pc 1 V-TI-POT OH2 No.8-36UNJF 09035835 35.99 SGD
Shipped after 2018-06-26
- UNJC 5/16-18 22 36 7 OH3 UNJC 70 UNJC 5/16 18 1pc 1 V-TI-POT OH3 5/16-18UNJC 09035887 44.99 SGD
Shipped after 2018-06-26
- UNJC 7/16-14 25 40 10.5 OH3 UNJC 80 UNJC 7/16 14 1pc 1 V-TI-POT OH3 7/16-14UNJC 09035923 70.99 SGD
Shipped after 2018-06-26
- UNJF 1/2-20 29 45 10.5 OH3 UNJF 85 UNJF 1/2 20 1pc 1 V-TI-POT OH3 1/2-20UNJF 09035957 93.99 SGD
Shipped after 2018-06-26
- - 29 43 10.5 OH4 M 82 M12 1.75 1pc 1 V-TI-POT OH4 M12 x1.75 09035765 69.99 SGD
Shipped after 2018-06-26
- - 29 43 10.5 OH4 M 82 M12 1.25 1pc 1 V-TI-POT OH4 M12 x1.25 09035783 68.99 SGD
Shipped after 2018-06-26
- UNJC No.10-24 22 29 5.5 OH2 UNJC 60 UNJC No.10 24 1pc 1 V-TI-POT OH2 No.10-24UNJC 09035844 35.99 SGD
Shipped after 2018-06-26
- UNJF No.10-32 22 29 5.5 OH2 UNJF 60 UNJF No.10 32 1pc 1 V-TI-POT OH2 No.10-32UNJF 09035853 35.99 SGD
Shipped after 2018-06-26
- UNJF 5/16-24 22 36 7 OH3 UNJF 70 UNJF 5/16 24 1pc 1 V-TI-POT OH3 5/16-24UNJF 09035896 44.99 SGD
Shipped after 2018-06-26
- UNJF 7/16-20 25 40 10.5 OH3 UNJF 80 UNJF 7/16 20 1pc 1 V-TI-POT OH3 7/16-20UNJF 09035932 70.99 SGD
Shipped after 2018-06-25
- - 22 29 5.5 OH3 M 60 M5 0.8 1pc 1 V-TI-POT OH3 M5 x0.8 09035695 37.99 SGD
Shipped after 2018-06-25
- - 29 43 10.5 OH3 M 82 M12 1 1pc 1 V-TI-POT OH3 M12 x1 09035792 70.99 SGD
Shipped after 2018-06-26
- UNJF No.6-40 18 26 4 OH2 UNJF 48 UNJF No.6 40 1pc 1 V-TI-POT OH2 No.6-40UNJF 09035817 35.99 SGD
Shipped after 2018-06-26
- UNJC No.8-32 20 21 5 OH2 UNJC 52 UNJC No.8 32 1pc 1 V-TI-POT OH2 No.8-32UNJC 09035826 35.99 SGD
Shipped after 2018-06-26
- UNJF 1/4-28 24 - 6 OH2 UNJF 62 UNJF 1/4 28 1pc 1 V-TI-POT OH2 1/4-28UNJF 09035871 40.99 SGD
Shipped after 2018-06-26
- - 24 41 8.5 OH3 M 75 M10 1.5 1pc 1 V-TI-POT OH3 M10 x1.5 09035731 55.99 SGD
Shipped after 2018-06-25
- - 22 39.5 7 OH3 M 70 M8 1 1pc 1 V-TI-POT OH3 M8 x1 09035722 48.99 SGD
Shipped after 2018-06-26
- - 24 41 8.5 OH3 M 75 M10 1.25 1pc 1 V-TI-POT OH3 M10 x1.25 09035747 55.99 SGD
Shipped after 2018-06-26
- UNJC 1/4-20 24 - 6 OH3 UNJC 62 UNJC 1/4 20 1pc 1 V-TI-POT OH3 1/4-20UNJC 09035862 40.99 SGD
Shipped after 2018-06-26
- UNJC 3/8-16 24 41 8.5 OH3 UNJC 75 UNJC 3/8 16 1pc 1 V-TI-POT OH3 3/8-16UNJC 09035905 53.99 SGD
Shipped after 2018-06-26
- UNJF 3/8-24 24 41 8.5 OH3 UNJF 75 UNJF 3/8 24 1pc 1 V-TI-POT OH3 3/8-24UNJF 09035914 53.99 SGD
Shipped after 2018-06-25
13 UNJC 1/2-13 29 45 10.5 OH4 UNJC 85 UNJC 1/2 - 1pc 1 V-TI-POT OH4 1/2-13UNJC 09035941 93.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products

OSG

OSG