Buy more than* S$200* and get FREE SHIPPING

Diamond Core Drill

2.00 (1)
Purpose
Drilled holes in the concrete structure roads, dams, tunnels, bridges, civil engineering, etc., and collecting core for strength test (test piece). Drilling for construction work of air conditioner, electricity, gas, water pipe, phone, etc. Chemical ancho
Spanner Hanged-up
Four sides
Mounting Screw Diameter
M27 screw
Compatible Models
TS-092,132,162
...see all>
Product Options
ADD TO CART
Inner Diameter (phi mm) Effective Length (mm) Nominal Diameter (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (phi mm) Effective Length (mm) Nominal Diameter (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 250 75 Thin bladed 1pc, diamond segment type 1PC 1 75 09141133 329.99 SGD
Shipped after 2018-05-01
- 250 52 Thin bladed. 1 unit. 1PC 1 52 09141097 259.99 SGD
Shipped after 2018-05-01
- 250 32 Thin bladed. 1 unit. 1PC 1 32 09141072 209.99 SGD
Shipped after 2018-05-01
50 250 56 Thin bladed 1pc, diamond segment type 1PC 1 56 09141106 279.99 SGD
Shipped after 2018-05-01
- 250 25 Thin bladed. 1 unit. 1PC 1 25 09141045 239.99 SGD
Shipped after 2018-05-01
- 250 90 Thin bladed 1pc, diamond segment type 1PC 1 90 09141151 369.99 SGD
Shipped after 2018-05-01
100 300 106 Thin bladed 1pc, diamond segment type 1PC 1 106 09141176 459.99 SGD
Shipped after 2018-05-01
- 250 110 Thin bladed 1pc, diamond segment type 1PC 1 110 09141185 449.99 SGD
Shipped after 2018-05-01
- 250 160 Thin bladed 1pc, diamond segment type 1PC 1 160 09141237 679.99 SGD
Shipped after 2018-05-01
- 250 20 Thin bladed. 1 unit. 1PC 1 20 09141002 179.99 SGD
Shipped after 2018-05-01
- 250 22 Thin bladed. 1 unit. 1PC 1 22 09141011 209.99 SGD
Shipped after 2018-05-01
- 200 - Thin bladed. 1 unit. 1PC 1 16 09140984 179.99 SGD
Shipped after 2018-05-01
- 250 150 Thin bladed 1pc, diamond segment type 1PC 1 150 09141221 649.99 SGD
Shipped after 2018-05-01
- 250 23 Thin bladed. 1 unit. 1PC 1 23 09141027 209.99 SGD
Shipped after 2018-05-01
- 250 24 Thin bladed. 1 unit. 1PC 1 24 09141036 209.99 SGD
Shipped after 2018-05-01
- 250 80 Thin bladed 1pc, diamond segment type 1PC 1 80 09141142 349.99 SGD
Shipped after 2018-05-01
- 250 100 Thin bladed 1pc, diamond segment type 1PC 1 100 09141167 429.99 SGD
Shipped after 2018-05-01
- 250 170 Thin bladed 1pc, diamond segment type 1PC 1 170 09141246 779.99 SGD
Shipped after 2018-05-01
- 250 180 Thin bladed 1pc, diamond segment type 1PC 1 180 09141255 849.99 SGD
Shipped after 2018-05-01
- 250 65 Thin bladed 1pc, diamond segment type 1PC 1 65 09141115 299.99 SGD
Shipped after 2018-05-01
- 250 70 Thin bladed 1pc, diamond segment type 1PC 1 70 09141124 339.99 SGD
Shipped after 2018-05-01
- 250 28 Thin bladed. 1 unit. 1PC 1 28 09141063 239.99 SGD
Shipped after 2018-05-01
- 200 14.5 Thin bladed. 1 unit. 1PC 1 14.5 09140975 179.99 SGD
Shipped after 2018-05-01
- 250 19 Thin bladed. 1 unit. 1PC 1 19 09140993 209.99 SGD
Shipped after 2018-05-01
- 250 120 Thin bladed 1pc, diamond segment type 1PC 1 120 09141194 509.99 SGD
Shipped after 2018-05-01
- 250 130 Thin bladed 1pc, diamond segment type 1PC 1 130 09141203 549.99 SGD
Shipped after 2018-05-01
- 250 140 Thin bladed 1pc, diamond segment type 1PC 1 140 09141212 679.99 SGD
Shipped after 2018-05-01
- 250 27 Thin bladed. 1 unit. 1PC 1 27 09141054 -
Discontinued
[x]
- 250 40 Thin bladed. 1 unit. 1PC 1 40 09141081 219.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Installation of mechanical equipment (anchor set)
2
From Japan
On 2017-10-28 16:07:11
I feel that the diamond ahead of the bit will be decreasing fast.
This review is about item#9140993.

Related Products