Buy more than* S$200* and get FREE SHIPPING

V Groove Bit

Purpose
For character and decoration sculpture, etc.
2014 TRUSCO Published Page
1-0253
K (degree)
90
Dimensions l2 (mm)
20
Dimension l1 (mm)
13.5
Dimension d (phi mm)
6
Name
6x90 °
Dimension T (mm)
19
Dimension D (phi mm)
27
Dimensions L (mm)
50
TRUSCO Part Number
356-2026
Application
For character and decoration sculpture, etc.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 V90 09142165 77.04 SGD
Shipped after 2017-10-23
ADD TO CART

Related Products