Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bose

5.00 (3)
Specification
With roller
...see all>
Product Options
ADD TO CART
Dimensions B (mm) TRUSCO Part Number Application 2014 TRUSCO Published Page Bearing Outer Diameter E (mm) Blade Diameter A (mm) Shank Size S (mm) Shank Length D (mm) Dimension r (mm) Name Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) TRUSCO Part Number Application 2014 TRUSCO Published Page Bearing Outer Diameter E (mm) Blade Diameter A (mm) Shank Size S (mm) Shank Length D (mm) Dimension r (mm) Name Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38 - For router - - 77 - 45 30 1 cun (30R) 1PC 1 B30R 09142716 419.99 SGD
Shipped after 2018-06-26
18 397-3921 For router 1-0254 19 49 - 40.5 15 5 minutes (15R) 1PC 1 B5 09142655 139.99 SGD
In stock
30.5 - For router - 19 71 - 46.5 25 25R 1PC 1 B25R 09142707 339.99 SGD
Shipped after 2018-06-27
26.5 - For router - 19 63 - 46.5 21 7 minutes (21R) 1PC 1 B7 09142682 289.99 SGD
Shipped after 2018-06-27
29.5 - For router - 19 69 - 46.5 24 8 minutes (24R) 1PC 1 B8 09142691 339.99 SGD
Shipped after 2018-06-27
25.5 - For router - 19 61 - 46.5 20 20R 1PC 1 B20R 09142673 289.99 SGD
In stock
21 - For router - 19 55 - 40.5 18 6 minutes (18R) 1PC 1 B6 09142664 139.99 SGD
Shipped after 2018-06-26
15 397-3913 For router 1-0254 19 43 - 40.5 12 4 minutes (12R) 1PC 1 B4 09142646 129.99 SGD
In stock
14 356-2174 For trimmer 1-0254 8 28 6 30 9 3 minutes (9R) 1PC 1 B3 09142621 68.99 SGD
In stock
8.5 - For trimmer - 8 18 6 30 4.5 1.5 minutes (4.5R) 1PC 1 B1.5 09142594 67.99 SGD
In stock
14 - For trimmer - 8 28 6 30 10 10R 1PC 1 B10R 09142637 81.99 SGD
In stock
7 356-2158 For trimmer - 8 15 6 30 3 1 minute (3R) 1PC 1 B1 09142585 65.99 SGD
In stock
10 356-2166 For trimmer - 8 21 6 30 6 2 minutes (6R) 1PC 1 B2 09142603 67.99 SGD
In stock
13 - For trimmer - 8 24 6 30 7.5 2.5 MINUTES (7.5 R) 1PC 1 B2.5 09142612 68.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for woodworking work
5
From Japan
On 2018-03-25 08:27:15
I used a rotating sand before to make the plate half moon shape, but when I tried using Bose, there was no unevenness in the cutting surface and it was finished very precisely.
This review is about item#09142637.
work
5
From Japan
On 2016-02-24 19:33:03
Since it is a manufacturer, there is no doubt that it is convenient when you buy special items because goods are good for monotaro
This review is about item#09142585.
Edge chamfering
5
From Japan
On 2015-02-15 22:07:29
I am using it for chamfering the edge of solid wood and solid wood. Although it feels a little expensive as it is a maker's item, it was able to process beautifully without the step between the R part and the bearing.

Related Products