Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Rabbet Router Bit

5.00 (1)
Swinging Width F (mm)
9 (bearing B8 (accessory) is used) 5, 6.5, 8, 9 (with Bearing)
Bearing Outer Diameter E (mm)
(Through the use of bearings) 8, 10, 13, 16 8 ((accessory) is used bearing B8)
Blade Diameter A (mm)
26
Shank Size S (mm)
6
Shank Length D (mm)
30
Name
6x26
Dimensions B (mm)
15
Compatible
Bearing designation: B8, B10, KB10, BD10, KB13, KB16
Specification
With roller
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SY 09142847 62.05 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is best to make the darken for embedding the parts to the wood surface.
5
From Japan
On 2016-03-02 20:17:48
Plastic and metal parts and the like, wood products (for example, furniture, etc.) in the molding for attaching to, until the required hole shape you can manually, but stepped about 2 to 5 mm in parallel to the through hole you might need to darken shaped into. (Flange, etc.) Will simple if you use the NC cutting, but for processing flange is difficult to manually, the process will appear on the surface to be even worse. This bit, until along to the width 5 ~ 9mm in the through-hole, so you can correspond, if changing the dedicated bearing diameter of the roller, is quite a tool that was looking for. Because good things came to hand, we gladly.
This review is about item#09142847.

Related Products