Buy more than* S$200* and get FREE SHIPPING

polishing machine for joints

5.00 (1)
Bearing Outer Diameter E (mm)
10
Blade Diameter A (mm)
10
Shank Size S (mm)
6
Shank Length D (mm)
30
...see all>
Product Options
ADD TO CART
Dimensions B (mm) TRUSCO Part Number Name Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) TRUSCO Part Number Name Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 356-2191 Joint 6x10 1PC 1 M 09142865 34.99 SGD
In stock
20 - Polishing machine for joints 6x10M20 1PC 1 M20M 09142874 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wood cutting
5
From Japan
On 2017-06-27 10:26:54
Unlike those made overseas, both sharpness and durability are outstanding. Compared to things made abroad, since it lasts more than three times, it is no problem in terms of cost. Also, it is a great point that replacement bearings are prepared.
This review is about item#9142874.

Related Products