Buy more than* S$200* and get FREE SHIPPING

Machine for joints long

4.83 (6)
Bearing Outer Diameter E (mm)
10
Blade Diameter A (mm)
10
Shank Size S (mm)
6
Shank Length D (mm)
30
Name
Polishing machine for joints long 25
Dimensions B (mm)
25
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ML25 09142883 40.03 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Wood cutting
5
From Japan
On 2017-06-27 10:27:39
Unlike those made overseas, both sharpness and durability are outstanding. Compared to things made abroad, since it lasts more than three times, it is no problem in terms of cost. Also, it is a great point that replacement bearings are prepared.
This review is about item#9142883.
work
5
From Japan
On 2016-02-24 19:31:54
Since it is a manufacturer, there is no doubt that it is convenient when you buy special items because goods are good for monotaro
This review is about item#09142883.
Mount on the trimmer table and cut the wood according to the mold.
5
From Japan
On 2014-09-16 23:56:05
I can cut very well. Usability is good because the length of the blade is long. It is a very good product! I'm going to order products from this company in the future.
This review is about item#09142883.
Speaker Box woodworking.
4
From Japan
On 2014-08-21 15:26:06
I am indebted to you for a long time. I purchased 6 books. Because it is used frequently, it becomes useless earlier, but I am satisfied with the life span. Work efficiency will change by more than 10 times if there is not this, so I hope it will be handled from now on. * I'd like to purchase a bearing as an option if possible.
This review is about item#09142883.
I use the baffle board jig of the speaker and use it to make things of the same shape
5
From Japan
On 2013-05-22 13:50:25
Although we use the products of Doshisha for 20 years, all products are superior in both durability and reliability, compared with other companies' products In our shop, we use it for processing boards more than 20 mm thick, so this joint paid long Convenient and useful
This review is about item#09142883.
Woodworking in general
5
From Japan
On 2013-04-23 13:14:47
I think that with sufficient sharpness, cost performance is high.
This review is about item#09142883.

Related Products