Buy more than* S$200* and get FREE SHIPPING

W Bearing Corner Bit

5.00 (2)
Bearing Outer Diameter E (mm)
10
Blade Diameter A (mm)
10
Shank Size S (mm)
6
Shank Length D (mm)
30
Name
W Bearing joint payment
Dimensions B (mm)
15
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WM 09142892 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Wood cutting
5
From Japan
On 2017-06-27 10:27:19
Unlike those made overseas, both sharpness and durability are outstanding. Compared to things made abroad, since it lasts more than three times, it is no problem in terms of cost. Also, it is a great point that replacement bearings are prepared.
This review is about item#9142892.
work
5
From Japan
On 2016-02-24 19:32:44
Since it is a manufacturer, there is no doubt that it is convenient when you buy special items because goods are good for monotaro
This review is about item#09142892.

Related Products