Buy more than* S$200* and get FREE SHIPPING

cap polishing machine

5.00 (1)
Shank Size S (mm)
6
Shank Length D (mm)
30
Dimensions B (mm)
15
Specification
With roller
...see all
Product Options
ADD TO CART
Bearing Outer Diameter E (mm) Blade Diameter A (mm) Name TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bearing Outer Diameter E (mm) Blade Diameter A (mm) Name TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.35 6.35 Umbrella with joint payment 6x6.35 - 1PC 1 KM635 09142917 53.00 SGD
In stock
10 10 Joint with halo 6x10 356-2204 1PC 1 KM610 09142901 37.45 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pay attention to veneer flash
5
From Japan
On 2017-02-27 10:19:35
It is very useful because it can cut cleaner than what I have used before.
This review is about item#9142901.

Related Products