Buy more than* S$200* and get FREE SHIPPING

Chamfer Router Bit

5.00 (1)
Bearing Outer Diameter E (mm)
10
Blade Diameter A (mm)
20
Shank Size S (mm)
6
Shank Length D (mm)
30
Name
60 degree chamfer
Dimension T (mm)
10
Dimensions B (mm)
11
Specification
With roller
Application
For trimmer
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M60 09142944 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wood work
5
From Japan
On 2015-04-16 11:00:59
If it is a contractor, there is no mistake. Repeat aiming at 10% off day.
This review is about item#09142944.

Related Products