Buy more than* S$200* and get FREE SHIPPING

Router Bit

Bearing Outer Diameter E (mm)
10
Blade Diameter A (mm)
30
Shank Size S (mm)
6
Shank Length D (mm)
26
Name
Sarubo surface
Dimension T (mm)
20
Dimensions B (mm)
21
Specification
With roller
Application
For trimmer
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SB 09142953 80.99 SGD
Shipped after 2018-04-26
ADD TO CART

Related Products