Buy more than* S$200* and get FREE SHIPPING

angle surface

4.67 (3)
Specification
With roller
...see all
Product Options
ADD TO CART
Shank Size S (mm) Shank Length D (mm) Name Dimension T (mm) Dimensions B (mm) TRUSCO Part Number Application 2014 TRUSCO Published Page Bearing Outer Diameter E (mm) Blade Diameter A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Size S (mm) Shank Length D (mm) Name Dimension T (mm) Dimensions B (mm) TRUSCO Part Number Application 2014 TRUSCO Published Page Bearing Outer Diameter E (mm) Blade Diameter A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 45 8-minute corner surface 33.9 30 397-3930 For router 1-0255 - 63 1PC 1 KA8 09142996 319.90 SGD
Shipped after 2017-08-22
6 30 Angle side 2 minutes 8.4 10 356-2221 For trimmer - 8 20 1PC 1 KA2 09142971 55.59 SGD
In stock
6 30 Angle side 3 minutes 12.7 12 356-2239 For trimmer - 8 26 1PC 1 KA3 09142987 62.05 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2016-02-24 19:32:28
Since it is a manufacturer, there is no doubt that it is convenient when you buy special items because goods are good for monotaro
This review is about item#09142987.
Woodworking, furniture production
5
From Japan
On 2015-02-12 13:08:51
As expected, the bit of Doshisho is preeminent in precision and sharpness!
This review is about item#09142971.
Chamfer of wood
4
From Japan
On 2014-12-04 18:30:42
Sharpness is no problem, but after that it is how much durability is
This review is about item#09142987.

Related Products