Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

horizontal groove bit

4.80 (5)
Blade Diameter A (mm)
28
Shank Size S (mm)
6
Specification
With roller
...see all>
Product Options
ADD TO CART
Dimensions B (mm) TRUSCO Part Number Caution Purpose Groove Depth F (mm) Bearing Outer Diameter E (mm) Shank Length D (mm) Name Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) TRUSCO Part Number Caution Purpose Groove Depth F (mm) Bearing Outer Diameter E (mm) Shank Length D (mm) Name Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 - - - 8 12 49 6x8 1PC 1 YB6 09143163 67.99 SGD
In stock
3 - Only standard bearing included. For trimmer 4.5 19 52 3x4.5 1PC 1 YB3 09143145 65.99 SGD
In stock
2.5 - Only standard bearing included. For trimmer 4.5 19 52.5 2.5x4.5 1PC 1 YB25 09143136 65.99 SGD
In stock
4.5 356-2280 Only standard bearing included. For trimmer 6.5 15 50.5 4.5x6.5 1PC 1 YB45 09143154 65.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Engraving of furniture handles
4
From Japan
On 2017-12-05 17:18:23
I was looking for a bit to carve out furniture handles and it was perfect, so I think that it was okay to use it without problems for use.
This review is about item#9143163.
Employment of hook-and-loop engagement
5
From Japan
On 2017-11-03 13:37:44
I am using it more than before but it is very easy to use with a long cut. As the size changes as you polish, I always use new items
This review is about item#9143145.
I use it when installing a small mouth for furniture etc.
5
From Japan
On 2017-04-04 17:03:30
Monotaro san, I could buy it cheaply. In order to adjust the depth of digging, several washers are stacked on the bearings.
This review is about item#9143136.
Used to cut grooves of the harvester when you submit the board
5
From Japan
On 2017-02-15 22:13:05
Even without the trimmer table, you can slide the bearings against the edges of the workpiece and slide it as it is convenient because you can cut the grooves.
This review is about item#9143154.
Used for alignment work with woodworking
5
From Japan
On 2015-04-16 22:01:38
Easily fit grooves can be digged easily and reliably, I wish I could dig a bit deeper.
This review is about item#09143145.

Related Products