Buy more than* S$200* and get FREE SHIPPING

Corner Bit

Caution
Male width B should be 4 to 6mm
Purpose
For trimmer
Male Width B (mm)
KZ1: 4, KZ1.5: 4.5, KZ2: 5 KZ1 + KZ1.5: 5.5, KZ1 + KZ2: 6
Distance Pieces Thickness (mm)
KZ1: 1, KZ1.5: 1.5, KZ2: 2 KZ1 + KZ1.5: 2.5, KZ1 + KZ2: 3
Bearing Outer Diameter E (mm)
17
Shank Size S (mm)
6
Shank Length D (mm)
30
Dimensions l2 (mm)
8
Dimension l1 (mm)
8
Dimensions A1(mm)
30
Dimensions A1 (mm)
28
Name
Hagi alignment Osubitto
Overall Length L (mm)
67.5
Specification
With roller
Accessories
KZ1x1 pieces spacer, KZ1.5x1 pieces, KZ2x1 pieces
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HB 09143172 129.90 SGD
Shipped after 2017-04-03
ADD TO CART

Related Products