Buy more than* S$200* and get FREE SHIPPING

Widly Used Magic Tape

4.67 (3)
Material (hook and loop fastener)
100% Nylon
Tape Length (mm)
100
Tape Width (mm)
100
...see all>
Product Options
ADD TO CART
AS ONE Part Number Adhesive Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Adhesive Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6-6460-02 Acrylic system Black 003-9357 1PC 1 CP-26 09143285 5.99 SGD
Shipped after 2018-01-22
- Acrylic White - 1PC 1 CP-26 09143294 5.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used to fix car GPS radar
5
From Japan
On 2017-09-30 13:43:08
Because it is used to fix car GPS radar and ETC, since it is used on the inside of the windshield, 100 made uniform in China will soon melt adhesion and not be used but Japanese made is perfect.
This review is about item#9143285.
Installation of smartphone holder and portable navigation system
5
From Japan
On 2016-11-17 21:18:26
A smartphone holder and portable navigation system can be easily detached
This review is about item#9143285.
Motorcycle maintenance
4
From Japan
On 2014-08-04 13:13:12
I used to fix the smartphone on the tank. Although it is a very ordinary hook and loop fastener, it can be fixed without problems at all if it is about the weight of a smartphone. Easy attachment and detachment, like a mount for a motorcycle, the surroundings of the handle do not get frustrated.
This review is about item#09143285.

Related Products