Buy more than* S$200* and get FREE SHIPPING

Hook and Loop Fastener, "Pita Lock"

5.00 (1)
Material (hook and loop fastener)
Polyester 100%
Tape Length (mm)
100
Adhesive
Acrylic
Tape Width (mm)
25 (Effective width: 21)
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 003-9365 1Pack(2Set) 1 CP-20 09143303 4.99 SGD
Shipped after 2018-04-23
White - 1Pack(2Set) 1 CP-21 09143337 4.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For fixing parts
5
From Japan
On 2017-07-03 09:27:48
Easy to use and easy to use. I repeatedly purchase it.
This review is about item#9143303.

Related Products