Buy more than* S$200* and get FREE SHIPPING

Hook and Loop Fastener, "Pita Lock50"

Material (hook and loop fastener)
Polyester 100%
Tape Length (mm)
100
Adhesive
Acrylic
Tape Width (mm)
50 (Effective width: 48)
Color
Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2Set) 1 CP-22 09143312 9.99 SGD
In stock
ADD TO CART

Related Products