Buy more than* S$200* and get FREE SHIPPING

Hook and Loop Fastener, "Pita Lock100"

4.50 (2)
Material (hook and loop fastener)
Polyester 100%
Tape Length (mm)
100
Adhesive
Acrylic
Tape Width (mm)
100 (Effective width : 96)
Color
Black
TRUSCO Part Number
005-9722
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(1Set) 1 CP-23 09143321 8.03 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Put on the back of the smartphone I swear by setting it at the middle of the pillar of the house. I bought it at the former home center, but I have not put anything waiting for a couple of them, and finally found it here and found it useful.
4
From Japan
On 2016-02-02 11:13:36
In addition to the above, I also ordered similar items, but the degree of stickiness was weak and it was the correct answer in Toray, I would like to propose a different way to use Magic Funna. Necessity is exactly the source of discovery.
This review is about item#09143321.
Also used to stop the interior light used to stop the automotive curtain
5
From Japan
On 2013-08-16 14:27:29
Pita Rock 100 stopped as usual for stopping the interior light, and additional Magiclo Bond A · B side set type (white) is used for stopping the curtain.
This review is about item#09143321.

Related Products