Buy more than* S$200* and get FREE SHIPPING

Hook and Loop Fastener, "Free Band Long"

5.00 (2)
Purpose
Universal type bands that can easily unite, such as sports equipment and leisure products
Material (plastic can)
Polyacetal
Material (hook and loop fastener)
100% Nylon
Tape Length (m)
1
Tape Width (mm)
25 (Effective width: 21)
Color
Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CP-02 09143373 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I fix the attachment case to the deck of the bicycle
5
From Japan
On 2017-01-11 22:13:22
I used something that was made entirely of rubber and had no ring. I was hurting when my baggage was heavy. With free bands you can easily tighten up. Very good. As soon as I received it, I thought it was expensive, but it is never expensive from the usability side. I did a good shopping.
This review is about item#9143373.
Packing of work tools etc.
5
From Japan
On 2014-06-15 17:02:53
Since it can be extended and retracted with rubber, it can be fastened tightly, it can be securely fixed so it is very handy.
This review is about item#09143373.

Related Products