Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hook and Loop Fastener, "Magic Band"

4.86 (7)
Purpose
Bundle fishing rods and skis. Arrangement of hose, mat and plants. For automobile ropes.
Material (hook and loop fastener)
100% Nylon
Tape Length (m)
3
Tape Width (mm)
20
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 001-3242 1PC 1 CP-09 09143382 17.99 SGD
In stock
Red - 1PC 1 CP-09 09143391 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Use it when binding the cable etc.
5
From Japan
On 2017-11-29 15:18:35
It is convenient to freely cut to the required length. And I also like the strength of the magic tape.
This review is about item#9143391.
Binding of wiring etc.
5
From Japan
On 2017-11-03 15:37:41
It is useful because it can be used freely cut to the required length.
This review is about item#9143382.
○ Hanging curtain ○ For fixing for paint stirring ○ Temporary fastening at packing operation
5
From Japan
On 2015-11-25 18:44:13
○ It is good to be able to cut freely. ○ It is good that there is little fraying even when cutting. Good adhesion (adhesion) may be strong.
This review is about item#09143382.
Convergence of cords and cables
5
From Japan
On 2013-05-07 21:55:14
It is used to bundle machine power cord and extension cord. It's soft so you do not have to hurt the code.
This review is about item#09143391.
Bundle of electric cables
5
From Japan
On 2013-01-14 21:06:40
It is a product that can be desorbed smoothly and can be tied firmly and very satisfactory.
This review is about item#09143382.
Fixing of shipping baggage
4
From Japan
On 2012-09-21 13:07:39
I used it to fix the baggage. I am satisfied with enough strength.
This review is about item#09143391.
Temporary construction of wiring
5
From Japan
On 2012-09-20 13:29:45
When comparing durability with original goods purchased at the same time, the difference was "price difference" about. We recommend this product when durability is required.
This review is about item#09143382.

Related Products