Buy more than* S$200* and get FREE SHIPPING

Flexible Belt, Band

Purpose
Prevention of collapse of cargo piles Storage of carpet, curtain etc Book belt (band)
Material (plastic can)
Polyacetal
Material (hook and loop fastener)
100% Nylon
Tape Length (m)
3
Tape Width (mm)
25
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 001-3226 5 exclusive cans 1PC 1 CP-08 09143425 17.99 SGD
In stock
Red - Five exclusive cans 1PC 1 CP-08 09143434 18.99 SGD
In stock
ADD TO CART

Related Products