Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Magic Strap

4.00 (1)
Purpose
For bonding equipment and tents, loading wooden baby carrier, etc.
Material (plastic can)
Polyacetal
Material (hook and loop fastener)
100% Nylon
Tape Length (mm)
1300
Tape Width (mm)
25
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 CP-03 09143461 8.99 SGD
In stock
Blue 1PC 1 CP-03 09143477 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used to organize luggage
4
From Japan
On 2017-05-26 09:20:51
Because it can be used easily, I will let you repeat order next time
This review is about item#9143477.

Related Products