Buy more than* S$200* and get FREE SHIPPING

Desiccator

4.67 (3)
Shelf Board Dimensions (mm)
257x270x4t
AS ONE Part Number
1-001-01
Inner Dimensions (Width x Depth x Height)(mm)
285x275x485
Material (rubber feet)
Natural rubber
Outer Dimensions (Width x Depth x Height)(mm)
300x345x525
Maximum Loading Capacity (kgf)
10
Shelving Loading Capacity (kg)
2kg
Shelf Board Interval (mm)
Bottom one-stage 50, the other 30, the minimum shelf board spacing 20
Frontage (mm)
258x458
Material (Body)
Transparent PMMA (acrylic)
Weight (kg)
4.5 (shelf board included)
Material
(Shelf board) PS (polystyrene), (rubber foot) natural rubber
Accessories
X3 shelf boards, x1 pieces of silica gel plate
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LH 09149664 289.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Drying of honey
5
From Japan
On 2017-08-31 17:30:03
Thank you for prompt action. I am very satisfied.
This review is about item#9149664.
Storage of glass
4
From Japan
On 2017-07-14 19:05:04
Easy to handle and easy to handle. If the price is a little cheaper it will be easier to purchase and turn more.
This review is about item#9149664.
Storage of sensors etc.
5
From Japan
On 2016-04-13 14:35:22
It is easy to use because it closes tightly with a reasonable size. Easy to assemble.
This review is about item#09149664.

Related Products