Buy more than* S$200* and get FREE SHIPPING

PASOLINA Desiccator

3.00 (1)
Shelf Board Dimensions (mm)
306x332x10
Unit Outside Dimensions (Width W x Depth D x Height H)(mm)
350x350x400
Maximum Loading Capacity (kgf)
5
Shelving Loading Capacity (kg)
2kg
Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm)
340x344.5x387
Inside Dimension (mm)
340x344.5x387
Outside Dimension (mm)
350x350x400
...see all>
Product Options
ADD TO CART
AS ONE Part Number Grip Shelf Board Interval (mm) Material (Body) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Grip Shelf Board Interval (mm) Material (Body) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-961-01 Per 65 (retractable up to 5 sheets) AS (acrylonitrile H Station) resin About 6.3 (shelves included) 1PC 1 IWH 09149682 299.99 SGD
Shipped after 2018-04-25
1-961-02 Without (Can accommodate up to 5 pieces) 65 AS (acrylonitrile Ji Ren) resin About 6.3 (shelf board included) 1PC 1 IW 09149691 279.99 SGD
Shipped after 2018-04-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Sensor storage
3
From Japan
On 2016-04-13 14:36:15
The color is slightly dark and I can not confirm the contents. Although the handle is attached, it is almost impossible to carry this size.
This review is about item#09149682.

Related Products