Buy more than* S$200* and get FREE SHIPPING

Ultra Soft Extension Cord

4.48 (52)
Cable
VCT
Current Capacity (A)
15
Wire Thickness (mm2)
1.25
Plug Socket Shape
Double pole
Length (m)
10
Weight (kg)
1.27
Specification
3 outlets, no grounding cord
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 1PC 1 KY-2 09144493 26.99 SGD
In stock
Orange 1PC 1 KY-1 09144484 26.99 SGD
In stock
Green 1PC 1 KY-3 09144502 26.99 SGD
In stock
Blue 1PC 1 KY-4 09144511 26.99 SGD
In stock
ADD TO CART