Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Alkaline Battery

4.36 (100)
Diameter x Length L (phi mmxmm)
10.5x44.5
Voltage (V)
1.5
Operating Temperature Range (deg C)
-20 - 60
Type
AAA
Weight (g)
48
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10PC) 1 LR03N/10S 09509324 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 59
4 star 24
3 star 13
2 star 2
1 star 2
Review Rating: 4.36
100 Customer Reviews
The reviews are automatic translation.
Everyday use
5
From Japan
On 2018-04-13 16:11:50
Battery repeat purchase of measuring instrument It is cheap so AAA is always on hold
This review is about item#9509324.
various
4
From Japan
On 2018-04-11 18:28:19
Although the price is cheap, there is no problem with the use itself and we will continue to use it.
This review is about item#9509324.
Replace the light battery
4
From Japan
On 2018-04-11 17:13:55
It is easy to use because it is used when replacing the battery of the LED lights, as well as many books. The light person can also use it without problems.
This review is about item#9509324.
Remote control spare
4
From Japan
On 2018-03-08 21:52:22
It was saved by the quick correspondence. I think that the product does not matter.
This review is about item#9509324.
During dark work in equipment inspection
5
From Japan
On 2018-02-26 14:37:01
It was very good, as the goods arrived on the same day and they were able to purchase at a low price.
This review is about item#9509324.
Used to power sensor
5
From Japan
On 2018-02-22 21:25:04
I am using it for sensors, but it works without problems. Since it is a maker item, I am using it with confidence.
This review is about item#9509324.
Even if it is cheap, it can be used without problems.
5
From Japan
On 2018-02-15 22:48:38
Although I use it in winter mountain, Japanese manufacturer products can use it without problems even if it is cheap.
This review is about item#9509324.
Watch etc.
4
From Japan
On 2018-01-19 18:18:55
Cheap price. Since it is not much different from the manufacturer's items, I am ordering.
This review is about item#9509324.
To a child's toy
4
From Japan
On 2017-12-11 00:02:46
I am using it for children's toys, I think that the mochi is better than cheap alkaline batteries.
This review is about item#9509324.
Mobile home electronics
3
From Japan
On 2017-11-18 17:19:49
Even though it is said to be an impression, it is usable without any notice without any noticeable.
This review is about item#9509324.

Related Products