Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cow Leather Gloves

4.00 (1)
Material
Cow leather
...see all>
Product Options
ADD TO CART
Thickness (mm) Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- About 11.0 About 8.5 About 23.0 One Size Fits All White 1Pair 1 714PWhite 07580072 -
Discontinued
[x]
0.8+/-0.5% - - 23 One-size-fits-all - 1Bag(10Pair) 1 714PYellow 76091881 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Equipment Maintenance
4
From Japan
On 2015-12-16 11:34:27
As expected it is made of Simon, the touch is also very good, it also has durability. Washing a bit makes it hard, but you can use it several times if you break up.
This review is about item#07580072.

Related Products