Buy more than* S$200* and get FREE SHIPPING

Cow Leather Gloves

4.75 (4)
Purpose
Machinery, welding, press, loading and unloading, transportation, gardening, leisure, etc.
Material
Cow leather
...see all
Product Options
ADD TO CART
Thickness (mm) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.8+/-0.5% - - 24.5 One-size-fits-all - 1Bag(10Pair) 1 715PYellow 76091924 159.90 SGD
In stock
- About 11.0 About 9.0 About 24.5 One Size Fits All White 1Pair 1 715P white 07580097 15.79 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
TIG welding
5
From Japan
On 2015-09-08 21:00:27
For 20 years, favorite items. First purchase from Monotaro. There is also the thickness of leather, it protects from the heat at the time of welding. If washing is in the shadow, you can go to normal. I am happy as long as it is even lower price ... I am also trying low price items, but it is the most comfortable and durable, so far the best.
This review is about item#07580097.
Loading operation "
5
From Japan
On 2015-06-25 16:04:45
Leather and price are very satisfying products. I do not see it at home centers Goodness of making I always think that I want to purchase.
This review is about item#07580097.
welding
5
From Japan
On 2014-06-17 22:03:14
As expected it is made as Simon. Leather supple should be noted. Personally, I feel it is somewhat hot because the size is small (I think it is a bit tight for L size people) and the point is thick.
This review is about item#07580097.
Equipment Maintenance
4
From Japan
On 2013-04-30 11:37:28
It is the feeling that it is said that it is truly Simon. It is soft and firmly familiar to the hand. Although it is hard to dry even after washing it, it will be soft as you massage by hand.
This review is about item#07580097.

Related Products