Buy more than* S$200* and get FREE SHIPPING

Cow Leather Gloves

2.50 (2)
Purpose
Color
Material
Specification
...see all
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Item.# Sales Price Availability Qty.
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Car maintenance and steel of light work
1
From Japan
On 2015-12-28 23:55:37
About seven years we repeat favorite, but here recently of thing is what is terrible shallow seam allowance will get fray immediately is sewn or has changed manufacturing plant is awful original is only in very sorry good
This review is about item#07580221.
Used at the time of shearing of steel
4
From Japan
On 2015-08-26 15:27:10
Durability, fit, etc., we want you to further study.
This review is about item#07580212.

Related Products