Buy more than* S$200* and get FREE SHIPPING

HSS high-speed steel hole saw

3.40 (5)
...see all>
Product Options
ADD TO CART
Effective Length (Inside Depth)(mm) Material (body) Blade Thickness (mm) Hole Saw Outer Diameter (mm) Effective Length (mm) Number of Holes Blade Diameter (phi mm) Drill Diameter (phi mm) Weight (g) Shank Diameter (phi mm) 2014 TRUSCO Published Page Overall Length (mm) TRUSCO Part Number Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Length (Inside Depth)(mm) Material (body) Blade Thickness (mm) Hole Saw Outer Diameter (mm) Effective Length (mm) Number of Holes Blade Diameter (phi mm) Drill Diameter (phi mm) Weight (g) Shank Diameter (phi mm) 2014 TRUSCO Published Page Overall Length (mm) TRUSCO Part Number Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 Special spring steel - 34 - 2 - 6 - - - 88 - Cass del spring 1PC 1 HSS-34 09145753 28.99 SGD
Shipped after 2018-02-23
22 Special spring steel - 35 - 2 - 6 - - 1-0188 88 379-4857 Cass del spring 1PC 1 HSS-35 09145762 29.99 SGD
In stock
22 Special spring steel - 39 - 2 - 6 - - - 88 - Cass del spring 1PC 1 HSS-39 09145805 48.99 SGD
Shipped after 2018-02-23
22 Special spring steel - 41 - 4 - 6 - - - 88 - Cass del spring 1PC 1 HSS-41 09145823 42.99 SGD
Shipped after 2018-02-23
22 Special spring steel - 44 - 4 - 6 - - - 88 - Cass del spring 1PC 1 HSS-44 09145857 42.99 SGD
Shipped after 2018-02-23
22 Special spring steel - 65 - 4 - 6 - - - 93 - - 1PC 1 HSS-65 09146033 -
Discontinued
[x]
22 Special spring steel - 90 - 4 - 6 - - - 93 - - 1PC 1 HSS-90 09146103 119.99 SGD
Shipped after 2018-02-22
22 Special spring steel - 29 - 2 - 6 - - - 88 - Cass del spring 1PC 1 HSS-29 09145701 28.99 SGD
Shipped after 2018-02-23
22 Special spring steel - 49 - 4 - 6 - - - 88 - Cass del spring 1PC 1 HSS-49 09145902 47.99 SGD
Shipped after 2018-02-22
22 Special spring steel - 50 - 4 - 6 - - 1-0188 88 379-4873 Cass del spring 1PC 1 HSS-50 09145911 50.99 SGD
In stock
22 Special spring steel - 75 - 4 - 6 - - - 93 - - 1PC 1 HSS-75 09146051 -
Discontinued
[x]
22 Special spring steel - 77 - 4 - 6 - - - 93 - - 1PC 1 HSS-77 09146067 77.99 SGD
In stock
50 Special spring steel - 120 - 4 - 6 - - - 127 - - 1PC 1 HSS-120 09146137 219.99 SGD
In stock
50 Special spring steel - 170 - 4 - 6 - - - 127 - - 1PC 1 HSS-170 09146164 349.99 SGD
In stock
22 Special spring steel - 45 - 4 - 6 - - 1-0188 88 416-8861 Cass del spring 1PC 1 HSS-45 09145866 42.99 SGD
In stock
22 Special spring steel - 51 - 4 - 6 - - - 88 - Cass del spring 1PC 1 HSS-51 09145927 47.99 SGD
Shipped after 2018-02-22
22 Special spring steel - 56 - 4 - 6 - - - 93 - - 1PC 1 HSS-56 09145972 54.99 SGD
Shipped after 2018-02-22
50 Special spring steel - 130 - 4 - 6 - - - 127 - - 1PC 1 HSS-130 09146146 259.99 SGD
In stock
22 Special spring steel - 23 - 2 - 6 - - - 88 - Cass del spring 1PC 1 HSS-23 09145647 21.99 SGD
In stock
22 Special spring steel - 30 - 2 - 6 - - 1-0188 88 379-4831 Cass del spring 1PC 1 HSS-30 09145717 28.99 SGD
In stock
22 Special spring steel - 31 - 2 - 6 - - - 88 - Cass del spring 1PC 1 HSS-31 09145726 28.99 SGD
In stock
22 Special spring steel - 40 - 4 - 6 - - 1-0188 88 416-8852 Cass del spring 1PC 1 HSS-40 09145814 42.99 SGD
In stock
22 Special spring steel - 47 - 4 - 6 - - - 88 - Cass del spring 1PC 1 HSS-47 09145884 47.99 SGD
Shipped after 2018-02-22
22 Special spring steel - 48 - 4 - 6 - - - 88 - Cass del spring 1PC 1 HSS-48 09145893 47.99 SGD
Shipped after 2018-02-23
22 Special spring steel - 57 - 4 - 6 - - - 93 - - 1PC 1 HSS-57 09145981 54.99 SGD
Shipped after 2018-02-22
22 Special spring steel - 58 - 4 - 6 - - - 93 - - 1PC 1 HSS-58 09145997 54.99 SGD
Shipped after 2018-02-22
22 Special spring steel - 80 - 4 - 6 - - - 93 - - 1PC 1 HSS-80 09146076 -
Discontinued
[x]
22 Special spring steel - 81 - 4 - 6 - - - 93 - - 1PC 1 HSS-81 09146085 81.99 SGD
Shipped after 2018-02-22
22 Special spring steel - - - 2 - 6 - 6 - 64 - Cass del spring 1PC 1 HSS-17 09145586 26.99 SGD
Shipped after 2018-02-23
22 Special spring steel - 32 - 2 - 6 - - 1-0188 88 416-8763 Cass del spring 1PC 1 HSS-32 09145735 28.99 SGD
In stock
22 Special spring steel - 43 - 4 - 6 - - - 88 - Cass del spring 1PC 1 HSS-43 09145841 42.99 SGD
Shipped after 2018-02-23
22 Special spring steel - 54 - 4 - 6 - - - 93 - - 1PC 1 HSS-54 09145954 47.99 SGD
Shipped after 2018-02-22
22 Special spring steel - 55 - 4 - 6 - - - 93 - - 1PC 1 HSS-55 09145963 -
Discontinued
[x]
22 Special spring steel - 18 - 2 - 6 - 6 - 64 - Kas del spring 1PC 1 HSS-18 09145595 19.99 SGD
In stock
- - 0.92 - 22 - 60 - 322 13 - - 416-8887 - 1pc 1 HSS-60 48853287 57.99 SGD
In stock
- - 0.92 - 22 - 70 - 368 13 - - 416-8909 - 1pc 1 HSS-70 48853305 63.99 SGD
In stock
- - 0.92 - 22 - 75 - 394 13 - - 416-8917 - 1pc 1 HSS-75 48853314 87.99 SGD
In stock
- - 0.92 - 22 - 80 - 420 13 - - 416-8925 - 1pc 1 HSS-80 48853323 89.99 SGD
In stock
22 Special spring steel - 15 - 2 - 6 - 6 1-0188 64 379-4784 Kas del spring 1PC 1 HSS-15 09145561 19.99 SGD
In stock
22 Special spring steel - 14 - 2 - 6 - 6 - 64 - Kas del spring 1PC 1 HSS-14 09145552 19.99 SGD
In stock
22 Special spring steel - 27 - 2 - 6 - 10 1-0188 88 379-4822 Kas del spring 1PC 1 HSS-27 09145683 28.99 SGD
In stock
50 Special spring steel - 150 - 4 - 6 - 13 - 127 - - 1PC 1 HSS-150 09146155 279.99 SGD
In stock
22 Special spring steel - 100 - 4 - 6 - 13 1-0188 93 416-8500 - 1PC 1 HSS-100 09146121 109.99 SGD
In stock
22 Special spring steel - 28 - 2 - 6 - - 1-0188 88 416-8712 Cass del spring 1PC 1 HSS-28 09145692 28.99 SGD
In stock
22 Special spring steel - 33 - 2 - 6 - - 1-0188 88 379-4849 Cass del spring 1PC 1 HSS-33 09145744 31.99 SGD
In stock
22 Special spring steel - 37 - 2 - 6 - - - 88 - Cass del spring 1PC 1 HSS-37 09145787 39.99 SGD
Shipped after 2018-02-23
22 Special spring steel - 46 - 4 - 6 - - - 88 - Cass del spring 1PC 1 HSS-46 09145875 42.99 SGD
Shipped after 2018-02-23
22 Special spring steel - 52 - 4 - 6 - - - 88 - Cass del spring 1PC 1 HSS-52 09145936 47.99 SGD
Shipped after 2018-02-22
22 Special spring steel - 53 - 4 - 6 - - 1-0188 88 379-4881 Cass del spring 1PC 1 HSS-53 09145945 47.99 SGD
In stock
22 Special spring steel - 59 - 4 - 6 - - - 93 - - 1PC 1 HSS-59 09146006 57.99 SGD
In stock
22 Special spring steel - 60 - 4 - 6 - - - 93 - - 1PC 1 HSS-60 09146015 -
Discontinued
[x]
22 Special spring steel - 95 - 4 - 6 - - - 93 - - 1PC 1 HSS-95 09146112 95.99 SGD
Shipped after 2018-02-22
22 Special spring steel - 24 - 2 - 6 - - - 88 - Cass del spring 1PC 1 HSS-24 09145656 26.99 SGD
In stock
22 Special spring steel - 26 - 2 - 6 - - - 88 - Cass del spring 1PC 1 HSS-26 09145674 28.99 SGD
In stock
22 Special spring steel - 36 - 2 - 6 - - - 88 - Cass del spring 1PC 1 HSS-36 09145771 29.99 SGD
Shipped after 2018-02-23
22 Special spring steel - 38 - 2 - 6 - - 1-0188 88 416-8836 Cass del spring 1PC 1 HSS-38 09145796 39.99 SGD
In stock
22 Special spring steel - 63 - 4 - 6 - - - 93 - - 1PC 1 HSS-63 09146024 54.99 SGD
In stock
22 Special spring steel - 85 - 4 - 6 - - - 93 - - 1PC 1 HSS-85 09146094 82.99 SGD
Shipped after 2018-02-22
22 Special spring steel - 19 - 2 - 6 - 6 1-0188 64 416-8607 Cass del spring 1PC 1 HSS-19 09145604 24.99 SGD
In stock
22 Special spring steel - 20 - 2 - 6 - 6 1-0188 64 416-8623 Cass del spring 1PC 1 HSS-20 09145613 20.99 SGD
In stock
- - 0.92 - 22 - 55 - 292 13 - - 416-8879 - 1pc 1 HSS-55 48853271 54.99 SGD
In stock
- - 0.92 - 22 - 65 - 348 13 - - 416-8895 - 1pc 1 HSS-65 48853296 57.99 SGD
In stock
22 Special spring steel - 12 - 2 - 6 - 6 - 64 - Casdel spring 1PC 1 HSS-12 09145534 19.99 SGD
In stock
22 Special spring steel - 13 - 2 - 6 - 6 - 64 416-8526 Casdel spring 1PC 1 HSS-13 09145543 19.99 SGD
In stock
22 Special spring steel - 16 - 2 - 6 - 6 - 64 416-8551 Casdel spring 1PC 1 HSS-16 09145577 19.99 SGD
Shipped after 2018-02-23
22 Special spring steel - 21 - 2 - 6 - 7 - 88 379-4792 Casdel spring 1PC 1 HSS-21 09145622 21.99 SGD
In stock
22 Special spring steel - 22 - 2 - 6 - 7 - 88 379-4806 Casdel spring 1PC 1 HSS-22 09145631 21.99 SGD
In stock
22 Special spring steel - 25 - 2 - 6 - 7 - 88 379-4814 Casdel spring 1PC 1 HSS-25 09145665 28.99 SGD
In stock
22 Special spring steel - 42 - 4 - 6 - 10 1-0188 88 379-4865 Casdel spring 1PC 1 HSS-42 09145832 39.99 SGD
In stock
22 Special spring steel - 70 - 4 - 6 - 13 - 93 - - 1PC 1 HSS-70 09146042 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Processing sheet metal
5
From Japan
On 2015-02-17 13:08:36
It was used for hole punching of 2 mm aluminum plate. I was able to smoothly puncture it with sharpness. I am satisfied.
This review is about item#09145875.
hole
5
From Japan
On 2014-03-15 01:31:47
I bought it for drilling of wood. I thought it would be possible to open it easily with steel plates.
This review is about item#09145771.
Drilling of thin steel plate
1
From Japan
On 2013-10-09 18:48:35
The sharpness is very good, but the cut material can not be removed from Holso - and it is hard to use.
This review is about item#09145543.
Drilling into thin plate materials
5
From Japan
On 2011-06-01 21:46:04
Veneer and tin board are common. · · Rain water accumulates in the waste radial AG tire (lug tire for tractor) which was used as a stand of the working machine instead of the gantry of the working machine, so it is used for other purposes, so water is added to the sidewall part (with thread thickness of 15 mm) Try opening a hole! I went up easy and beautifully! However, I think that it is impossible for the bead or tread portion containing the steel wire. If I take a rubber plate slowly, is it enough to get a thickness of 30 millimeters? It is!
This review is about item#09145936.
Drilling of aluminum die-casting plate
1
From Japan
On 2011-06-01 21:26:09
Although it may be impossible for a 12 mm hole saw, since the center drill is as thick as 6 mm, the aluminum bite stops biting into teeth. You can not use it unless you remove aluminum that sticks one by one.
This review is about item#09145534.

Related Products