Buy more than* S$200* and get FREE SHIPPING

HSS high speed stainless hole saw charging (hexagonal axial type)

4.12 (8)
Shank Diameter (phi mm)
6.35
Overall Length (mm)
75
...see all>
Product Options
ADD TO CART
Caliber (phi mm) 2014 TRUSCO Published Page Effective Length (Inside Depth)(mm) Blade Thickness (mm) Blade Diameter (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caliber (phi mm) 2014 TRUSCO Published Page Effective Length (Inside Depth)(mm) Blade Thickness (mm) Blade Diameter (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1-0187 12 0.5 35 75 379-4971 1PC 1 HSSJ-35 09146417 40.99 SGD
Shipped after 2018-01-22
- - - 0.5 26 - - 1PC 1 HSSJ-26 09146322 31.99 SGD
Shipped after 2018-01-22
- - - 0.5 19 - - 1PC 1 HSSJ-19 09146252 26.99 SGD
Shipped after 2018-01-22
- - - 0.5 31 - - 1PC 1 HSSJ-31 09146374 36.99 SGD
Shipped after 2018-01-23
- - - 0.5 37 - - 1PC 1 HSSJ-37 09146435 45.99 SGD
Shipped after 2018-01-23
- - - 0.5 - - - 1PC 1 HSSJ-14 09146207 26.99 SGD
Shipped after 2018-01-22
- 1-0187 - 0.5 32 68 379-4954 1PC 1 HSSJ-32 09146383 40.99 SGD
Shipped after 2018-01-22
- - - 0.5 23 - - 1PC 1 HSSJ-23 09146295 27.99 SGD
Shipped after 2018-01-22
20 - 12 0.5 200 - - 1PC 1 HSSJ-20 09146261 27.99 SGD
Shipped after 2018-01-22
24 - 12 0.5 24 - - 1PC 1 HSSJ-24 09146304 27.99 SGD
Shipped after 2018-01-22
25 - 12 0.5 25 52 - 1PC 1 HSSJ-25 09146313 31.99 SGD
Shipped after 2018-01-22
- 1-0187 12 0.5 12 55 416-8933 1PC 1 HSSJ-12 09146182 26.99 SGD
Shipped after 2018-01-22
28 - 12 0.5 280 58 - 1PC 1 HSSJ-28 09146347 31.99 SGD
Shipped after 2018-01-22
16 - 12 0.5 16 48 - 1PC 1 HSSJ-16 09146225 26.99 SGD
Shipped after 2018-01-22
18 - 12 0.5 18 52 - 1PC 1 HSSJ-18 09146243 26.99 SGD
Shipped after 2018-01-22
13 - 12 - - - 416-8941 1PC 1 HSSJ-13 09146191 26.99 SGD
Shipped after 2018-01-22
15 - 12 - - - 416-8950 1PC 1 HSSJ-15 09146216 26.99 SGD
Shipped after 2018-01-22
17 - 12 - - - - 1PC 1 HSSJ-17 09146234 26.99 SGD
Shipped after 2018-01-23
21 - 12 - - - 379-4890 1PC 1 HSSJ-21 09146277 27.99 SGD
Shipped after 2018-01-22
22 - 12 - - - 379-4903 1PC 1 HSSJ-22 09146286 27.99 SGD
Shipped after 2018-01-22
27 - 12 - - - 379-4920 1PC 1 HSSJ-27 09146331 31.99 SGD
Shipped after 2018-01-22
29 - 12 - - - - 1PC 1 HSSJ-29 09146356 31.99 SGD
Shipped after 2018-01-22
30 - 12 - - - 379-4946 1PC 1 HSSJ-30 09146365 36.99 SGD
Shipped after 2018-01-22
33 - 12 - - - 379-4962 1PC 1 HSSJ-33 09146392 40.99 SGD
Shipped after 2018-01-22
34 - 12 - - - - 1PC 1 HSSJ-34 09146401 40.99 SGD
Shipped after 2018-01-22
36 - 12 - - - - 1PC 1 HSSJ-36 09146426 40.99 SGD
Shipped after 2018-01-22
38 - 12 - - - 379-4989 1PC 1 HSSJ-38 09146444 41.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Drilling of BOX and duct in electrical work Drilling switchboard down hole use
5
From Japan
On 2017-08-17 18:26:50
BOX and other punctures are useful because it will be available sooner and cleaner, ST type and other carbide holesaws are often chipped off blades Unika is good at that point, sharpness is good.
This review is about item#9146331.
Drilling boards and 1.6 mm steel
1
From Japan
On 2017-05-15 00:13:00
In one use, Chugai, paint peeling off, rusty when it is a few days.
This review is about item#9146331.
Automotive electrical equipment work
5
From Japan
On 2017-02-03 20:26:39
Orange, because it stands out, it is hard to forget in the car. Sharpness is good. It's natural because it's a brand new ...
This review is about item#9146207.
Drilling φ35 in PVC lamp shade
5
From Japan
On 2016-05-02 07:07:48
Since the blade is thin, it opened neatly without bubbles. Customers are also very happy!
This review is about item#09146417.
Construction work
5
From Japan
On 2014-10-02 18:03:02
I am using 38 mm so far, but I am looking for 37 mm slightly bigger fit.
This review is about item#09146435.
Drilling plywood 12 mm
2
From Japan
On 2011-06-27 14:36:26
Large caliber things were almost useless
This review is about item#09146426.
Convenient is good as it can be attached to the impact driver. We will use it as a gauge of piping of rain gutters and piping and aluminum products.
5
From Japan
On 2011-05-23 13:36:07
It is easy to install and convenient so it will break well! It is!
This review is about item#09146444.
Car maintenance
5
From Japan
On 2010-09-24 03:01:54
When car maintenance, it is necessary to replace the rear bumper, purchase to open the mounting hole of the corner sensor. As the blade thickness is very thin as 0.5 mm, recently it did not damage the paint even with a recycled resin bumper, and it was able to process without burning the bumper with heat during cutting. It is very good. However, since the spring attached to the center is very disturbing for resin processing, I remove it and use it.
This review is about item#09146286.

Related Products