Buy more than* S$200* and get FREE SHIPPING

Stainless Padlock Lifting Type,Double Lock

4.25 (4)
Lock System
Double lock
Number of Keys
3 pcs.
Material
Suspended brass :: Body Stainless (SUS304)
...see all>
Product Options
ADD TO CART
Dimensions f (mm) Dimensions c(mm) Dimensions b (mm) Dimensions e (mm) Dimensions a (mm) Dimension d (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions f (mm) Dimensions c(mm) Dimensions b (mm) Dimensions e (mm) Dimensions a (mm) Dimension d (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 40.5 77.8 28 50 37.3 17.5 1PC 1 IB-085 09146602 15.99 SGD
In stock
4.7 29 51 16 30 22 13.5 1PC 1 IB-081 09146566 8.99 SGD
In stock
6 30 55.6 18.7 35 25.6 14.5 1PC 1 IB-082 09146575 9.99 SGD
In stock
6.4 33 62.5 22 40 29.5 15 1PC 1 IB-083 09146584 11.99 SGD
In stock
7 36.5 68 25 45 31.5 15.5 1PC 1 IB-084 09146593 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Used for outdoor fence
5
From Japan
On 2017-12-12 10:48:46
I used it on the rooftop of the building near the sea and it has been around 1 year but there is no problem
This review is about item#9146566.
Locking the back door of the workplace
5
From Japan
On 2016-01-12 14:49:11
It can be used in the same way as what we used to date.
This review is about item#09146566.
Bamboo grass
4
From Japan
On 2015-11-15 05:39:51
I bought it because I thought that the suspension was troublesome even for even a little with stainless steel, I am happy if there is a little thicker.
This review is about item#09146602.
Locking of many hatches
3
From Japan
On 2012-03-09 17:34:18
Until now, I used a common padlock (outdoors), but it got rusted and the movement became very hard, so I will try stainless steel. I am looking forward a few months later. It is very convenient if there are multiple keys of the same key. Without rusting, absolutely purchase if there are multiple locks same key.
This review is about item#09146575.

Related Products