Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions P2 (phi mm) Dimensions E (mm) Lock nut Specification Dimensions P1 (phi mm) Dimensions A (mm) Stamp Compatible Tube Outer Diameter D (mm) Pressure Color Fluid Dimension L1 (mm) Compatible Tube Outer Diameter D (inch) Dimensions Y (mm) Control Method 2014 TRUSCO Published Page Dimension L2 (mm) Operating Pressure Range (MPa) Compatible Screw Operating Temperature Range (deg C) Purpose Dimention X (mm) Form RoHS Directive Dimensions C (mm) Compatible Cylinder Tube Inner Diameter (mm) Weight (g) Opposite Side H (mm) Dimensions B (mm) Check Valve Operating Pressure (MPa) Tubes Outside Diameter D (phi mm) Screw Dimensions Material (metal hood)/Processing TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions P2 (phi mm) Dimensions E (mm) Lock nut Specification Dimensions P1 (phi mm) Dimensions A (mm) Stamp Compatible Tube Outer Diameter D (mm) Pressure Color Fluid Dimension L1 (mm) Compatible Tube Outer Diameter D (inch) Dimensions Y (mm) Control Method 2014 TRUSCO Published Page Dimension L2 (mm) Operating Pressure Range (MPa) Compatible Screw Operating Temperature Range (deg C) Purpose Dimention X (mm) Form RoHS Directive Dimensions C (mm) Compatible Cylinder Tube Inner Diameter (mm) Weight (g) Opposite Side H (mm) Dimensions B (mm) Check Valve Operating Pressure (MPa) Tubes Outside Diameter D (phi mm) Screw Dimensions Material (metal hood)/Processing TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28 36.4 - Taper screw for pipe: Sealock processing 21 16 - 12 Check valve actuation: 0.05MPa - Air max: 51.1 min: 44.1 - - Meter in - 19.7 0 to 0.9 R1/2 0 to 60 - 19.8 Elbow Yes 23.4 - 107 24 max: 59.3 min: 52.3 - 12 R1/2 - 290-8204   1PC 1 JSC12-04B 09981167 23.92 SGD
Shipped after 2017-11-30
18.4 30.9 - Taper screw for pipe: Sealock processing 17.6 11.1 - - Check valve actuation: 0.05MPa - - max:41.8min:35.4 - - Meter in 1-1419 14.8 0 to 0.9 R1/4 0 to 60 Connection between screw and tube 16.8 Elbow Yu 20.2 - 41 - max:47.8min:41.4 - - R1/4 - 290-8166   1PC 1 JSC10-02B 10410976 18.01 SGD
In stock
22 31.2 - Taper screw for pipe: Sealock processing 17.6 13.2 - - Check valve actuation: 0.05MPa - - max:47.3min:40.1 - - Meter in 1-1419 16.7 0 to 0.9 R3/8 0 to 60 Connection between screw and tube 16.8 Elbow Yu 20.2 - 69 19 max:53.7min:46.5 - - R3/8 - 290-8174   1PC 1 JSC10-03B 09147695 20.98 SGD
In stock
22 36.9 - Taper screw for pipe: Sealock processing 21 13.2 - - Check valve actuation: 0.05MPa - - max:47.3min40.1 - - Meter in 1-1419 18.4 0 to 0.9 R3/8 0 to 60 Connection between screw and tube 19.8 Elbow Yu 23.4 - 72 19 max:53.7min:46.5 - - R3/8 - 290-8191   1PC 1 JSC12-03B 09981142 28.60 SGD
Shipped after 2017-11-30
28 33.6 - Taper screw for pipe: Sealock processing 17.6 16 - - Check valve actuation: 0.05MPa - - max:51.1min:44.1 - - Meter in 1-1419 18 0 to 0.9 R1/2 0 to 60 Connection between screw and tube 16.8 Elbow Yu 20.2 - 104 24 max:59.3min:52.3 - - R1/2 - 290-8182   1PC 1 JSC10-04B 09981124 23.87 SGD
In stock
22 29 - Taper screw for pipe: Sealock processing 14.4 13.2 - 6 Check valve actuation: 0.05MPa - - max:47.3min:40.1 - - Meter in 1-1419 15.4 0 to 0.9 R3/8 0 to 60 Connection between screw and tube 11.8 Elbow Yu 17 - 65 19 max:53.7min:46.5 - 6 R3/8 - 290-8115   1PC 1 JSC6-03B 10411152 19.54 SGD
In stock
28 31 - Taper screw for pipe: Sealock processing 14.4 16 - 8 Check valve actuation: 0.05MPa - - max:51.1min:44.1 - - Meter in 1-1419 18 0 to 0.9 R1/2 0 to 60 Connection between screw and tube 13.8 Elbow Yu 18.1 - 101 24 max:59.3min:52.3 - 8 R1/2 - 290-8158   1PC 1 JSC8-04B 10411161 22.47 SGD
Shipped after 2017-11-30
18.4 25.5 - Taper screw for pipe: Sealock processing 12.4 11.1 - 6.35 Check valve actuation: 0.05MPa - - max:41.8min:35.4 1/4 - Meter in - 12.2 0 to 0.9 R1/4 0 to 60 Connection between screw and tube 11.8 Elbow Yu 17 - 36 - max:47.8min:41.4 - - R1/4 - -   1PC 1 JSC1/4-02B 35313643 17.25 SGD
Shipped after 2017-11-30
9.8 15.4 - With metric thread and gasket 8 2.9 - 3 Check valve actuation: 0.05MPa - - max:26.8min:24.1 - 9.8 Meter in - 6.7 0 to 0.9 M5x0.8 0 to 60 Connection between screw and tube 7.8 Elbow Yu 11 - 7.3 8 max:29.7min:27 - 3 M5x0.8 - -   1PC 1 JSC3-M5B 35313652 11.23 SGD
Shipped after 2017-11-30
- - Black - - - A,B,AK,BK 6.35 - Resin body, open ring/black - - - - Meter - - 0.1 to 0.9 R1/8 0 to 60 Connection between screw and tube - - - - max.phi32 - - - 0.05 - - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSC1/4-01B 87896435 12.43 SGD
Shipped after 2017-11-30
- - Black - - - A,B,AK,BK 3.2 - Resin body, open ring/black - - - - Meter - - 0.1 to 0.9 M3x0.5 0 to 60 Connection between screw and tube - - - - max.phi16 - - - 0.05 - - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSC1/8-M3B 87896523 12.56 SGD
Shipped after 2017-11-30
- - Black Spring return specification - - A,B,AK,BK - - Resin body, open ring/black - - - - Meter - - 0.05 to 0.5 R1/4 0 to 60 Connection between screw and tube - - - - max.phi40 - - - 0.02 - - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSC10-02BK 87896584 17.71 SGD
Shipped after 2017-11-30
- - Black Spring return specification - - A,B,AK,BK 4 - Resin body, open ring/black - - - - Meter - - 0.05 to 0.5 M3x0.5 0 to 60 Connection between screw and tube - - - - max.phi16 - - - 0.02 - - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSC4-M3BK 87896715 12.56 SGD
Shipped after 2017-11-30
- - Black Spring return specification - - A,B,AK,BK 7.94 - Resin body, open ring/black - - - - Meter - - 0.05 to 0.5 R1/8 0 to 60 Connection between screw and tube - - - - max.phi32 - - - 0.02 - - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSC5/16-01BK 87896767 13.31 SGD
Shipped after 2017-11-30
- - Black - - - A,B,AK,BK 7.94 - Resin body, open ring/black - - - - Meter - - 0.1 to 0.9 R1/4 0 to 60 Connection between screw and tube - - - - max.phi40 - - - 0.05 - - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSC5/16-02B 87896785 14.16 SGD
Shipped after 2017-11-30
- - Black Spring return specification - - A,B,AK,BK 7.94 - Resin body, open ring/black - - - - Meter - - 0.05 to 0.5 R1/4 0 to 60 Connection between screw and tube - - - - max.phi40 - - - 0.02 - - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSC5/16-02BK 87896794 14.16 SGD
Shipped after 2017-11-30
- - Black Spring return specification - - A,B,AK,BK 6.35 - Resin body, open ring/black - - - - Meter - - 0.05 to 0.5 R1/8 0 to 60 Connection between screw and tube - - - - max.phi32 - - - 0.02 - - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSC1/4-01BK 87896444 12.43 SGD
Shipped after 2017-11-30
- - Black - - - A,B,AK,BK 3.2 - Resin body, open ring/black - - - - Meter - - 0.1 to 0.9 M5x0.8 0 to 60 Connection between screw and tube - - - - max.phi20 - - - 0.05 - - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSC1/8-M5B 87896557 9.10 SGD
Shipped after 2017-11-30
- - Black Spring return specification - - A,B,AK,BK 3.2 - Resin body, open ring/black - - - - Meter - - 0.05 to 0.5 M5x0.8 0 to 60 Connection between screw and tube - - - - max.phi16 - - - 0.02 - - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSC1/8-M5BK 87896566 9.10 SGD
Shipped after 2017-11-30
- - Black Spring return specification - - A,B,AK,BK 6 - Resin body, open ring/black - - - - Meter - - 0.05 to 0.5 R1/8 0 to 60 Connection between screw and tube - - - - max.phi32 - - - 0.02 - - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSC6-01BK 87896846 14.53 SGD
Shipped after 2017-11-30
- - Black Spring return specification - - A,B,AK,BK 6.35 - Resin body, open ring/black - - - - Meter - - 0.05 to 0.5 M5x0.8 0 to 60 Connection between screw and tube - - - - max.phi20 - - - 0.02 - - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSC1/4-M5BK 87896496 10.77 SGD
Shipped after 2017-11-30
- - Black Spring return specification - - A,B,AK,BK 3 - Resin body, open ring/black - - - - Meter - - 0.05 to 0.5 M5x0.8 0 to 60 Connection between screw and tube - - - - max.phi16 - - - 0.02 - - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSC3-M5BK 87896672 9.10 SGD
Shipped after 2017-11-30
- - Black - - - A,B,AK,BK 7.94 - Resin body, open ring/black - - - - Meter - - 0.1 to 0.9 R3/8 0 to 60 Connection between screw and tube - - - - max.phi63 - - - 0.05 - - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSC5/16-03B 87896821 18.96 SGD
Shipped after 2017-11-30
- - Black - - - A,B,AK,BK 3 - Resin body, open ring/black - - - - Meter - - 0.1 to 0.9 M3x0.5 0 to 60 Connection between screw and tube - - - - max.phi16 - - - 0.05 - - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSC3-M3B 87896645 12.56 SGD
Shipped after 2017-11-30
- - Black Spring return specification - - A,B,AK,BK 8 - Resin body, open ring/black - - - - Meter - - 0.05 to 0.5 R1/8 0 to 60 Connection between screw and tube - - - - max.phi32 - - - 0.02 - - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSC8-01BK 87896907 13.31 SGD
Shipped after 2017-11-30
- - Black Spring return specification - - A,B,AK,BK 6.35 - Resin body, open ring/black - - - - Meter - - 0.05 to 0.5 R1/4 0 to 60 Connection between screw and tube - - - - max.phi40 - - - 0.02 - - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSC1/4-02BK 87896462 13.31 SGD
Shipped after 2017-11-30
- - Black - - - A,B,AK,BK 9.53 - Resin body, open ring/black - - - - Meter - - 0.1 to 0.9 R1/4 0 to 60 Connection between screw and tube - - - - max.phi40 - - - 0.05 - - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSC3/8-02B 87896602 17.71 SGD
Shipped after 2017-11-30
- - Black Spring return specification - - A,B,AK,BK 4 - Resin body, open ring/black - - - - Meter - - 0.05 to 0.5 R1/8 0 to 60 Connection between screw and tube - - - - max.phi32 - - - 0.02 - - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSC4-01BK 87896697 11.70 SGD
Shipped after 2017-11-30
- - Black Spring return specification - - A,B,AK,BK 6 - Resin body, open ring/black - - - - Meter - - 0.05 to 0.5 R1/4 0 to 60 Connection between screw and tube - - - - max.phi40 - - - 0.02 - - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSC6-02BK 87896864 13.31 SGD
Shipped after 2017-11-30
- - Black Spring return specification - - A,B,AK,BK 8 - Resin body, open ring/black - - - - Meter - - 0.05 to 0.5 R1/4 0 to 60 Connection between screw and tube - - - - max.phi40 - - - 0.02 - - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSC8-02BK 87896925 14.16 SGD
Shipped after 2017-11-30
- - Black Spring return specification - - A,B,AK,BK 9.53 - Resin body, open ring/black - - - - Meter - - 0.05 to 0.5 R1/4 0 to 60 Connection between screw and tube - - - - max.phi40 - - - 0.02 - - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSC3/8-02BK 87896611 17.71 SGD
Shipped after 2017-11-30
- - Black - - - A,B,AK,BK 9.53 - Resin body, open ring/black - - - - Meter - - 0.1 to 0.9 R3/8 0 to 60 Connection between screw and tube - - - - max.phi63 - - - 0.05 - - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSC3/8-03B 87896627 23.51 SGD
Shipped after 2017-11-30
- - Black Spring return specification - - A,B,AK,BK 3 - Resin body, open ring/black - - - - Meter - - 0.05 to 0.5 M3x0.5 0 to 60 Connection between screw and tube - - - - max.phi16 - - - 0.02 - - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSC3-M3BK 87896654 12.56 SGD
Shipped after 2017-11-30
- - Black - - - A,B,AK,BK 6.35 - Resin body, open ring/black - - - - Meter - - 0.1 to 0.9 M5x0.8 0 to 60 Connection between screw and tube - - - - max.phi20 - - - 0.05 - - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSC1/4-M5B 87896487 13.00 SGD
Shipped after 2017-11-30
- - Black Spring return specification - - A,B,AK,BK 4 - Resin body, open ring/black - - - - Meter - - 0.05 to 0.5 M5x0.8 0 to 60 Connection between screw and tube - - - - max.phi16 - - - 0.02 - - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSC4-M5BK 87896733 9.10 SGD
Shipped after 2017-11-30
- - Black - - - A,B,AK,BK 7.94 - Resin body, open ring/black - - - - Meter - - 0.1 to 0.9 R1/8 0 to 60 Connection between screw and tube - - - - max.phi32 - - - 0.05 - - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSC5/16-01B 87896751 13.31 SGD
Shipped after 2017-11-30
- - Black Spring return specification - - A,B,AK,BK 6 - Resin body, open ring/black - - - - Meter - - 0.05 to 0.5 M5x0.8 0 to 60 Connection between screw and tube - - - - max.phi16 - - - 0.02 - - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSC6-M5BK 87896882 9.73 SGD
In stock
14.4 17.7 - Taper screw for pipe: Sealock processing 8 8 - 4 Checkvalveactuation:0.05MPa - Air max:36.7min:30.4 - 9.8 Meter in 1-1419 10.7 0 to 0.9 R1/8 0 to 60 Connection between screw and tube 7.8 Elbow Yu 11 - 17 10 max:40.7min:34.4 - 4 R1/8 - 290-8077   1PC 1 JSC4-01B 10411021 12.20 SGD
In stock
9.8 15.4 - Metric thread 8 2.5 - 4 Check valve actuation: 0.05MPa - - max:26.7min:24 - 9.8 Meter in - 6.6 0 to 0.9 M3x0.5 0 to 60 Connection between screw and tube 7.8 Elbow Yu 11 - 6.6 8 max:29.2min:26.5 - 4 M3x0.5 - 290-8051   1PC 1 JSC4-M3B 10411143 14.72 SGD
Shipped after 2017-11-30
9.8 15.4 - Metric thread 8 2.9 - 4 Check-valve actuation : 0.05MPa - Air max:26.8 min:24.1 - 9.8 Meter in - 6.7 0 - 0.9 M5x0.8 0 - 60 Connection between screw and tube 7.8 Elbow Available 11 - 7.2 8 max:29.7 min:27 - 4 M5x0.8 - 290-8069   1PC 1 JSC4-M5B 09147634 9.26 SGD
In stock
9.8 17.5 - Metric thread 10.5 2.9 - 6 Check-valve actuation : 0.05MPa - Air max:26.8 min:24.1 - 11.8 Meter in - 7.5 0 - 0.9 M5x0.8 0 - 60 Connection between screw and tube 9.8 Elbow Available 11.6 - 7.9 8 max:29.7 min:27 - 6 M5x0.8 - 290-8085   1PC 1 JSC6-M5B 09147643 11.21 SGD
In stock
14.4 18.3 - Taper screw for pipe: Sealock processing 10.5 8 - 6 Check-valve actuation : 0.05MPa - Air max:36.7 min:30.4 - 11.8 Meter in - 10.7 0 - 0.9 R1/8 0 - 60 Connection between screw and tube 9.8 Elbow Available 11.6 - 18 10 max:40.7 min:34.4 - 6 R1/8 - 290-8093   1PC 1 JSC6-01B 09147652 13.16 SGD
In stock
18.4 20.2 - Taper screw for pipe: Sealock processing 10.5 11.1 - 6 Check-valve operation: 0.05MPa - Air max:41.8 min:35.4 - 11.8 Meter in - 11.9 0 - 0.9 R1/4 0 - 60 Connection between screw and tube 9.8 Elbow Available 11.6 - 35 14 max:47.8 min:41.4 - 6 R1/4 - 290-8107   1PC 1 JSC6-02B 09147661 14.30 SGD
In stock
14.4 26.9 - Taper screw for pipe: Sealock processing 14.4 8 - 8 Check-valve operation: 0.05MPa - Air max:36.7 min:30.4 - - Meter in - 11.9 0 - 0.9 R1/8 0 - 60 Connection between screw and tube 13.8 Elbow Available 18.1 - 21 10 max:40.7 min:34.4 - 8 R1/8 - 290-8123   1PC 1 JSC8-01B 09147677 14.12 SGD
In stock
18.4 28.4 - Taper screw for pipe: Sealock processing 14.4 11.1 - 8 Check-valve actuation : 0.05MPa - Air max:41.8 min:35.4 - - Meter in - 13.2 0 - 0.9 R1/4 0 - 60 Connection between screw and tube 13.8 Elbow Available 18.1 - 38 14 max:47.8 min:41.4 - 8 R1/4 - 290-8131   1PC 1 JSC8-02B 09147686 15.28 SGD
In stock
22 28.9 - Taper screw for pipe: Sealock processing 14.4 13.2 - 8 Check-valve operation: 0.05MPa - Air max:47.3 min:40.1 - - Meter in - 15.4 0 - 0.9 R3/8 0 - 60 Connection between screw and tube 13.8 Elbow Available 18.1 - 65 19 max:53.7 min:46.5 - 8 R3/8 - 290-8140   1PC 1 JSC8-03B 09981185 19.22 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Decompression tank controller
5
From Japan
On 2016-08-17 21:27:37
It was compact and fitting was nice.
This review is about item#87896882.
Flow control
5
From Japan
On 2015-08-03 20:54:36
Although it is used for fine adjustment of the inhalation amount, it can be used without problems.
This review is about item#09147652.

Related Products