Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions A (mm) Fluid Maximum Working Pressure (MPa) Shape Effective Sectional Area (mm2) Dimensions L (mm) Purpose Operating Temperature Range (deg C) RoHS Directive Weight (g) Screw Diameter R Vacuum Pressure (kPa) Material (metal hood)/Processing Compatible Tube Outer Diameter D (mm) Vacuum Pressure Dimensions C (mm) Compatible Screw Dimensions B (mm) Opposite Side H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Fluid Maximum Working Pressure (MPa) Shape Effective Sectional Area (mm2) Dimensions L (mm) Purpose Operating Temperature Range (deg C) RoHS Directive Weight (g) Screw Diameter R Vacuum Pressure (kPa) Material (metal hood)/Processing Compatible Tube Outer Diameter D (mm) Vacuum Pressure Dimensions C (mm) Compatible Screw Dimensions B (mm) Opposite Side H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 - 1.0 - 12.5 18.6 Connection between screw and tube 0 to 60 Yu 8.3 R1/8 -100 - 6 - 17 - 22.6 -   1PC 1 SPC6-01 09146837 12.99 SGD
In stock
- - 1 - - - Connection between screw and tube 0 to 60(No freezing) - - - - Special stainless steel push-in joint 4 -100kPa - Male thread size: R1 / 8 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SPC4-01 88068057 14.99 SGD
In stock
- - 1 - - - Connection between screw and tube 0 to 60(No freezing) - - - - Special stainless steel push-in joint 4 -100kPa - Male thread size: M5 x 0.8 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SPC4-M50 88068084 15.99 SGD
Shipped after 2018-04-27
- - 1 - - - Connection between screw and tube 0 to 60(No freezing) - - - - Special stainless steel push-in joint - -100kPa - Male thread size: R1 / 4 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SPC12-02 88068023 34.99 SGD
Shipped after 2018-04-27
- - 1 - - - Connection between screw and tube 0 to 60(No freezing) - - - - Special stainless steel push-in joint 4 -100kPa - Male thread size: M5 x 0.8 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SPC4-M5 88068075 15.99 SGD
Shipped after 2018-04-27
- - 1 - - - Connection between screw and tube 0 to 60(No freezing) - - - - Special stainless steel push-in joint 6 -100kPa - Male thread size: R3 / 8 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SPC6-03 88068102 22.99 SGD
Shipped after 2018-04-27
12 Air, Water 1 Straight 35 23 - 0 - 60 Yes 24 R3/8 -100 - 10 - 20.7 - 29.3 17   1PC 1 SPC10-03 09146882 21.99 SGD
In stock
11 Air, Water 1 Straight 20 20.6 - 0 - 60 Yes 14 R1/4 -100 - 8 - 18.2 - 26.6 14   1PC 1 SPC8-02 09146864 15.99 SGD
In stock
15 - 1.0 - 59 25.7 Connection between screw and tube 0 to 60 Yu 45 R1/2 -100 - - - 23.3 - 33.9 21   1PC 1 SPC12-04 09146907 27.99 SGD
In stock
8 - 1.0 - 22.9 26.3 Connection between screw and tube 0 to 60 Yu 21 R1/8 -100 - - - 20.7 - 30.3 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SPC10-01 35316057 22.99 SGD
Shipped after 2018-05-02
12 - 1.0 - 59 25.6 Connection between screw and tube 0 to 60 Yu 32 R3/8 -100 - - - 23.3 - 31.9 21   1PC 1 SPC12-03 09146891 28.99 SGD
In stock
11 - 1.0 - 12.5 18.5 Connection between screw and tube 0 to 60 Yu 16 R1/4 -100 - 6 - 17 - 24.6 -   1PC 1 SPC6-02 09146846 13.99 SGD
In stock
8 - 1.0 - 20 23.9 Connection between screw and tube 0 to 60 Yu 14 R1/8 -100 - 8 - 18.2 - 27.9 -   1PC 1 SPC8-01 09146855 15.99 SGD
In stock
11 AirWater 1 Straight 35 23.8 Connection between screw and tube 0 to 60 Yu 19 R1/4 -100 - 10 - 20.7 - 29.8 17   1PC 1 SPC10-02 09146873 21.99 SGD
In stock
- - 1 - - - Connection between screw and tube 0 to 60(No freezing) - - - - Special stainless steel push-in joint 8 -100kPa - Male thread size: R3 / 8 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SPC8-03 88068136 22.99 SGD
In stock
- - 1 - - - Connection between screw and tube 0 to 60(No freezing) - - - - Special stainless steel push-in joint - -100kPa - Male thread size: R3 / 8 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SPC16-03 88068032 41.99 SGD
Shipped after 2018-04-27
- - 1 - - - Connection between screw and tube 0 to 60(No freezing) - - - - Special stainless steel push-in joint - -100kPa - Male thread size: R1 / 2 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SPC16-04 88068041 42.99 SGD
Shipped after 2018-04-27
- - 1 - - - Connection between screw and tube 0 to 60(No freezing) - - - - Special stainless steel push-in joint 6 -100kPa - Male thread size: M6 x 1.0 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SPC6-M6 88068127 21.99 SGD
In stock
- - 1 - - - Connection between screw and tube 0 to 60(No freezing) - - - - Special stainless steel push-in joint 4 -100kPa - Male thread size: M6 x 1.0 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SPC4-M6 88068093 15.99 SGD
Shipped after 2018-04-27
- - 1 - - - Connection between screw and tube 0 to 60(No freezing) - - - - Special stainless steel push-in joint - -100kPa - Male thread size: R1 / 2 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SPC10-04 88068014 26.99 SGD
In stock
- - 1 - - - Connection between screw and tube 0 to 60(No freezing) - - - - Special stainless steel push-in joint 4 -100kPa - Male thread size: R1 / 4 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SPC4-02 88068066 14.99 SGD
Shipped after 2018-04-27
- - 1 - - - Connection between screw and tube 0 to 60(No freezing) - - - - Special stainless steel push-in joint 6 -100kPa - Male thread size: M5 x 0.8 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SPC6-M5 88068111 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For repair
5
From Japan
On 2017-05-16 20:54:37
It withstands full use. Because it is made of stainless steel, it seems to have durability.
This review is about item#9146846.

Related Products