Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Fluid Connection Screw Nominal Diameter Dimensions C (mm) Connection Screw Type Dimensions B (mm) Tube Outside Diameter (phi mm) Dimensions E (mm) Dimensions A (mm) Maximum Working Pressure (MPa) RoHS Directive Effective Sectional Area (mm2) Screw Diameter R Dimensions L (mm) Opposite Side H (mm) Operating Temperature Range (deg C) Dimensions P (mm) Weight (g) Compatible Tube Outer Diameter D (mm) Shape Connection Thread Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Connection Screw Nominal Diameter Dimensions C (mm) Connection Screw Type Dimensions B (mm) Tube Outside Diameter (phi mm) Dimensions E (mm) Dimensions A (mm) Maximum Working Pressure (MPa) RoHS Directive Effective Sectional Area (mm2) Screw Diameter R Dimensions L (mm) Opposite Side H (mm) Operating Temperature Range (deg C) Dimensions P (mm) Weight (g) Compatible Tube Outer Diameter D (mm) Shape Connection Thread Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 23.4 R 39 12 29.4 12 1 - 47 - 43.2 21 - 21 48 - - 3/8   1pc 1 SPL12-03 09147101 36.99 SGD
Shipped after 2018-01-26
- - 20.2 R 37 10 26.2 12 1 - 30 - 39.4 17 - 17.5 39 - - 3/8   1pc 1 SPL10-03 09147092 22.99 SGD
Shipped after 2018-01-22
- - 23.4 R 42 12 29.4 15 1 - 47 - 44.3 21 - 21 63 - - 1/2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPL12-04 09147117 34.99 SGD
Shipped after 2018-01-26
- - 18.1 R 28 8 22.7 8 1 - 16.5 - 31.3 14 - 14.5 17 - - 1/8   1pc 1 SPL8-01 09147065 21.99 SGD
Shipped after 2018-01-29
- 1/4B 16.8 R 28 6 19.8 11 1 - 10 - 28.2 14 - 12.5 20 - - -   1pc 1 SPL6-02 09147056 16.99 SGD
Shipped after 2018-01-22
- 1/4B 20.2 R 36 10 26.2 11 1 - 30 - 38.7 17 - 17.5 31 - - -   1pc 1 SPL10-02 09147083 21.99 SGD
Shipped after 2018-01-22
- 1/4B 18.1 R 31 8 22.7 11 1 - 16.5 - 32.2 14 - 14.5 22 - - -   1pc 1 SPL8-02 09147074 17.99 SGD
Shipped after 2018-01-22
- - 23.4 R 38 12 29.4 11 1 - 30 - 42.5 21 - 21 47 - - 1/4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPL12-02 88067813 32.99 SGD
Shipped after 2018-01-26
- - 14.9 M 21.3 4 18 4.2 1 - 4.2 - 22.1 10 - 10 7.6 - - M6X1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPL4-M6 88067874 15.99 SGD
Shipped after 2018-01-26
- - 16.8 M 22 6 19.8 3.2 1 - 1.5 - 25.1 12 - 12.5 11 - - M5X0.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPL6-M5 88067883 17.99 SGD
Shipped after 2018-01-26
- - 24.1 R 47 16 33.1 11 1 - 80.2 - 53.2 22 - 25 70 - - 3/8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPL16-03 88067822 39.99 SGD
Shipped after 2018-01-26
- - 18.1 R 32.8 8 22.7 12 1 - 16.5 - 33.7 17 - 14.5 34 - - 3/8   1pc 1 SPL8-03 88067901 21.99 SGD
Shipped after 2018-01-22
- - 14.9 R 23.3 4 18 8 1 - 4.2 - 24.3 10 - 10 10 - - 1/8   1pc 1 SPL4-01 88067847 16.99 SGD
Shipped after 2018-01-29
- - 14.9 M 20.3 4 18 3.2 1 - 1.5 - 22.1 10 - 10 7.3 - - M5X0.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPL4-M5 88067865 12.99 SGD
Shipped after 2018-01-22
- - 16.8 M 23 6 19.8 4.2 1 - 6.1 - 25.1 12 - 12.5 12 - - M6X1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPL6-M6 88067892 19.99 SGD
Shipped after 2018-01-26
- - 14.9 R 26.3 4 18 11 1 - 4.2 - 25.3 14 - 10 19 - - 1/4   1pc 1 SPL4-02 88067856 19.99 SGD
Shipped after 2018-01-29
- - 24.1 R 51 16 33.1 15 1 - 93.3 - 55.3 22 - 25 74 - - 1/2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SPL16-04 88067831 42.99 SGD
Shipped after 2018-01-26
Air / water - 16.8 - 25 - 19.8 8 1.0 Yes 10 R1/8 27.3 12 0-60 12.5 13 6 Elbow -   1PC 1 SPL6-01 09147047 14.99 SGD
Shipped after 2018-01-22
- - 16.8 R 29.8 6 19.8 12 1 - 10 - 29.7 17 - 12.5 32 - - 3/8   1pc 1 SPL6-03 35316075 24.99 SGD
Shipped after 2018-01-29
- - 20.2 R 40 10 26.2 15 1 - 30 - 40.6 21 - 17.5 59 - - 1/2   1pc 1 SPL10-04 35316093 31.99 SGD
Shipped after 2018-01-26
- - 20.2 R 33 10 26.2 8 1 - 22.4 - 37.8 17 - 17.5 29 - - 1/8   1pc 1 SPL10-01 35316084 22.99 SGD
Shipped after 2018-01-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cooling water circulation of equipment
5
From Japan
On 2017-08-16 22:06:16
I think that it is hard to corrode materialally. I think that it is effective because it circulates cooling water for a long time at the time of operation.
This review is about item#9147092.

Related Products