Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Ring View Binder, Large Pocket Holder

3.00 (1)
Pocket Type
Double pocket (A4S gusset top in + A5E top-in type)
Material (cover)
Twin color PP sheet made 1.4mm thickness
Ring Inner Diameter (phi mm)
39
Dimensions (Vetical x Horizontal x Thickness) (mm)
315x275x55
Number of Holes
4 holes
Storage Number of Sheets
14 pieces maximum
Standard
A4-S type
Color
Blue
Specification
Long life, separation design, back paper replacement system, mid stream disconnection allowed
Accessories
X10 pieces of matte PP pocket, index seal
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MF-443 09146645 16.92 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Storage of materials
3
From Japan
On 2016-01-12 10:28:02
Pocket there are two, it is useful.
This review is about item#09146645.

Related Products