Buy more than* S$200* and get FREE SHIPPING

Universal Elbows with Hex Holes

Caution
L1,L2 dimension of taper screw type is reference dimensions after tightening screw.
Purpose
Connection between screw and tube
Vacuum Pressure (kPa)
-100
...see all>
Product Options
ADD TO CART
Compatible Tube Outer Diameter D (mm) Weight (g) Compatible Screw Fluid Shape Color Dimension L2 (mm) Material Dimensions C (mm) 2014 TRUSCO Published Page Dimensions B (mm) TRUSCO Part Number Dimensions E (mm) RoHS Directive Dimensions A (mm) Screw Diameter R Maximum Working Pressure (MPa) Opposite Side H (mm) Dimension L1 (mm) Dimensions P2 (phi mm) Effective Sectional Area (mm2) Dimensions P1 (phi mm) Operating Temperature Range (deg C) Material (metal hood)/Processing Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Tube Outer Diameter D (mm) Weight (g) Compatible Screw Fluid Shape Color Dimension L2 (mm) Material Dimensions C (mm) 2014 TRUSCO Published Page Dimensions B (mm) TRUSCO Part Number Dimensions E (mm) RoHS Directive Dimensions A (mm) Screw Diameter R Maximum Working Pressure (MPa) Opposite Side H (mm) Dimension L1 (mm) Dimensions P2 (phi mm) Effective Sectional Area (mm2) Dimensions P1 (phi mm) Operating Temperature Range (deg C) Material (metal hood)/Processing Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 - R1/4 - - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - - - - 1 - - - - - 0 to 60(No freezing) Brass (electroless nickel plated) *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POL6-02W 87918616 47.99 SGD
Shipped after 2018-05-29
4 - M5x0.8 - - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - - - - 1 - - - - - 0 to 60(No freezing) Brass (electroless nickel plated) *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POL4-M5W 87918591 47.99 SGD
Shipped after 2018-05-29
6 - R1/8 - - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - - - - 1 - - - - - 0 to 60(No freezing) Brass (electroless nickel plated) *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POL6-01W 87918607 47.99 SGD
Shipped after 2018-05-29
- - R1/4 - - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - - - - 1 - - - - - 0 to 60(No freezing) Brass (electroless nickel plated) *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POL10-02W 87918555 64.99 SGD
Shipped after 2018-05-29
8 - R1/4 - - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - - - - 1 - - - - - 0 to 60(No freezing) Brass (electroless nickel plated) *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POL8-02W 87918634 47.99 SGD
Shipped after 2018-05-29
- - R3/8 - - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - - - - 1 - - - - - 0 to 60(No freezing) Brass (electroless nickel plated) *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POL12-03W 87918573 81.99 SGD
Shipped after 2018-06-04
8 - R1/8 - - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - - - - 1 - - - - - 0 to 60(No freezing) Brass (electroless nickel plated) *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POL8-01W 87918625 47.99 SGD
Shipped after 2018-05-29
- - R1/2 - - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - - - - 1 - - - - - 0 to 60(No freezing) Brass (electroless nickel plated) *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POL12-04W 87918582 87.99 SGD
Shipped after 2018-05-29
8 - R3/8 - - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - - - - 1 - - - - - 0 to 60(No freezing) Brass (electroless nickel plated) *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POL8-03W 87918643 70.99 SGD
Shipped after 2018-05-29
- 85 - - - - 18.8 - 23.4 - 42 - 36.4 Yu 15 R1/2 1.0 - 33.8 26.3 32.4 21 0 to 60 -   1PC 1 POL12-04 10369441 11.99 SGD
Shipped after 2018-05-29
8 37 - - - - 13.7 - 18.1 1-1225 31 378-2093 26.7 Yu 12 R3/8 1.0 8 24.7 17.9 13.6 14 0 to 60 -   1PC 1 POL8-03 10369457 8.99 SGD
Shipped after 2018-05-29
- 49 - - - - 15.7 - 20.7 1-1225 35 378-2034 30.7 Yu 12 R3/8 1.0 - 28.7 21.3 22.6 18 0 to 60 -   1PC 1 POL10-03 09148641 7.99 SGD
In stock
- - R3/8 - - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - - - - - 1 - - - - - 0 to 60(No freezing) Brass (electroless nickel plated) *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POL10-03W 87918564 70.99 SGD
Shipped after 2018-05-29
4 6.3 - Air / water Universal-with hexagon socket elbow - 7.5 - 14.9 - 17.5 - 19.8 Available 3 M5x0.8 1.0 4 14.5 10 2.1 10 0 - 60 -   1PC 1 POL4-M5 09148587 4.99 SGD
In stock
6 15 - Air / water Universal-with hexagon socket elbow - 11.5 - 17 - 24 - 23.7 Available 8 R1/8 1.0 5 20 14.3 7 13 0 - 60 -   1PC 1 POL6-01 09148596 4.99 SGD
In stock
6 22 - Air / water Universal Elbow hexagon socket head - 12.5 - 17 - 27 - 23.7 Available 11 R1/4 1.0 5 21 14.3 7.4 13 0 - 60 -   1PC 1 POL6-02 09148605 4.99 SGD
In stock
8 22 - Air / water Universal-with hexagon socket elbow - 12 - 18.1 - 27 - 26.7 Available 8 R1/8 1.0 8 23 17.9 14 14 0 - 60 -   1PC 1 POL8-01 09148614 4.99 SGD
In stock
8 28 - Air / water Universal-with hexagon socket elbow - 13 - 18.1 - 30 - 26.7 Available 11 R1/4 1.0 8 24 17.9 12.4 14 0 - 60 -   1PC 1 POL8-02 09148623 5.99 SGD
In stock
10 40 - Air / water Universal-with hexagon socket elbow - 15 - 20.7 - 34 - 30.7 Available 11 R1/4 1.0 10 28 21.3 22.9 18 0 - 60 -   1PC 1 POL10-02 09148632 6.99 SGD
In stock
12 68 - Air / water Universal Elbow hexagon socket head - 17.7 - 23.4 1-1225 39 378-2042 36.4 Available 12 R3/8 1.0 12 32.7 26.3 37.3 21 0 - 60 -   1PC 1 POL12-03 09148657 8.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products