Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Union Straight

4.43 (23)
Purpose
Connection between tube and tube (same diameter)
Vacuum Pressure (kPa)
-100
...see all>
Product Options
ADD TO CART
Color Shape RoHS Directive Dimensions P (mm) TRUSCO Part Number Compatible Tube Outer Diameter D (mm) Fluid Dimensions C (mm) Dimensions B (mm) Maximum Working Pressure (MPa) Effective Sectional Area (mm2) Operating Temperature Range (deg C) Material (metal hood)/Processing Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Shape RoHS Directive Dimensions P (mm) TRUSCO Part Number Compatible Tube Outer Diameter D (mm) Fluid Dimensions C (mm) Dimensions B (mm) Maximum Working Pressure (MPa) Effective Sectional Area (mm2) Operating Temperature Range (deg C) Material (metal hood)/Processing Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Openring,resinbody/lightgray Straight Union - - - 8 Air,water - - 1 - (Nofreezing)0-60 Brass(electrolessnickelplated) -   1Bag(10PC) 1 PU8W 87917365 34.99 SGD
In stock
Openring,resinbody/lightgray Straight Union - - - 6 Air,water - - 1 - (Nofreezing)0-60 Brass(electrolessnickelplated) -   1Bag(10PC) 1 PU6W 87917356 33.99 SGD
In stock
Openring,resinbody/lightgray Straight Union - - - 6.35 Air,water - - 1 - (Nofreezing)0-60 Brass(electrolessnickelplated) -   1Bag(10PC) 1 PU1/4W 87917295 33.99 SGD
In stock
Resin body, open ring/light gray - - - - 9.53 - - - 1 - 0 to 60(No freezing) Brass (electroless nickel plated) -   1Bag(10PC) 1 PU3/8W 87917331 41.99 SGD
In stock
Resin body, open ring/light gray - - - - 8 - - - 1 - 0 to 60(No freezing) Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PU8C 87917417 50.99 SGD
Shipped after 2018-06-26
Resin body, open ring/light gray - - - - - - - - 1 - 0 to 60(No freezing) Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PU10C 87917374 56.99 SGD
Shipped after 2018-06-26
Resin body, open ring/light gray - - - - - - - - 1 - 0 to 60(No freezing) Brass (electroless nickel plated) -   1Bag(10PC) 1 PU10W 87917304 41.99 SGD
Shipped after 2018-06-27
Resin body, open ring/light gray - - - - - - - - 1 - 0 to 60(No freezing) Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PU12C 87917383 63.99 SGD
Shipped after 2018-06-26
Resin body, open ring/light gray - - - - 4 - - - 1 - 0 to 60(No freezing) Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PU4C 87917392 45.99 SGD
Shipped after 2018-06-26
Resin body, open ring/light gray - - - - - - - - 1 - 0 to 60(No freezing) Brass (electroless nickel plated) -   1Bag(10PC) 1 PU12W 87917313 49.99 SGD
In stock
Resin body, open ring/light gray - - - - - - - - 1 - 0 to 60(No freezing) Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PU16W 87917322 77.99 SGD
Shipped after 2018-06-26
Resin body, open ring/light gray - - - - 4 - - - 1 - 0 to 60(No freezing) Brass (electroless nickel plated) -   1Bag(10PC) 1 PU4W 87917347 33.99 SGD
In stock
Resin body, open ring/light gray - - - - 6 - - - 1 - 0 to 60(No freezing) Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PU6C 87917401 42.99 SGD
In stock
- Union straight Available 10 290-8441 4 Air / water 14.9 30.8 1.0 5.3 0 - 60 - 4.7   1PC 1 PU4 09147241 3.99 SGD
In stock
- Union straight Available 12.5 290-8450 6 Air / water 17 34.9 1.0 12.5 0 - 60 - 6.5   1PC 1 PU6 09147257 3.99 SGD
In stock
- Union straight Available 14.5 290-8468 8 Air / water 18.4 37.8 1.0 20 0 - 60 - 9.4   1PC 1 PU8 09147266 3.99 SGD
In stock
- Union straight Available 17.5 290-8476 10 Air / water 21.2 43.4 1.0 35 0 - 60 - 16   1PC 1 PU10 09147275 4.99 SGD
In stock
- Union straight Available 21 290-8484 12 Air / water 23.4 47.8 1.0 59 0 - 60 - 22   1PC 1 PU12 09147284 5.99 SGD
In stock
- Union straight Available 25 290-8492 16 Air / water 24.1 49.4 1.0 147.6 0 - 60 - 26   1PC 1 PU16 09147293 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 3
3 star 5
2 star 0
1 star 0
Review Rating: 4.43
23 Customer Reviews
The reviews are automatic translation.
Air suspension piping
4
From Japan
On 2017-11-11 18:16:37
I always use it. I think that there is no problem. I will continue to use it.
This review is about item#9147241.
Truck air piping
5
From Japan
On 2017-06-06 19:44:20
I ordered it because the joint part of the air rubbed and the hole was empty. I was pleased that the same thing is in the monotail. The price was also cheap so I ordered a spare. Also, if you ask something here, I am relieved to be OK.
This review is about item#9147275.
For connection of air piping
5
From Japan
On 2017-05-24 14:58:45
Because I am using parts of this manufacturer for about 20 years, I think that it is very convenient and quality is good.
This review is about item#09147266.
Connection of air hose
3
From Japan
On 2017-05-18 14:58:02
When using a union of another company it quickly disconnected and closed, but this item feels like a sense of stability.
This review is about item#9147257.
Mounting in manufacturing machine
4
From Japan
On 2016-11-29 01:22:28
Even though it is inexpensive, I am satisfied with a very solid structure.
This review is about item#09147257.
Element
5
From Japan
On 2016-06-14 15:27:46
I am satisfied with no problem in terms of cost.
This review is about item#09147284.
It is used to connect the air hose of the machine.
4
From Japan
On 2016-04-21 16:38:34
It is very easy to replace and it is very handy.
This review is about item#09147257.
Connection of air hose
5
From Japan
On 2016-03-03 15:23:02
It is cheap, fast and convenient
This review is about item#87917356.
Air piping
5
From Japan
On 2016-02-10 23:08:20
There was no leak even if raising the air pressure.
This review is about item#09147266.
BMW washer repair!
5
From Japan
On 2016-02-01 14:51:36
It is greatly saved for repairing degraded hose with easy acquisition
This review is about item#09147275.

Related Products