Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Dimensions E (mm) RoHS Directive Maximum Working Pressure (MPa) Tubes Outside Diameter D (phi mm) Effective Sectional Area (mm2) Vacuum Pressure (kPa) Operating Temperature Range (deg C) Dimensions P (mm) Weight (g) Dimension F2 (mm) Shape Dimensions F1 (mm) Material (metal hood)/Processing Fluid TRUSCO Part Number Compatible Tube Outer Diameter D (mm) Dimension d (phi mm) Color Dimensions C (mm) Compatible Tube Outer Diameter D (inch) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions E (mm) RoHS Directive Maximum Working Pressure (MPa) Tubes Outside Diameter D (phi mm) Effective Sectional Area (mm2) Vacuum Pressure (kPa) Operating Temperature Range (deg C) Dimensions P (mm) Weight (g) Dimension F2 (mm) Shape Dimensions F1 (mm) Material (metal hood)/Processing Fluid TRUSCO Part Number Compatible Tube Outer Diameter D (mm) Dimension d (phi mm) Color Dimensions C (mm) Compatible Tube Outer Diameter D (inch) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22.2 Yu 1.0 - 20 -100 0 to 60 15 16 18 - 9 - - - - 3.5 - 18.2 5/16 22.2   1PC 1 PE5/16 35311227 8.99 SGD
Shipped after 2018-05-09
- - 1 - - -100 0 to 60(No freezing) - - - - - Brass (electroless nickel plated) - - 9.53 - Resin body, open ring/light gray - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PE3/8W 87917462 61.99 SGD
Shipped after 2018-05-09
- - 1 - - -100 0 to 60(No freezing) - - - - - Brass (electroless nickel plated) - - 4 - Resin body, open ring/light gray - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PE4C 87917532 57.99 SGD
Shipped after 2018-05-09
20.05 Yes 1 - 12.5 -100 0 to 60 13 11 16 Union Tee 8 - Air, Water - - 3.5 - 17 2013/01/04 20.1   1PC 1 PE1/4 35311211 4.99 SGD
In stock
- - - - - - - - - - - - - - - - - - - - -   1PC 1 PE3/8 35311236 5.99 SGD
In stock
- - 1 - - -100 0 to 60(No freezing) - - - - - Brass (electroless nickel plated) - - - - Resin body, open ring/light gray - - -   1Bag(10PC) 1 PE10W 87917435 53.99 SGD
In stock
- - 1 - - -100 0 to 60(No freezing) - - - - - Brass (electroless nickel plated) - - 7.94 - Resin body, open ring/light gray - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PE5/16W 87917487 51.99 SGD
Shipped after 2018-05-08
- - 1 - - -100 0 to 60(No freezing) - - - - - Brass (electroless nickel plated) - - 8 - Resin body, open ring/light gray - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PE8C 87917557 64.99 SGD
Shipped after 2018-05-08
- - 1 - - -100 0 to 60(No freezing) - - - - - Brass (electroless nickel plated) - - - - Resin body, open ring/light gray - - -   1Bag(10PC) 1 PE12W 87917444 69.99 SGD
Shipped after 2018-05-09
- - 1 - - -100 0 to 60(No freezing) - - - - - Brass (electroless nickel plated) - - 6 - Resin body, open ring/light gray - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PE6C 87917541 57.99 SGD
Shipped after 2018-05-09
- - 1 - - -100 0 to 60(No freezing) - - - - - Brass (electroless nickel plated) - - 8 - Resin body, open ring/light gray - - -   1Bag(10PC) 1 PE8W 87917505 47.99 SGD
In stock
- - 1 - - -100 0 to 60(No freezing) - - - - - Brass (electroless nickel plated) - - 6.35 - Resin body, open ring/light gray - - -   1Bag(10PC) 1 PE1/4W 87917426 41.99 SGD
In stock
- - 1 - - -100 0 to 60(No freezing) - - - - - Brass (electroless nickel plated) - - - - Resin body, open ring/light gray - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PE10C 87917514 70.99 SGD
Shipped after 2018-05-09
- - 1 - - -100 0 to 60(No freezing) - - - - - Brass (electroless nickel plated) - - 4 - Resin body, open ring/light gray - - -   1Bag(10PC) 1 PE4W 87917471 41.99 SGD
In stock
- - 1 - - -100 (Nofreezing)0-60 - - - Union Tee - Brass(electrolessnickelplated) Air,water - 6 - Openring,resinbody/lightgray - - -   1Bag(10PC) 1 PE6W 87917496 41.99 SGD
In stock
- - 1 - - -100 0 to 60(No freezing) - - - - - Brass (electroless nickel plated) - - - - Resin body, open ring/light gray - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PE12C 87917523 97.99 SGD
Shipped after 2018-05-09
- - 1 - - -100 0 to 60(No freezing) - - - - - Brass (electroless nickel plated) - - - - Resin body, open ring/light gray - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PE16W 87917453 129.99 SGD
Shipped after 2018-05-09
16.9 Available 1.0 4 5.3 -100 0 - 60 10 7.5 13 Union tea 6.5 - Air / water 290-9375 - 3.2 - 14.9 - 16.9   1PC 1 PE4 09147354 4.99 SGD
In stock
20.05 Available 1.0 6 12.5 -100 0 - 60 13 11 16 Union tee 8 - Air / water 290-9383 - 3.5 - 17 - 20.1   1PC 1 PE6 09147363 4.99 SGD
In stock
22.2 Available 1.0 8 20 -100 0 - 60 15 16 18 Union tee 9 - Air / water 290-9391 - 3.5 - 18.2 - 22.2   1PC 1 PE8 09147372 4.99 SGD
In stock
25.2 Available 1.0 10 35 -100 0 - 60 17.5 25 24 Union tee 12 - Air / water 290-9405 - 4.2 - 20.2 - 25.2   1PC 1 PE10 09147381 5.99 SGD
In stock
28.4 Available 1.0 12 59 -100 0 - 60 21 36 28 Union tee 14 - Air / water 290-9413 - 4.2 - 22.9 - 28.2   1PC 1 PE12 09147397 8.99 SGD
In stock
33.1 Available 1.0 16 89.8 -100 0 - 60 25 44 24 Union tee 12 - Air / water 290-9421 - 4.2 - 24.1 - 33.1   1PC 1 PE16 09147406 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.93
14 Customer Reviews
The reviews are automatic translation.
During maintenance
5
From Japan
On 2018-02-06 14:32:54
Very useful and easy to use, hose can be installed and removed smoothly with one touch
This review is about item#9147363.
When piping
5
From Japan
On 2017-11-17 15:48:19
Good products are cheaply obtained and satisfied. Because it is difficult to obtain nearby, it is useful. Particularly, since PISCO parts are not sold in the near field, it is not available unless you are mail-order sales. Although it is a personal opinion, since quality and workability are excellent products excelling the group, I think that it may be more popular. When I taught an acquaintance who worked for decades at a facility company, I was surprised that "There was such a terrible thing!"
This review is about item#09147397.
I am using the engine around the water.
5
From Japan
On 2017-10-19 18:31:56
Pisco is a manufacturer item, so I use it with confidence.
This review is about item#9147363.
Water supply to the aquarium tank
5
From Japan
On 2017-08-27 16:30:54
I used it for branching to supply water to multiple aquariums
This review is about item#35311211.
Spraying
5
From Japan
On 2017-06-22 20:37:09
I ordered it by replacing broken parts. It works without problems.
This review is about item#9147363.
For connection of air piping
5
From Japan
On 2017-05-24 14:58:15
Because I am using parts of this manufacturer for about 20 years, I think that it is very convenient and quality is good.
This review is about item#09147372.
Plumbing of Midbon
5
From Japan
On 2017-03-31 20:26:07
Pisco product is still good. Easy to use without leaking at all
This review is about item#9147363.
Used for branching of Nitrogen Generator of Waters Analytical Instrument LCMS
5
From Japan
On 2017-03-18 21:03:50
It can be used for branching of nitrogen generator of Waters LCMS. It is good to purchase it together with hand valve union straight 2 way valve.
This review is about item#9147363.
Purchased as a replacement for what you are using for the camcorder's water piping.
5
From Japan
On 2015-05-06 17:24:45
Failure in the product of trying to builder, I got the same new article as countermeasure (spurt rather than leakage of water), but the result is the same. While using the test as a countermeasure item candidate, I am planning to propose to the builder if the result is good. (It is the largest domestic company in Japan) Orders will increase if results are good!
This review is about item#09147397.
Restaurant around water
5
From Japan
On 2015-05-05 18:59:06
This hand is considered only Pisco products.
This review is about item#09147372.

Related Products