Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Union-Y

4.75 (16)
Purpose
Connection between tube and tube (same diameter)
Vacuum Pressure (kPa)
-100
...see all>
Product Options
ADD TO CART
Tubes Outside Diameter D (phi mm) Effective Sectional Area (mm2) Dimensions P2 (phi mm) Operating Temperature Range (deg C) Dimensions P1 (phi mm) Weight (g) Compatible Tube Materials Color Dimensions J (mm) Shape Fluid Compatible Tube Outer Diameter D (mm) Dimension d (phi mm) TRUSCO Part Number Material (metal hood)/Processing Dimensions C (mm) Compatible Tube Outer Diameter D (inch) Dimensions B (mm) Dimension F (mm) RoHS Directive Maximum Working Pressure (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tubes Outside Diameter D (phi mm) Effective Sectional Area (mm2) Dimensions P2 (phi mm) Operating Temperature Range (deg C) Dimensions P1 (phi mm) Weight (g) Compatible Tube Materials Color Dimensions J (mm) Shape Fluid Compatible Tube Outer Diameter D (mm) Dimension d (phi mm) TRUSCO Part Number Material (metal hood)/Processing Dimensions C (mm) Compatible Tube Outer Diameter D (inch) Dimensions B (mm) Dimension F (mm) RoHS Directive Maximum Working Pressure (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 27 18 0 to 60 18 26 Polyurethane, nylon, etc. Resin body, open ring/black 18 - - - 4.5 - - 20.7 3/8 48.4 19.5 Yu 1.0   1PC 1 PY3/8 35311263 5.99 SGD
In stock
- 16.5 14.5 0 to 60 15 16 Polyurethane, nylon, etc. Resin body, open ring/black 14 - - - 3.2 - - 18.1 5/16 42.4 17.2 Yu 1.0   1PC 1 PY5/16 35311254 7.99 SGD
Shipped after 2018-06-28
- - - (Nofreezing)0-60 - - - Openring,resinbody/lightgray - Union Wye Air,water 6 - - Brass(electrolessnickelplated) - - - - - 1   1Bag(10PC) 1 PY6W 87917627 41.99 SGD
In stock
- - - 0 to 60(No freezing) - - - Resin body, open ring/light gray - - - 9.53 - - Brass (electroless nickel plated) - - - - - 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PY3/8W 87917593 57.99 SGD
Shipped after 2018-06-28
- - - 0 to 60(No freezing) - - - Resin body, open ring/light gray - - - 8 - - Brass (electroless nickel plated) - - - - - 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PY8C 87917681 64.99 SGD
Shipped after 2018-06-28
- - - 0 to 60(No freezing) - - - Resin body, open ring/light gray - - - 8 - - Brass (electroless nickel plated) - - - - - 1   1Bag(10PC) 1 PY8W 87917636 47.99 SGD
In stock
- - - 0 to 60(No freezing) - - - Resin body, open ring/light gray - - - - - - Brass (electroless nickel plated) - - - - - 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PY16W 87917584 149.99 SGD
Shipped after 2018-06-28
- - - 0 to 60(No freezing) - - - Resin body, open ring/light gray - - - 4 - - Brass (electroless nickel plated) - - - - - 1   1Bag(10PC) 1 PY4W 87917602 41.99 SGD
In stock
- - - 0 to 60(No freezing) - - - Resin body, open ring/light gray - - - 6 - - Brass (electroless nickel plated) - - - - - 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PY6C 87917672 59.99 SGD
Shipped after 2018-06-28
- - - 0 to 60(No freezing) - - - Resin body, open ring/light gray - - - - - - Brass (electroless nickel plated) - - - - - 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PY12C 87917654 96.99 SGD
Shipped after 2018-06-28
- - - 0 to 60(No freezing) - - - Resin body, open ring/light gray - - - - - - Brass (electroless nickel plated) - - - - - 1   1Bag(10PC) 1 PY12W 87917575 69.99 SGD
In stock
- - - 0 to 60(No freezing) - - - Resin body, open ring/light gray - - - 4 - - Brass (electroless nickel plated) - - - - - 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PY4C 87917663 59.99 SGD
Shipped after 2018-06-28
- - - 0 to 60(No freezing) - - - Resin body, open ring/light gray - - - 15.88 - - Brass (electroless nickel plated) - - - - - 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PY5/16W 87917611 51.99 SGD
Shipped after 2018-06-28
- - - 0 to 60(No freezing) - - - Resin body, open ring/light gray - - - - - - Brass (electroless nickel plated) - - - - - 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PY10C 87917645 72.99 SGD
Shipped after 2018-06-28
- - - 0 to 60(No freezing) - - - Resin body, open ring/light gray - - - - - - Brass (electroless nickel plated) - - - - - 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PY10W 87917566 61.99 SGD
In stock
4 4.2 10 0 - 60 10 7.6 Polyurethane ,nylon etc. Resin body and an open ring / black 11 Union "y" Air / water - 3.4 290-8565 - 14.9 - 32.8 14.1 Available 1.0   1PC 1 PY4 09147451 4.99 SGD
In stock
6 10 12.5 0 - 60 13 11 Polyurethane ,nylon etc. Resin body and an open ring / black 12 Union "y" Air / water - 3.4 290-8573 - 17 - 37.7 15.8 Available 1.0   1PC 1 PY6 09147467 4.99 SGD
In stock
8 16.5 14.5 0 - 60 15 16 Polyurethane nylon etc. Resin body and open ring / black 14 Union "Y" Air / water - 3.2 290-8581 - 18.1 - 42.4 17.2 Available 1.0   1PC 1 PY8 09147476 4.99 SGD
In stock
10 27 18 0 - 60 18 26 Polyurethane nylon etc. Resin body and open ring / black 18 Union "Y" Air / water - 4.5 290-8590 - 20.7 - 48.4 19.5 Available 1.0   1PC 1 PY10 09147485 5.99 SGD
In stock
12 38 21 0 - 60 21.5 37 Polyurethane nylon etc. Resin body and open ring / black 20 Union "Y" Air / water - 4.2 290-8603 - 23.4 - 54.8 22.2 Available 1.0   1PC 1 PY12 09147494 7.99 SGD
In stock
16 56.5 25 0 - 60 25 45 Polyurethane ,nylon etc. Resin body and an open ring / black 24 Union "y" Air / water - 4.5 290-8611 - 24.1 - 62.2 22.1 Available 1.0   1PC 1 PY16 09147503 18.99 SGD
In stock
- 10 12.5 0 - 60 13 11 Polyurethane nylon etc. Resin body and open ring / black 12 Union "Y" Air / water - 3.4 - - 17 1/4 37.7 15.8 Available 1.0   1PC 1 PY1/4 35311245 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.75
16 Customer Reviews
The reviews are automatic translation.
Fluid use
5
From Japan
On 2018-06-01 02:05:01
Although it is purchase of repeat, after all the use to fluid is decided by Pisco. There is a sense of security!
This review is about item#09147467.
Air branching
5
From Japan
On 2018-03-09 11:46:59
There is no air leakage and it can be used properly, it is cheap, and there are no complaints!
This review is about item#9147467.
It is for liquid separation, I am using it all the time.
3
From Japan
On 2018-02-02 11:46:09
Because it is a viscous rubber, the stopper used when removing it will not move immediately, it will dry up and clog the rubber.
This review is about item#9147485.
Fitting
3
From Japan
On 2017-12-07 16:14:57
Although the goods themselves are very good without leakage, it is even more convenient to choose whether to pack them one by one or 10 bags at once.
Used for machine air blow
5
From Japan
On 2017-10-26 21:17:01
I use the air source with 2 distribution. There is no drop in air pressure and it is used without problems.
This review is about item#9147476.
Self-made beer server
5
From Japan
On 2017-04-17 07:27:00
We use it for our own beer server, piping for outdoor.
This review is about item#09147485.
Electric wiring
5
From Japan
On 2016-07-29 18:24:13
There is no problem in initial use. Durability in long-term use is unknown.
This review is about item#09147451.
Element
5
From Japan
On 2016-06-14 15:26:49
I am satisfied with no problem in terms of cost.
This review is about item#09147476.
Connection of air hose
5
From Japan
On 2016-03-03 15:23:42
I can use it without problems.
This review is about item#87917575.
Making carbonated water with Midbon
5
From Japan
On 2015-07-19 01:17:12
It was good as usual, usability was good.
This review is about item#09147476.

Related Products