Buy more than* S$200* and get FREE SHIPPING

T

3.50 (2)
Purpose
Connection between screw and tube
...see all>
Product Options
ADD TO CART
Operating Temperature Range (deg C) Compatible Screw Compatible Tube Outer Diameter D (mm) Weight (g) Color Fluid Shape Dimension r (mm) Dimensions C (mm) Screw Diameter R Dimensions B (mm) TRUSCO Part Number Tubes Outside Diameter D (phi mm) Screw Dimensions Dimensions E (mm) 2014 TRUSCO Published Page Dimensions A (mm) RoHS Directive Maximum Working Pressure (MPa) Opposite Side H (mm) Effective Sectional Area (mm2) Vacuum Pressure (kPa) Dimensions L (mm) Material (metal hood)/Processing Dimensions P (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Compatible Screw Compatible Tube Outer Diameter D (mm) Weight (g) Color Fluid Shape Dimension r (mm) Dimensions C (mm) Screw Diameter R Dimensions B (mm) TRUSCO Part Number Tubes Outside Diameter D (phi mm) Screw Dimensions Dimensions E (mm) 2014 TRUSCO Published Page Dimensions A (mm) RoHS Directive Maximum Working Pressure (MPa) Opposite Side H (mm) Effective Sectional Area (mm2) Vacuum Pressure (kPa) Dimensions L (mm) Material (metal hood)/Processing Dimensions P (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 to 60(No freezing) R1/4 - - Resin body, open ring/light gray - - - - - - - - - - - - - 1 - - -100 - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB10-02C 87914443 89.99 SGD
Shipped after 2018-05-01
0 to 60(No freezing) R3/8 - - Resin body, open ring/light gray - - - - - - - - - - - - - 1 - - -100 - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB12-03W 87914285 77.99 SGD
Shipped after 2018-05-01
0 to 60(No freezing) R3/8 6 - Resin body, open ring/light gray - - - - - - - - - - - - - 1 - - -100 - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB6-03C 87914565 75.99 SGD
Shipped after 2018-05-01
0 to 60(No freezing) R3/8 6 - Resin body, open ring/light gray - - - - - - - - - - - - - 1 - - -100 - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB6-03W 87914382 60.99 SGD
Shipped after 2018-05-01
0 to 60(No freezing) R1/4 - - Resin body, open ring/light gray - - - - - - - - - - - - - 1 - - -100 - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB12-02W 87914276 72.99 SGD
Shipped after 2018-05-09
0 to 60(No freezing) R1/2 - - Resin body, open ring/light gray - - - - - - - - - - - - - 1 - - -100 - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB10-04C 87914461 98.99 SGD
Shipped after 2018-05-01
0 to 60 - 4 11 - AirWater Tea - 14.9 - 20.3 290-9715 - M5x0.8 16.9 1-1225 3 Yu 1 10 1.5 -100 22.3 - 10   1PC 1 PB4-M5 09147512 4.99 SGD
In stock
0 to 60(No freezing) R3/8 - - Resin body, open ring/light gray - - - - - - - - - - - - - 1 - - -100 - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB12-03C 87914486 109.99 SGD
Shipped after 2018-05-01
0 to 60(No freezing) R1/2 - - Resin body, open ring/light gray - - - - - - - - - - - - - 1 - - -100 - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB16-04W 87914312 199.99 SGD
Shipped after 2018-05-01
0 to 60(No freezing) R1/8 4 - Resin body, open ring/light gray - - - - - - - - - - - - - 1 - - -100 - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB4-01C 87914504 62.99 SGD
Shipped after 2018-05-01
0 to 60(No freezing) R1/8 4 - Resin body, open ring/light gray - - - - - - - - - - - - - 1 - - -100 - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB4-01W 87914321 39.99 SGD
In stock
0 to 60(No freezing) M6x1 4 - Resin body, open ring/light gray - - - - - - - - - - - - - 1 - - -100 - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB4-M6W 87914355 51.99 SGD
Shipped after 2018-05-01
0 to 60(No freezing) R1/8 6 - Resin body, open ring/light gray - - - - - - - - - - - - - 1 - - -100 - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB6-01C 87914547 64.99 SGD
Shipped after 2018-05-01
0 to 60(No freezing) R1/8 6 - Resin body, open ring/light gray - - - - - - - - - - - - - 1 - - -100 - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB6-01W 87914364 45.99 SGD
Shipped after 2018-05-01
0 to 60(No freezing) R1/4 - - Resin body, open ring/light gray - - - - - - - - - - - - - 1 - - -100 - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB10-02W 87914242 64.99 SGD
Shipped after 2018-05-02
0 to 60(No freezing) R3/8 - - Resin body, open ring/light gray - - - - - - - - - - - - - 1 - - -100 - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB10-03C 87914452 91.99 SGD
Shipped after 2018-05-01
0 to 60 - 12 61 - AirWater Tea - 22.9 - 38 290-9839 - R1/4 28.4 1-1225 11 Yu 1 21 30 -100 42.5 - 21   1PC 1 PB12-02 09147607 7.99 SGD
In stock
0 to 60(No freezing) R3/8 - - Resin body, open ring/light gray - - - - - - - - - - - - - 1 - - -100 - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB10-03W 87914251 70.99 SGD
Shipped after 2018-05-01
0 to 60(No freezing) R1/2 - - Resin body, open ring/light gray - - - - - - - - - - - - - 1 - - -100 - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB10-04W 87914267 77.99 SGD
Shipped after 2018-05-01
0 to 60(No freezing) R1/2 - - Resin body, open ring/light gray - - - - - - - - - - - - - 1 - - -100 - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB12-04C 87914495 109.99 SGD
Shipped after 2018-05-01
0 to 60(No freezing) M5x0.8 4 - Resin body, open ring/light gray - - - - - - - - - - - - - 1 - - -100 - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB4-M5C 87914522 64.99 SGD
Shipped after 2018-05-01
0 to 60(No freezing) R1/4 - - Resin body, open ring/light gray - - - - - - - - - - - - - 1 - - -100 - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB12-02C 87914477 98.99 SGD
Shipped after 2018-05-01
0 to 60(No freezing) R1/2 - - Resin body, open ring/light gray - - - - - - - - - - - - - 1 - - -100 - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB12-04W 87914294 72.99 SGD
Shipped after 2018-05-01
0 to 60(No freezing) R3/8 - - Resin body, open ring/light gray - - - - - - - - - - - - - 1 - - -100 - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB16-03W 87914303 149.99 SGD
Shipped after 2018-05-01
0 to 60(No freezing) R1/4 4 - Resin body, open ring/light gray - - - - - - - - - - - - - 1 - - -100 - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB4-02C 87914513 64.99 SGD
Shipped after 2018-05-01
0 to 60(No freezing) R1/4 4 - Resin body, open ring/light gray - - - - - - - - - - - - - 1 - - -100 - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB4-02W 87914337 51.99 SGD
Shipped after 2018-05-01
0 to 60(No freezing) R1/4 6 - Resin body, open ring/light gray - - - - - - - - - - - - - 1 - - -100 - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB6-02C 87914556 64.99 SGD
Shipped after 2018-05-01
0 to 60(No freezing) R1/4 6 - Resin body, open ring/light gray - - - - - - - - - - - - - 1 - - -100 - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB6-02W 87914373 51.99 SGD
Shipped after 2018-05-01
0 to 60(No freezing) M5x0.8 6 - Resin body, open ring/light gray - - - - - - - - - - - - - 1 - - -100 - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB6-M5C 87914574 71.99 SGD
Shipped after 2018-05-01
0 to 60(No freezing) R1/8 - - Resin body, open ring/light gray - - - - - - - - - - - - - 1 - - -100 - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB10-01W 87914233 64.99 SGD
Shipped after 2018-05-10
0 to 60(No freezing) M5x0.8 4 - Resin body, open ring/light gray - - - - - - - - - - - - - 1 - - -100 - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB4-M5W 87914346 51.99 SGD
Shipped after 2018-05-02
0 to 60(No freezing) M6x1 4 - Resin body, open ring/light gray - - - - - - - - - - - - - 1 - - -100 - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB4-M6C 87914531 64.99 SGD
Shipped after 2018-05-01
0 to 60 - 4 23 - - - - 14.9 - 26.3 - - R1/4 16.9 - 11 Yu 1.0 - 4.1 -100 25.3 - 10   1PC 1 PB4-02 35310335 4.99 SGD
In stock
0 to 60 - 4 11 - - - - 14.9 - 21.3 - - M6x1 16.9 - 4 Yu 1.0 - 4.1 -100 22.3 - 10   1PC 1 PB4-M6 10368066 7.99 SGD
Shipped after 2018-05-02
0 to 60 - 7.94 23 - - - - 18.4 - 26.3 - - R1/8 22.4 - 8 Yu 1.0 - 16.5 -100 29.8 - 15   1PC 1 PB5/16-01 35310387 6.99 SGD
Shipped after 2018-05-01
0 to 60 - 7.94 29 - - - - 18.4 - 29.3 - - R1/4 22.4 - 11 Yu 1.0 - 16.5 -100 30.8 - 15   1PC 1 PB5/16-02 35310396 6.99 SGD
Shipped after 2018-05-01
0 to 60 - 7.94 42 - - - - 18.4 - 31.1 - - R3/8 22.4 - 12 Yu 1.0 - 16.5 -100 32.3 - 15   1PC 1 PB5/16-03 35310405 6.99 SGD
Shipped after 2018-05-01
0 to 60 - 6.35 26 - - - - 17 - 29 - - R1/4 20.15 - 11 Yu 1.0 - - -100 29.5 - 13   1PC 1 PB1/4-02 35310362 6.99 SGD
Shipped after 2018-05-02
0 to 60 - 6.35 39 - - - - 17 - 30.8 - - R3/8 20.15 - 12 Yu 1.0 - - -100 31 - 13   1PC 1 PB1/4-03 35310371 7.99 SGD
Shipped after 2018-05-01
0 to 60 - 6 39 - - - - 17 - 30.8 290-9766 - R3/8 20.15 1-1225 12 Yu 1.0 - - -100 31 - 13   1PC 1 PB6-03 10368075 5.99 SGD
In stock
0 to 60 - - 99 - - - - 24.1 - 51 - - R1/2 33.1 - 15 Yu 1.0 22 90.8 -100 55.3 - 25   1PC 1 PB16-04 10368057 23.99 SGD
Shipped after 2018-05-02
0 to 60 - 9.53 72 - - - - 20.2 - 40 - - R1/2 25.2 - 15 Yu 1.0 21 30 -100 40.6 - 17.5   1PC 1 PB3/8-04 35310432 8.99 SGD
Shipped after 2018-05-01
0 to 60 - 6 16 - - - - 17 - 24 - - M6x1 20.15 - 4 Yu 1.0 - 6.8 -100 26.5 - 13   1PC 1 PB6-M6 10368084 5.99 SGD
In stock
0 to 60 - - 72 - - - - 20.2 - 40 290-9821 - R1/2 25.2 1-1225 15 Yu 1.0 21 30 -100 40.6 - 17.5   1PC 1 PB10-04 36985322 10.99 SGD
In stock
0 to 60 - - 62 - - - - 22.9 - 39 290-9847 - R3/8 28.4 1-1225 12 Yu 1.0 21 47 -100 43.2 - 21   1PC 1 PB12-03 09147616 7.99 SGD
In stock
0 to 60 - 9.53 42 - - - - 20.2 - 36 - - R1/4 25.2 - 11 Yu 1.0 - 30 -100 38.7 - 17.5   1PC 1 PB3/8-02 35310414 6.99 SGD
In stock
0 to 60 - 9.53 50 - - - - 20.2 - 37 - - R3/8 25.2 - 12 Yu 1.0 - 30 -100 39.4 - 17.5   1PC 1 PB3/8-03 35310423 8.99 SGD
Shipped after 2018-05-02
0 to 60 - - 72 - - - - 20.2 - 40 - - R1/2 25.2 - 15 Yu 1.0 21 30 -100 40.6 - 17.5   1PC 1 PB10-04 35310344 9.99 SGD
Shipped after 2018-05-02
0 to 60 - 6.35 18 - - - - 17 - 26 - - R1/8 20.15 - 8 Yu 1.0 - - -100 28.5 - 13   1PC 1 PB1/4-01 35310353 4.99 SGD
In stock
0 to 60 - - 93 - - - - 24.1 - 47 - - R3/8 33.1 - 11 Yu 1.0 22 80.1 -100 53.2 - 25   1PC 1 PB16-03 10368041 22.99 SGD
Shipped after 2018-05-02
- - - - - - - - - - - - - - - - - - - - - - - - -   1PC 1 PB12-04 09147625 8.99 SGD
In stock
0 to 60(No freezing) M5x0.8 6 - Resin body, open ring/light gray - - - - - - - - - - - - - 1 - - -100 - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB6-M5W 87914391 58.99 SGD
Shipped after 2018-05-01
0 to 60(No freezing) M6x1 6 - Resin body, open ring/light gray - - - - - - - - - - - - - 1 - - -100 - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB6-M6C 87914583 71.99 SGD
Shipped after 2018-05-10
0 to 60(No freezing) R3/8 8 - Resin body, open ring/light gray - - - - - - - - - - - - - 1 - - -100 - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB8-03W 87914434 62.99 SGD
Shipped after 2018-05-01
0 to 60(No freezing) R1/8 8 - Resin body, open ring/light gray - - - - - - - - - - - - - 1 - - -100 - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB8-01W 87914416 55.99 SGD
Shipped after 2018-05-15
0 to 60(No freezing) R3/8 8 - Resin body, open ring/light gray - - - - - - - - - - - - - 1 - - -100 - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB8-03C 87914617 77.99 SGD
Shipped after 2018-05-01
0 to 60(No freezing) R1/4 8 - Resin body, open ring/light gray - - - - - - - - - - - - - 1 - - -100 - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB8-02C 87914601 71.99 SGD
Shipped after 2018-05-01
0 to 60(No freezing) M6x1 6 - Resin body, open ring/light gray - - - - - - - - - - - - - 1 - - -100 - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB6-M6W 87914407 57.99 SGD
Shipped after 2018-05-01
0 to 60(No freezing) R1/8 8 - Resin body, open ring/light gray - - - - - - - - - - - - - 1 - - -100 - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB8-01C 87914592 71.99 SGD
Shipped after 2018-05-01
0 to 60(No freezing) R1/4 8 - Resin body, open ring/light gray - - - - - - - - - - - - - 1 - - -100 - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PB8-02W 87914425 52.99 SGD
Shipped after 2018-05-02
0 - 60 - 4 14 - Air / water Tea - 14.9 R1/8 23.3 290-9723 4 R1/8 16.9 - 8 Available 1.0 10 4.1 -100 24.3 - 10   1PC 1 PB4-01 09147521 4.99 SGD
In stock
0 - 60 - 6 16 - Air / water Tea - 17 M5x0.8 23 290-9731 6 M5x0.8 20.15 - 3 Available 1.0 12 1.5 -100 26.5 - 13   1PC 1 PB6-M5 09147537 5.99 SGD
In stock
0 - 60 - 6 18 - Air / water Tea - 17 R1/8 26 290-9740 6 R1/8 20.15 - 8 Available 1.0 12 10 -100 28.5 - 13   1PC 1 PB6-01 09147546 4.99 SGD
In stock
0 - 60 - 6 26 - Air / water Tea - 17 R1/4 29 290-9758 6 R1/4 20.15 - 11 Available 1.0 14 10 -100 29.5 - 13   1PC 1 PB6-02 09147555 4.99 SGD
In stock
0 - 60 - 8 23 - Air / water Tea - 18.4 R1/8 26.3 290-9774 8 R1/8 22.4 - 8 Available 1.0 14 16.5 -100 29.8 - 15   1PC 1 PB8-01 09147564 5.99 SGD
In stock
0 - 60 - 8 29 - Air / water Tea - 18.4 R1/4 29.3 290-9782 8 R1/4 22.4 - 11 Available 1.0 14 16.5 -100 30.8 - 15   1PC 1 PB8-02 09147573 5.99 SGD
In stock
0 - 60 - 10 42 - Air / water Tea - 20.2 R1/4 36 290-9804 10 R1/4 25.2 - 11 Available 1.0 17 30 -100 38.7 - 17.5   1PC 1 PB10-02 09147582 6.99 SGD
In stock
0 - 60 - 10 50 - Air / water Tea - 20.2 R3/8 37 290-9812 10 R3/8 25.2 - 12 Available 1.0 17 30 -100 39.4 - 17.5   1PC 1 PB10-03 09147591 6.99 SGD
In stock
0 - 60 - 8 42 - Air / water Tea R3/8 18.4 R3/8 31.1 290-9791 8 - 22.4 - 12 Available 1.0 17 16.5 -100 32.3 - 15   1PC 1 PB8-03 10368093 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Air suspension
3
From Japan
On 2016-01-10 19:04:53
no problem.
This review is about item#09147555.
For air connection
4
From Japan
On 2014-05-15 13:40:14
I feel a little difficult to pull out. It is convenient because it can be purchased from one, but if you put together a quantity, if you discount it even a little, I will use more. Sorry.
This review is about item#09147582.

Related Products