Buy more than* S$200* and get FREE SHIPPING

Different Diameter Union Tee

4.88 (8)
Caution
L dimension of taper screw type is reference dimensions after tightening screw.
Purpose
Connection between tube and tube (different diameter)
Vacuum Pressure (kPa)
-100
...see all>
Product Options
ADD TO CART
Dimensions C2 (mm) Tube Outside Diameter D1 (phi mm) Dimensions C1 (mm) Dimensions P2 (phi mm) Fluid Dimensions P1 (phi mm) Dimension d (phi mm) Dimension T (mm) Dimensions B (mm) RoHS Directive Dimensions E (mm) Compatible Tube Outer Diameter D2 (mm) Maximum Working Pressure (MPa) Compatible Tube Outer Diameter D1 (mm) Effective Sectional Area (mm2) Dimensions P (mm) Operating Temperature Range (deg C) Material (metal hood)/Processing Dimension F2 (mm) Weight (g) Color Dimensions F1 (mm) Shape Tube Outside Diameter D2 (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C2 (mm) Tube Outside Diameter D1 (phi mm) Dimensions C1 (mm) Dimensions P2 (phi mm) Fluid Dimensions P1 (phi mm) Dimension d (phi mm) Dimension T (mm) Dimensions B (mm) RoHS Directive Dimensions E (mm) Compatible Tube Outer Diameter D2 (mm) Maximum Working Pressure (MPa) Compatible Tube Outer Diameter D1 (mm) Effective Sectional Area (mm2) Dimensions P (mm) Operating Temperature Range (deg C) Material (metal hood)/Processing Dimension F2 (mm) Weight (g) Color Dimensions F1 (mm) Shape Tube Outside Diameter D2 (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - 1 - - - 0 to 60(No freezing) Brass (electroless nickel plated) - - Resin body, open ring/light gray - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PEG12-10C 87912413 94.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - 4 1 6 - - 0 to 60(No freezing) Brass (electroless nickel plated) - - Resin body, open ring/light gray - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PEG6-4C 87912422 54.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - 1 - - - 0 to 60(No freezing) Brass (electroless nickel plated) - - Resin body, open ring/light gray - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PEG10-12-C 87912386 94.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - 1 - - - 0 to 60(No freezing) Brass (electroless nickel plated) - - Resin body, open ring/light gray - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PEG12-10W 87912325 68.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - 8 1 - - - 0 to 60(No freezing) Brass (electroless nickel plated) - - Resin body, open ring/light gray - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PEG12-8W 87912334 74.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - 1 - - - 0 to 60(No freezing) Brass (electroless nickel plated) - - Resin body, open ring/light gray - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PEG16-12W 87912343 129.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - 4 1 8 - - 0 to 60(No freezing) Brass (electroless nickel plated) - - Resin body, open ring/light gray - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PEG8-4W 87912361 44.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - 6 1 - - - 0 to 60(No freezing) Brass (electroless nickel plated) - - Resin body, open ring/light gray - - -   1Bag(10PC) 1 PEG10-6W 87912307 49.99 SGD
In stock
- - - - - - - - - - - 8 1 - - - 0 to 60(No freezing) Brass (electroless nickel plated) - - Resin body, open ring/light gray - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PEG10-8C 87912404 67.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - 8 1 - - - 0 to 60(No freezing) Brass (electroless nickel plated) - - Resin body, open ring/light gray - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PEG10-8W 87912316 51.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - 1 - - - 0 to 60(No freezing) Brass (electroless nickel plated) - - Resin body, open ring/light gray - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PEG10-12W 87912291 74.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - 6 1 - - - 0 to 60(No freezing) Brass (electroless nickel plated) - - Resin body, open ring/light gray - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PEG10-6-C 87912395 67.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - 4 1 6 - - 0 to 60(No freezing) Brass (electroless nickel plated) - - Resin body, open ring/light gray - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PEG6-4W 87912352 48.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - 6 1 8 - - 0 to 60(No freezing) Brass (electroless nickel plated) - - Resin body, open ring/light gray - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PEG8-6C 87912431 58.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - 6 1 8 - - 0 to 60(No freezing) Brass (electroless nickel plated) - - Resin body, open ring/light gray - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PEG8-6W 87912377 42.99 SGD
Shipped after 2018-02-27
14.9 - 17 - Air / water - 3.5 - 19.5 Available 20.05 4 1.0 6 4.1 13 0 - 60 - 16 11 - 8 Different diameter union T -   1PC 1 PEG6-4 09147765 4.99 SGD
In stock
14.9 8 18.1 12.5 Air / water 14.5 3.2 15.1 21.7 Available 22.2 4 1.0 8 4 - 0 - 60 - 18 14 - 9 Different diameter union tee 4   1PC 1 PEG8-4 10368312 4.99 SGD
In stock
16.9 - 18.2 - Air / water - 3.5 - 22.3 Available 22.2 6 1.0 8 10.3 15 0 - 60 - 18 15 - 9 Different diameter union T -   1PC 1 PEG8-6 09147774 4.99 SGD
In stock
- - - - Air / water - - - - Available - 6 1.0 10 10 - 0 - 60 - - 25 - - Different diameter union T -   1PC 1 PEG10-6 09981036 5.99 SGD
In stock
18.1 - 20.2 - Air / water - 4.2 - 24.9 Available 25.2 8 1.0 10 19.6 17.5 0 - 60 - 24 24 - 12 Different diameter union T -   1PC 1 PEG10-8 09147783 5.99 SGD
In stock
- - - - Air / water - - - - Available - 8 1.0 12 22 - 0 - 60 - - 38 - - Different diameter union tee -   1PC 1 PEG12-8 09981045 7.99 SGD
In stock
20.7 - 22.9 - Air / water - 4.2 - 28 Available 28.4 10 1.0 12 32.5 21 0 - 60 - 28 35 - 14 Different diameter union T -   1PC 1 PEG12-10 09147792 7.99 SGD
In stock
22.9 16 24.1 25 Air / water 25 4.2 25.6 33.2 Available 33.1 12 1.0 16 45 - 0 - 60 - 24 45 - 12 Different/diameter union T 12   1PC 1 PEG16-12 10368303 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-10-03 15:48:30
I bought it since the union tea I was using was broken. Because it was not made by Pisco, it was broken, so I decided to buy it properly. I was expecting durability after the insertion of the hose was also kitcheny.
This review is about item#9981045.
Mist shower
5
From Japan
On 2017-07-07 17:38:18
Because union tee in use was damaged, I ordered by exchange. It is functioning normally.
This review is about item#9147774.
For connection of air piping
5
From Japan
On 2017-05-24 14:56:33
Because I am using parts of this manufacturer for about 20 years, I think that it is very convenient and quality is good.
This review is about item#10368312.
Make carbonic acid
5
From Japan
On 2015-10-14 15:10:32
Convenient to buy from even one
This review is about item#10368312.
To make carbonated drinks
5
From Japan
On 2015-07-16 17:58:08
Union was awesome. I would like mail service to be included in one of delivery methods. Then it makes it easier to buy. I waited for half a year before buying Union. (Before reaching delivery free price)
This review is about item#09147765.
Used for branch connection of air hose with different diameter
5
From Japan
On 2015-05-16 07:06:49
Like union tea of ​​the same diameter, it can be connected with one touch, so it is useful. There is no problem in terms of performance.
This review is about item#09147774.
I use it for automatic lubrication system.
5
From Japan
On 2014-09-17 08:56:21
Pisco is rich in assortment and is saved.
This review is about item#09981036.
Separation of air
4
From Japan
On 2013-02-05 16:34:37
It was able to install securely.
This review is about item#09147783.

Related Products