Buy more than* S$200* and get FREE SHIPPING

Different Diameter Union Straight

4.81 (21)
Vacuum Pressure (kPa)
-100
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Compatible Tube Outer Diameter D1 Maximum Working Pressure (MPa) Conformable Tubing Outside Diameter phi D2 Effective Sectional Area (mm2) Operating Temperature Range (deg C) RoHS Directive Weight (g) Compatible Tube Outer Diameter D2 (mm) Shape Compatible Tube Outer Diameter D1 (mm) Dimensions P (mm) TRUSCO Part Number Dimensions C2 (mm) Material (metal hood)/Processing Dimensions C1 (mm) Color Fluid Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Compatible Tube Outer Diameter D1 Maximum Working Pressure (MPa) Conformable Tubing Outside Diameter phi D2 Effective Sectional Area (mm2) Operating Temperature Range (deg C) RoHS Directive Weight (g) Compatible Tube Outer Diameter D2 (mm) Shape Compatible Tube Outer Diameter D1 (mm) Dimensions P (mm) TRUSCO Part Number Dimensions C2 (mm) Material (metal hood)/Processing Dimensions C1 (mm) Color Fluid Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1 - - 0 to 60(No freezing) - - 6.35 - 12.7 - - - Brass (electroless nickel plated) - Resin body, open ring/black - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PG1/2-1/4 87912142 57.99 SGD
Shipped after 2018-02-26
- - 1 - - 0 to 60(No freezing) - - - - - - - - Brass (electroless nickel plated) - Resin body, open ring/light gray - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PG12-10C 87912264 70.99 SGD
Shipped after 2018-02-26
- - 1 - - 0 to 60(No freezing) - - - - - - - - Brass (electroless nickel plated) - Resin body, open ring/light gray -   1Bag(10PC) 1 PG12-10W 87912185 49.99 SGD
In stock
- - 1 - - 0 to 60(No freezing) - - - - - - - - Brass (electroless nickel plated) - Resin body, open ring/light gray - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PG16-12W 87912212 71.99 SGD
Shipped after 2018-02-26
- - 1 - - 0 to 60(No freezing) - - 4 - 6 - - - Brass (electroless nickel plated) - Resin body, open ring/light gray - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PG6-4C 87912273 51.99 SGD
Shipped after 2018-02-26
47.6 - 1 2013/03/08 35 0 to 60 Yes 21 - Reducing Union Straight 12 21 - 21.2 - 23.4 - Air, Water   1PC 1 PG12-3/8 35310947 5.99 SGD
In stock
- - 1 - - (Nofreezing)0-60 - - 8 Reducing Union Straight 10 - - - Brass(electrolessnickelplated) - Openring,resinbody/lightgray Air,water   1Bag(10PC) 1 PG10-8W 87912176 47.99 SGD
In stock
34.4 2013/01/04 1 - 5.3 0 to 60 Yes 6.3 4 Reducing Union Straight - 12.5 - 14.9 - 17 - Air, Water   1PC 1 PG1/4-4 35310956 3.99 SGD
In stock
- - 1 - - 0 to 60(No freezing) - - 7.94 - 12.7 - - - Brass (electroless nickel plated) - Resin body, open ring/black - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PG1/2-5/16 87912151 57.99 SGD
Shipped after 2018-02-23
- - 1 - - 0 to 60(No freezing) - - 6 - - - - - Brass (electroless nickel plated) - Resin body, open ring/light gray -   1Bag(10PC) 1 PG10-6W 87912167 47.99 SGD
In stock
- - 1 - - 0 to 60(No freezing) - - 8 - - - - - Brass (electroless nickel plated) - Resin body, open ring/light gray - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PG10-8C 87912255 59.99 SGD
Shipped after 2018-02-26
- - 1 - - 0 to 60(No freezing) - - 4 - 6 - - - Brass (electroless nickel plated) - Resin body, open ring/light gray -   1Bag(10PC) 1 PG6-4W 87912221 33.99 SGD
In stock
- - 1 - - 0 to 60(No freezing) - - 4 - 8 - - - Brass (electroless nickel plated) - Resin body, open ring/light gray - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PG8-4W 87912237 38.99 SGD
Shipped after 2018-02-26
- - 1 - - 0 to 60(No freezing) - - 6 - 8 - - - Brass (electroless nickel plated) - Resin body, open ring/light gray -   1Bag(10PC) 1 PG8-6W 87912246 36.99 SGD
In stock
- - 1 - - 0 to 60(No freezing) - - 6 - 8 - - - Brass (electroless nickel plated) - Resin body, open ring/light gray - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PG8-6C 87912282 54.99 SGD
Shipped after 2018-02-26
- - 1 - - 0 to 60(No freezing) - - 8 - - - - - Brass (electroless nickel plated) - Resin body, open ring/light gray - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PG12-8W 87912194 51.99 SGD
Shipped after 2018-02-26
- - 1 - - 0 to 60(No freezing) - - - - - - - - Brass (electroless nickel plated) - Resin body, open ring/light gray - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PG16-10W 87912203 97.99 SGD
In stock
47.6 41641 1 41706 50.8 0 to 60 Yu 21 - Reducing Union Straight - 21 - 21.2 - 23.4 - AirWater   1PC 1 PG1/2-3/8 35310983 5.99 SGD
In stock
43.1 3/8 1.0 5/16 20 0 to 60 Yu 15 - - - 17.5 - 18.4 - 21.2 - -   1PC 1 PG3/8-5/16 35310974 5.99 SGD
In stock
49.5 5/8 1.0 1/2 90.6 0 to 60 Yu 26 - - - 25 - 23.4 - 24.1 - -   1PC 1 PG5/8-1/2 35310992 9.99 SGD
Shipped after 2018-02-26
37.9 5/16 1.0 1/4 12.5 0 to 60 Yu 8.7 - - - 14.5 - 17 - 18.4 - -   1PC 1 PG5/16-1/4 35310965 3.99 SGD
In stock
34.4 - 1.0 - 5.3 0 - 60 Available 6.4 4 Different diameter union straight 6 12.5 290-9308 14.9 - 17 - Air / water   1PC 1 PG6-4 09147801 3.99 SGD
In stock
37.9 - 1.0 - 12.5 0 - 60 Available 8.8 6 Different diameter union straight 8 14.5 290-9316 17 - 18.4 - Air / water   1PC 1 PG8-6 09147817 3.99 SGD
In stock
43.1 - 1.0 - 20 0 - 60 Available 14 8 Different diameter union straight 10 17.5 290-9332 18.4 - 21.2 - Air / water   1PC 1 PG10-8 09147826 4.99 SGD
In stock
47.6 - 1.0 - 35 0 - 60 Available 21 10 Different diameter union straight 12 21 290-9359 21.2 - 23.4 - Air / water   1PC 1 PG12-10 09147835 5.99 SGD
In stock
38.8 - 1.0 - 3.5 0 - 60 Available 11 4 Different diameter union straight 8 14.5 - 14.9 - 18.4 - Air / water   1PC 1 PG8-4 09317777 3.99 SGD
In stock
45.2 - 1.0 - 10 0 - 60 Available 16 6 Different diameter union straight 10 17.5 290-9324 17 - 21.2 - Air / water   1PC 1 PG10-6 09981054 4.99 SGD
In stock
49.4 - 1.0 - 23 0 - 60 Available 24 8 Different diameter union straight 12 21 290-9341 18.4 - 23.4 - Air / water   1PC 1 PG12-8 09981063 5.99 SGD
In stock
49.5 - 1.0 - 88.6 0 - 60 Available 27 12 Different/diameter union strait 16 25 290-9367 23.4 - 24.1 - Air / water   1PC 1 PG16-12 10368531 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 19
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.81
21 Customer Reviews
The reviews are automatic translation.
Used for connecting different diameters of air tubes
5
From Japan
On 2017-09-26 17:54:39
Until now, I bought it at the home center, but the price was cheap and the delivery was short and it was available.
This review is about item#9147817.
Nitrogen piping fitting
5
From Japan
On 2017-08-21 14:52:27
The delivery date is earlier, order mistakes are reduced and it is saved. However, there are many times to take time to search for orders.
This review is about item#9981054.
Air
5
From Japan
On 2017-05-24 14:56:56
Because I am using parts of this manufacturer for about 20 years, I think that it is very convenient and quality is good.
This review is about item#09147817.
Dust removal
5
From Japan
On 2017-01-18 14:45:08
I made it by SMC, so I tried choosing because there was no lineup, it can be used without problems.
This review is about item#9981054.
Along with the thickness change of the hose
3
From Japan
On 2016-11-08 17:01:13
There are only major manufacturers making it solidly. I understand it by touching
This review is about item#9317777.
For air
3
From Japan
On 2016-08-03 02:53:39
There is a feeling of firmness when removing the price higher than competitors' products.
This review is about item#09981054.
Electric wiring
5
From Japan
On 2016-07-29 18:23:39
There is no problem in initial use. Durability in long-term use is unknown.
This review is about item#09147801.
For air piping installation
5
From Japan
On 2016-07-09 11:55:46
The goods were also solid and could be used with any famous manufacturer without any change.
This review is about item#09981063.
Used as a fitting for urethane tube for oxygen capsule
5
From Japan
On 2016-03-23 14:53:52
There is no problem at all. I use it with peace of mind!
This review is about item#09147817.
Connection of air hose
5
From Japan
On 2016-03-03 15:24:18
no problem. I will purchase it if necessary.
This review is about item#87912176.

Related Products