Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
RoHS Directive Effective Sectional Area (mm2) Opposite Side H (mm) Dimensions L (mm) Vacuum Pressure (kPa) Operating Temperature Range (deg C) Dimensions P (mm) Weight (g) Material (metal hood)/Processing Compatible Tube Outer Diameter D (mm) Shape Compatible Screw Fluid Color Dimensions C (mm) TRUSCO Part Number Compatible Tube Outer Diameter D (inch) Dimensions B (mm) Specification 2014 TRUSCO Published Page Screw Dimensions Dimensions A (mm) Purpose Maximum Working Pressure (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS Directive Effective Sectional Area (mm2) Opposite Side H (mm) Dimensions L (mm) Vacuum Pressure (kPa) Operating Temperature Range (deg C) Dimensions P (mm) Weight (g) Material (metal hood)/Processing Compatible Tube Outer Diameter D (mm) Shape Compatible Screw Fluid Color Dimensions C (mm) TRUSCO Part Number Compatible Tube Outer Diameter D (inch) Dimensions B (mm) Specification 2014 TRUSCO Published Page Screw Dimensions Dimensions A (mm) Purpose Maximum Working Pressure (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yu 40 8 25.7 -100 0 to 60 20.8 49 - - - - - - 23.3 290-8743 - 33.9 Taper screw for pipe: Sealock processing 1-1224 R1/2 15 Connection between screw and tube 1.0   1PC 1 POC12-04 09147975 4.99 SGD
In stock
Yu 20 6 17.6 -100 0 to 60 16.8 23 - - - - - - 18.2 - 5/16 23.9 Taper screw for pipe: Sealock processing - R3/8 12 Connection between screw and tube 1.0   1PC 1 POC5/16-03 35310055 3.99 SGD
Shipped after 2018-02-26
Yu 20 6 22.1 -100 0 to 60 20.8 49 - - - - - - 20.7 - 3/8 30.3 Taper screw for pipe: Sealock processing - R1/2 15 Connection between screw and tube 1.0   1PC 1 POC3/8-04 35310082 5.99 SGD
Shipped after 2018-02-26
Yu 20 6 20.6 -100 0 to 60 14 15 - - - - - - 18.2 - 5/16 26.6 Taper screw for pipe: Sealock processing - R1/4 11 Connection between screw and tube 1.0   1PC 1 POC5/16-02 35310046 5.99 SGD
Shipped after 2018-02-26
Yu 95 - 34.1 -100 0 to 60 26 73 - - - - - - 24.8 - - 42.3 Taper screw for pipe: Sealock processing - R1/2 15 Connection between screw and tube 1.0   1PC 1 POC16-04 35310003 12.99 SGD
Shipped after 2018-02-26
Yu 20 6 23.8 -100 0 to 60 17.8 23 - - - - - - 20.7 - 3/8 29.8 Taper screw for pipe: Sealock processing - R1/4 11 Connection between screw and tube 1.0   1PC 1 POC3/8-02 35310064 4.99 SGD
Shipped after 2018-02-26
Yu 20 6 23 -100 0 to 60 17.8 29 - - - - - - 20.7 - 3/8 29.3 Taper screw for pipe: Sealock processing - R3/8 12 Connection between screw and tube 1.0   1PC 1 POC3/8-03 35310073 4.99 SGD
Shipped after 2018-02-26
Yu - 5 23.9 -100 0 to 60 13.7 14 - - - - - - 18.2 - 5/16 27.9 Taper screw for pipe: Sealock processing - R1/8 8 Connection between screw and tube 1.0   1PC 1 POC5/16-01 35310037 3.99 SGD
Shipped after 2018-02-26
Yu - 4 16.5 -100 0 to 60 14 14 - - - - - - 17 - 1/4 22.6 Taper screw for pipe: Sealock processing - R1/4 11 Connection between screw and tube 1.0   1PC 1 POC1/4-02 35310021 3.99 SGD
Shipped after 2018-02-26
Yu - 4 18.6 -100 0 to 60 11.8 8 - - - - - - 17 - 1/4 22.6 Taper screw for pipe: Sealock processing - R1/8 8 Connection between screw and tube 1.0   1PC 1 POC1/4-01 35310012 5.99 SGD
Shipped after 2018-02-26
Yu 20 6 22.1 -100 0 to 60 20.8 49 - - - - - - 20.7 290-8727 - 30.3 Taper screw for pipe: Sealock processing 1-1224 R1/2 15 Connection between screw and tube 1.0   1PC 1 POC10-04 10369432 5.99 SGD
Shipped after 2018-02-26
- - - - -100 0 to 60(No freezing) - - Brass (electroless nickel plated) - - R1/4 - Resin body, open ring/light gray - - - - - - - - Connection between screw and tube 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC10-02W 87918232 41.99 SGD
Shipped after 2018-03-02
- - - - -100 0 to 60(No freezing) - - Brass (electroless nickel plated) - - R3/8 - Resin body, open ring/light gray - - - - - - - - Connection between screw and tube 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC10-03C 87918415 51.99 SGD
Shipped after 2018-02-26
- - - - -100 0 to 60(No freezing) - - Brass (electroless nickel plated) - - R3/8 - Resin body, open ring/light gray - - - - - - - - Connection between screw and tube 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC10-03W 87918241 41.99 SGD
Shipped after 2018-02-26
- - - - -100 0 to 60(No freezing) - - Brass (electroless nickel plated) - - R1/2 - Resin body, open ring/light gray - - - - - - - - Connection between screw and tube 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC10-04C 87918424 63.99 SGD
Shipped after 2018-02-26
- - - - -100 0 to 60(No freezing) - - Brass (electroless nickel plated) - - R1/2 - Resin body, open ring/light gray - - - - - - - - Connection between screw and tube 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC10-04W 87918257 51.99 SGD
Shipped after 2018-02-26
- - - - -100 0 to 60(No freezing) - - Brass (electroless nickel plated) - - R3/8 - Resin body, open ring/light gray - - - - - - - - Connection between screw and tube 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC12-03C 87918433 63.99 SGD
Shipped after 2018-03-02
- - - - -100 0 to 60(No freezing) - - Brass (electroless nickel plated) - - R3/8 - Resin body, open ring/light gray - - - - - - - - Connection between screw and tube 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC12-03W 87918266 51.99 SGD
Shipped after 2018-02-26
- - - - -100 0 to 60(No freezing) - - Brass (electroless nickel plated) - - R1/2 - Resin body, open ring/light gray - - - - - - - - Connection between screw and tube 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC12-04C 87918442 63.99 SGD
Shipped after 2018-02-26
- - - - -100 0 to 60(No freezing) - - Brass (electroless nickel plated) - - R3/8 - Resin body, open ring/light gray - - - - - - - - Connection between screw and tube 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC16-03W 87918293 88.99 SGD
Shipped after 2018-02-26
- - - - -100 0 to 60(No freezing) - - Brass (electroless nickel plated) 4 - R1/8 - Resin body, open ring/light gray - - - - - - - - Connection between screw and tube 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC4-01C 87918451 35.99 SGD
Shipped after 2018-02-26
- - - - -100 0 to 60(No freezing) - - Brass (electroless nickel plated) 6 - R1/4 - Resin body, open ring/light gray - - - - - - - - Connection between screw and tube 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC6-02W 87918345 31.99 SGD
Shipped after 2018-02-26
- - - - -100 0 to 60(No freezing) - - Brass (electroless nickel plated) 6 - M5x0.8 - Resin body, open ring/light gray - - - - - - - - Connection between screw and tube 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC6-M5W 87918354 29.99 SGD
Shipped after 2018-02-26
- - - - -100 0 to 60(No freezing) - - Brass (electroless nickel plated) 6 - M6x1 - Resin body, open ring/light gray - - - - - - - - Connection between screw and tube 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC6-M6C 87918512 41.99 SGD
Shipped after 2018-02-26
- - - - -100 0 to 60(No freezing) - - Brass (electroless nickel plated) - - R1/4 - Resin body, open ring/light gray - - - - - - - - Connection between screw and tube 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC10-02C 87918406 51.99 SGD
Shipped after 2018-02-26
- - - - -100 0 to 60(No freezing) - - Brass (electroless nickel plated) 4 - M5x0.8 - Resin body, open ring/light gray - - - - - - - - Connection between screw and tube 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC4-M5W 87918311 26.99 SGD
Shipped after 2018-02-26
- - - - -100 0 to 60(No freezing) - - Brass (electroless nickel plated) 6 - R1/8 - Resin body, open ring/light gray - - - - - - - - Connection between screw and tube 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC6-01W 87918336 29.99 SGD
Shipped after 2018-02-26
- - - - -100 0 to 60(No freezing) - - Brass (electroless nickel plated) 6 - M6x1 - Resin body, open ring/light gray - - - - - - - - Connection between screw and tube 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC6-M6W 87918363 31.99 SGD
Shipped after 2018-02-26
- - - - -100 0 to 60(No freezing) - - Brass (electroless nickel plated) 8 - R1/8 - Resin body, open ring/light gray - - - - - - - - Connection between screw and tube 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC8-01C 87918521 41.99 SGD
Shipped after 2018-02-26
- - - - -100 0 to 60(No freezing) - - Brass (electroless nickel plated) 8 - R1/4 - Resin body, open ring/light gray - - - - - - - - Connection between screw and tube 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC8-02W 87918381 35.99 SGD
Shipped after 2018-02-26
- - - - -100 0 to 60(No freezing) - - Brass (electroless nickel plated) 6 - R1/8 - Resin body, open ring/light gray - - - - - - - - Connection between screw and tube 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC6-01C 87918485 35.99 SGD
Shipped after 2018-02-26
- - - - -100 0 to 60(No freezing) - - Brass (electroless nickel plated) 6 - M5x0.8 - Resin body, open ring/light gray - - - - - - - - Connection between screw and tube 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC6-M5C 87918503 41.99 SGD
Shipped after 2018-02-26
- - - - -100 0 to 60(No freezing) - - Brass (electroless nickel plated) 8 - R1/8 - Resin body, open ring/light gray - - - - - - - - Connection between screw and tube 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC8-01W 87918372 25.99 SGD
In stock
- - - - -100 0 to 60(No freezing) - - Brass (electroless nickel plated) 8 - R1/4 - Resin body, open ring/light gray - - - - - - - - Connection between screw and tube 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC8-02C 87918537 42.99 SGD
Shipped after 2018-02-26
- - - - -100 0 to 60(No freezing) - - Brass (electroless nickel plated) - - R1/2 - Resin body, open ring/light gray - - - - - - - - Connection between screw and tube 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC12-04W 87918275 51.99 SGD
Shipped after 2018-02-26
- - - - -100 0 to 60(No freezing) - - Brass (electroless nickel plated) - - R3/8 - Resin body, open ring/black - - - - - - - - Connection between screw and tube 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC16-03 87918284 88.99 SGD
Shipped after 2018-02-26
- - - - -100 0 to 60(No freezing) - - Brass (electroless nickel plated) 4 - M6x1 - Resin body, open ring/light gray - - - - - - - - Connection between screw and tube 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC4-M6W 87918327 31.99 SGD
Shipped after 2018-02-26
- - - - -100 0 to 60(No freezing) - - Brass (electroless nickel plated) 4 - R1/8 - Resin body, open ring/light gray - - - - - - - - Connection between screw and tube 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC4-01W 87918302 24.99 SGD
Shipped after 2018-02-26
- - - - -100 0 to 60(No freezing) - - Brass (electroless nickel plated) 4 - M5x0.8 - Resin body, open ring/light gray - - - - - - - - Connection between screw and tube 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC4-M5C 87918467 35.99 SGD
Shipped after 2018-02-26
- - - - -100 0 to 60(No freezing) - - Brass (electroless nickel plated) 4 - M6x1 - Resin body, open ring/light gray - - - - - - - - Connection between screw and tube 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC4-M6C 87918476 41.99 SGD
Shipped after 2018-02-26
- - - - -100 0 to 60(No freezing) - - Brass (electroless nickel plated) 8 - R3/8 - Resin body, open ring/light gray - - - - - - - - Connection between screw and tube 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC8-03W 87918397 35.99 SGD
Shipped after 2018-02-26
- - - - -100 0 to 60(No freezing) - - Brass (electroless nickel plated) 6 - R1/4 - Resin body, open ring/light gray - - - - - - - - Connection between screw and tube 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC6-02C 87918494 41.99 SGD
Shipped after 2018-02-26
- - - - -100 0 to 60(No freezing) - - Brass (electroless nickel plated) 8 - R3/8 - Resin body, open ring/light gray - - - - - - - - Connection between screw and tube 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 POC8-03C 87918546 51.99 SGD
Shipped after 2018-02-26
Yu 5.2 3 16.9 -100 0 to 60 9.7 5.9 - 4 Hexagon socket head straight - AirWater - 14.9 - - 20.9 Metric thread - M6x1 4 Connection between screw and tube 1   1PC 1 POC4-M6 09147853 2.99 SGD
In stock
- - - - - - - - - - - - - - - - - - Taper screw for pipe: Sealock processing - - - Connection between screw and tube -   1PC 1 POC8-03 09147932 3.99 SGD
In stock
Yes 3.6 2.5 17 -100 0 - 60 9.7 7.6 - 4 Hexagon socket head straight - Air, Water - 14.9 - - 21 Taper screw for pipe: Sealock processing - R1/8 8 - 1   1PC 1 POC4-01 09147862 2.99 SGD
In stock
- - - - - - - - - - - - - - - 442-7718 - - - 1-1224 - - Connection between screw and tube -   1PC 1 POC10-01 89681855 6.99 SGD
Shipped after 2018-02-26
Yu 40 8 25.6 -100 0 to 60 20.8 34 - 12 Hexagon socket head straight - AirWater - 23.3 290-8735 - 31.9 Taper screw for pipe: Sealock processing 1-1224 R3/8 12 Connection between screw and tube 1   1PC 1 POC12-03 09147966 4.99 SGD
Shipped after 2018-02-26
Available 2 2 16.9 -100 0 - 60 9.7 5.6 - 4 Hexagon socket head straight - Air / water - 14.9 290-8620 - 19.9 Metric thread - M5x0.8 3 Connection between screw and tube 1.0   1PC 1 POC4-M5 09147844 2.99 SGD
In stock
Available 3.2 2 20 -100 0 - 60 11.8 8.5 - 6 Hexagon head with straight hole - Air / water - 17 290-8646 - 23 Metric thread - M5x0.8 3 Connection between screw and tube 1.0   1PC 1 POC6-M5 09147871 2.99 SGD
In stock
Available 7.4 3 18.5 -100 0 - 60 11.8 6.9 - 6 Hexagon socket head straight - Air / water - 17 - - 22.5 Metric thread - M6x1 4 Connection between screw and tube 1.0   1PC 1 POC6-M6 09147887 2.99 SGD
In stock
Available 11 4 18.6 -100 0 - 60 11.8 8.1 - 6 Hexagon head with straight hole - Air / water - 17 290-8654 - 22.6 Taper screw pipe: Sealock processing - R1/8 8 Connection between screw and tube 1.0   1PC 1 POC6-01 09147896 2.99 SGD
In stock
Available 11 4 16.5 -100 0 - 60 14 15 - 6 Hexagon head with straight hole - Air / water - 17 290-8662 - 22.6 Taper screw pipe: Sealock processing - R1/4 11 Connection between screw and tube 1.0   1PC 1 POC6-02 09147905 2.99 SGD
In stock
Available 17 5 23.9 -100 0 - 60 13.7 14 - 8 Hexagon socket head straight - Air / water - 18.2 290-8671 - 27.9 Taper screw pipe: Sealock processing - R1/8 8 Connection between screw and tube 1.0   1PC 1 POC8-01 09147914 2.99 SGD
In stock
Available 20 6 20.6 -100 0 - 60 14 15 - 8 Hexagon socket head straight - Air / water - 18.2 290-8689 - 26.6 Taper screw pipe: Sealock processing - R1/4 11 Connection between screw and tube 1.0   1PC 1 POC8-02 09147923 2.99 SGD
In stock
Available 20 6 23.8 -100 0 - 60 17.7 23 - 10 Hexagon socket head straight - Air / water - 20.7 290-8701 - 29.8 Taper screw pipe: Sealock processing - R1/4 11 Connection between screw and tube 1.0   1PC 1 POC10-02 09147941 3.99 SGD
In stock
Available 20 6 23 -100 0 - 60 17.8 28 - 10 Hexagon socket head straight - Air / water - 20.7 290-8719 - 29.3 Taper screw pipe: Sealock processing - R3/8 12 Connection between screw and tube 1.0   1PC 1 POC10-03 09147957 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Used for piping
3
From Japan
On 2016-04-25 18:28:20
A sense of security of the manufacturer's products.
This review is about item#09147941.
As carbon dioxide piping
5
From Japan
On 2015-07-24 21:07:37
It is reliable, slim and easy to use product.
This review is about item#09147871.
As carbon dioxide piping
5
From Japan
On 2015-07-24 21:05:46
Threads only differ from M5 products, the processability of the tap does not change, the orifice is large, the strength also increases, so what is possible with the new piping will be changed here.
This review is about item#09147887.
As carbon dioxide piping
5
From Japan
On 2015-07-24 20:57:13
The body was thin and could be used in a thin tubular place. Thick body of the main body was troubled because it did not enter the cylinder, but it was saved. The fixing was also easy to tighten as the hole in the middle was a hex hole.
This review is about item#09147844.
For driving the air valve
5
From Japan
On 2013-12-27 13:21:24
There is no problem with the quality of the product itself. Because the price is higher than asking a trading company, it is saved only when there are circumstances such as a small number of members and a short delivery date. It is usually better to purchase through a trading company.
This review is about item#09147844.

Related Products