Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Female Straight

4.83 (12)
Purpose
Connection between screw and tube
Vacuum Pressure (kPa)
-100
...see all>
Product Options
ADD TO CART
Dimensions P (mm) Shape Dimensions Rc (mm) Compatible Tube Outer Diameter D (mm) TRUSCO Part Number Material (metal hood)/Processing Fluid Compatible Screw Dimensions C (mm) Color Dimensions B (mm) Compatible Tube Outer Diameter D (inch) Dimensions A (mm) Maximum Working Pressure (MPa) 2014 TRUSCO Published Page Effective Sectional Area (mm2) RoHS Directive Operating Temperature Range (deg C) Opposite Side H (mm) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions P (mm) Shape Dimensions Rc (mm) Compatible Tube Outer Diameter D (mm) TRUSCO Part Number Material (metal hood)/Processing Fluid Compatible Screw Dimensions C (mm) Color Dimensions B (mm) Compatible Tube Outer Diameter D (inch) Dimensions A (mm) Maximum Working Pressure (MPa) 2014 TRUSCO Published Page Effective Sectional Area (mm2) RoHS Directive Operating Temperature Range (deg C) Opposite Side H (mm) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - Brass (electroless nickel plated) - R3/8 - Resin body, open ring/light gray - - - 1 - - - 0 to 60(No freezing) - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PCF12-03C 87916866 -
N/A
[x]
- - - 4 - Brass (electroless nickel plated) - M5x0.8 - Resin body, open ring/black - - - 1 - - - 0 to 60(No freezing) - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PCF4-M5 87916762 -
N/A
[x]
- - - 6 - Brass (electroless nickel plated) - M5x0.8 - Resin body, open ring/black - - - 1 - - - 0 to 60(No freezing) - -   1Bag(10PC) 1 PCF6-M5 87916796 28.99 SGD
Shipped after 2018-06-25
- - - 6 - Brass (electroless nickel plated) - M5x0.8 - Resin body, open ring/light gray - - - 1 - - - 0 to 60(No freezing) - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PCF6-M5C 87916963 -
N/A
[x]
- - - 8 - Brass (electroless nickel plated) - R3/8 - Resin body, open ring/light gray - - - 1 - - - 0 to 60(No freezing) - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PCF8-03C 87916997 -
N/A
[x]
14.5 - Rc1/8 - - - - - 18.2 - 28 5/16 8 1.0 - 20 Yu 0 to 60 - 20   1PC 1 PCF5/16-01 35309951 -
N/A
[x]
17.5 - Rc3/8 - - - - - 20.7 - 34.7 3/8 12 1.0 - 43 Yu 0 to 60 21 43   1PC 1 PCF3/8-03 35309994 -
N/A
[x]
15 - Rc1/4 - - - - - 18.2 - 31 5/16 11 1.0 - 20 Yu 0 to 60 - 27   1PC 1 PCF5/16-02 35309967 -
N/A
[x]
15 - Rc3/8 - - - - - 18.2 - 32 5/16 12 1.0 - 20 Yu 0 to 60 21 36   1PC 1 PCF5/16-03 35309976 -
N/A
[x]
17.5 Female Straight Rc1/4 - - - AirWater - 20.7 - 33.7 41706 11 1 - 43 Yu 0 to 60 17 33 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PCF3/8-02 35309985 4.99 SGD
Shipped after 2018-06-29
20.8 Female Straight Rc3/8 12 290-9529 - AirWater - 23.3 - 36.8 - 12 1 1-1228 71 Yu 0 to 60 21 51   1PC 1 PCF12-03 09148081 5.99 SGD
Shipped after 2018-06-25
- - - - - Brass (electroless nickel plated) - R3/8 - Resin body, open ring/light gray - - - 1 - - - 0 to 60(No freezing) - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PCF12-03W 87916726 -
N/A
[x]
- - - 6 - Brass (electroless nickel plated) - R1/8 - Resin body, open ring/light gray - - - 1 - - - 0 to 60(No freezing) - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PCF6-01W 87916771 -
N/A
[x]
- - - 6 - Brass (electroless nickel plated) - R1/4 - Resin body, open ring/light gray - - - 1 - - - 0 to 60(No freezing) - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PCF6-02W 87916787 -
N/A
[x]
- - - - - Brass (electroless nickel plated) - R1/4 - Resin body, open ring/light gray - - - 1 - - - 0 to 60(No freezing) - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PCF10-02W 87916692 -
N/A
[x]
- - - - - Brass (electroless nickel plated) - R1/4 - Resin body, open ring/light gray - - - 1 - - - 0 to 60(No freezing) - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PCF12-02C 87916857 -
N/A
[x]
- - - - - Brass (electroless nickel plated) - R1/2 - Resin body, open ring/light gray - - - 1 - - - 0 to 60(No freezing) - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PCF12-04-C 87916875 -
N/A
[x]
- - - 6 - Brass (electroless nickel plated) - R1/8 - Resin body, open ring/light gray - - - 1 - - - 0 to 60(No freezing) - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PCF6-01C 87916936 -
N/A
[x]
- - - 8 - Brass (electroless nickel plated) - R1/8 - Resin body, open ring/light gray - - - 1 - - - 0 to 60(No freezing) - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PCF8-01C 87916972 -
N/A
[x]
- - - 8 - Brass (electroless nickel plated) - R1/4 - Resin body, open ring/light gray - - - 1 - - - 0 to 60(No freezing) - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PCF8-02C 87916981 -
N/A
[x]
- - - - - Brass (electroless nickel plated) - R3/8 - Resin body, open ring/light gray - - - 1 - - - 0 to 60(No freezing) - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PCF10-03C 87916841 -
N/A
[x]
- - - - - Brass (electroless nickel plated) - R1/4 - Resin body, open ring/light gray - - - 1 - - - 0 to 60(No freezing) - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PCF12-02W 87916717 -
N/A
[x]
- - - 6 - Brass (electroless nickel plated) - R3/8 - Resin body, open ring/light gray - - - 1 - - - 0 to 60(No freezing) - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PCF6-03C 87916954 -
N/A
[x]
- - - - - Brass (electroless nickel plated) - R1/4 - Resin body, open ring/light gray - - - 1 - - - 0 to 60(No freezing) - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PCF10-02C 87916832 -
N/A
[x]
- - - 4 - Brass (electroless nickel plated) - M5x0.8 - Resin body, open ring/light gray - - - 1 - - - 0 to 60(No freezing) - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PCF4-M5C 87916927 -
N/A
[x]
- - - 6 - Brass (electroless nickel plated) - R1/4 - Resin body, open ring/light gray - - - 1 - - - 0 to 60(No freezing) - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PCF6-02C 87916945 -
N/A
[x]
- - - 8 - Brass (electroless nickel plated) - R3/8 - Resin body, open ring/light gray - - - 1 - - - 0 to 60(No freezing) - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PCF8-03W 87916823 -
N/A
[x]
- - - - - Brass (electroless nickel plated) - R3/8 - Resin body, open ring/light gray - - - 1 - - - 0 to 60(No freezing) - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PCF10-03W 87916701 -
N/A
[x]
- - - - - Brass (electroless nickel plated) - R1/2 - Resin body, open ring/light gray - - - 1 - - - 0 to 60(No freezing) - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PCF16-04-C 87916893 -
N/A
[x]
- - - 4 - Brass (electroless nickel plated) - R1/8 - Resin body, open ring/light gray - - - 1 - - - 0 to 60(No freezing) - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PCF4-01C 87916902 -
N/A
[x]
- - - 8 - Brass (electroless nickel plated) - R1/8 - Resin body, open ring/light gray - - - 1 - - - 0 to 60(No freezing) - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PCF8-01W 87916805 -
N/A
[x]
- - - - - Brass (electroless nickel plated) - R1/2 - Resin body, open ring/light gray - - - 1 - - - 0 to 60(No freezing) - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PCF12-04W 87916735 -
N/A
[x]
- - - - - Brass (electroless nickel plated) - R3/8 - Resin body, open ring/light gray - - - 1 - - - 0 to 60(No freezing) - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PCF16-03-C 87916884 -
N/A
[x]
- - - 4 - Brass (electroless nickel plated) - R1/8 - Resin body, open ring/light gray - - - 1 - - - 0 to 60(No freezing) - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PCF4-01W 87916744 -
N/A
[x]
- - - 4 - Brass (electroless nickel plated) - R1/4 - Resin body, open ring/light gray - - - 1 - - - 0 to 60(No freezing) - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PCF4-02C 87916911 -
N/A
[x]
- - - 4 - Brass (electroless nickel plated) - R1/4 - Resin body, open ring/light gray - - - 1 - - - 0 to 60(No freezing) - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PCF4-02W 87916753 -
N/A
[x]
- - - 8 - Brass (electroless nickel plated) - R1/4 - Resin body, open ring/light gray - - - 1 - - - 0 to 60(No freezing) - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PCF8-02W 87916814 -
N/A
[x]
11 Female straight Rc1/8 4 290-9430 - Air / water - 14.9 - 24.4 - 8 1.0 - 5.3 Available 0 - 60 14 16   1PC 1 PCF4-01 09147984 2.99 SGD
Shipped after 2018-06-25
12 Female straight Rc1/4 4 - - Air / water - 14.9 - 27.4 - 11 1.0 - 6.1 Available 0 - 60 17 24   1PC 1 PCF4-02 09147993 4.99 SGD
Shipped after 2018-06-25
13 Female straight Rc1/8 6 290-9448 - Air / water - 17 - 26.5 - 8 1.0 - 12.5 Available 0 - 60 14 18   1PC 1 PCF6-01 09148002 2.99 SGD
Shipped after 2018-06-25
13 Female straight Rc1/4 6 290-9456 - Air / water - 17 - 29.5 - 11 1.0 - 12.5 Available 0 - 60 17 25   1PC 1 PCF6-02 09148011 3.99 SGD
Shipped after 2018-06-25
14.5 Female straight Rc1/8 8 290-9464 - Air / water - 18.2 - 28 - 8 1.0 - 26 Available 0 - 60 14 20   1PC 1 PCF8-01 09148027 2.99 SGD
Shipped after 2018-06-25
15 Female straight Rc1/4 8 290-9472 - Air / water - 18.2 - 31 - 11 1.0 - 26 Available 0 - 60 17 27   1PC 1 PCF8-02 09148036 3.99 SGD
Shipped after 2018-06-25
15.5 Female straight Rc3/8 8 290-9481 - Air / water - 18.2 - 32 - 12 1.0 - 26 Available 0 - 60 21 37   1PC 1 PCF8-03 09148045 4.99 SGD
Shipped after 2018-06-25
17.5 Female straight Rc1/4 10 290-9499 - Air / water - 20.7 - 33.7 - 11 1.0 - 43 Available 0 - 60 17 33   1PC 1 PCF10-02 09148054 4.99 SGD
Shipped after 2018-06-25
17.5 Female straight Rc3/8 10 290-9502 - Air / water - 20.7 - 34.7 - 12 1.0 - 43 Available 0 - 60 21 42   1PC 1 PCF10-03 09148063 5.99 SGD
Shipped after 2018-06-25
20.8 Female straight Rc1/4 12 290-9511 - Air / water - 23.3 - 35.8 - 11 1.0 - 40.7 Available 0 - 60 21 57   1PC 1 PCF12-02 09148072 5.99 SGD
Shipped after 2018-06-25
13 Scalpel straight Rc1/8 - - - Air / water - 17 - 26.5 1/4 8 1.0 - 12.5 Available 0 - 60 14 18   1PC 1 PCF1/4-01 35309933 2.99 SGD
Shipped after 2018-06-25
13 Female straight Rc1/4 - - - Air / water - 17 - 29.5 1/4 11 1.0 - 12.5 available 0 - 60 17 25   1PC 1 PCF1/4-02 35309942 3.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 10
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
12 Customer Reviews
The reviews are automatic translation.
To air duct piping
5
From Japan
On 2018-02-02 15:43:12
Especially it can be used without problems We do not need thick tubes for air duster used for light work so we are connecting urethane hose with this
This review is about item#9148011.
Around air hose
5
From Japan
On 2017-12-27 18:26:51
Tube fitting uses Pisco's products. Looks · performance · low price It is good.
This review is about item#9148027.
Air suspension piping
4
From Japan
On 2017-11-11 18:17:15
I always use it. I think that there is no problem. I will continue to use it.
This review is about item#9147984.
For connection of air piping
5
From Japan
On 2017-05-24 14:57:42
Because I am using parts of this manufacturer for about 20 years, I think that it is very convenient and quality is good.
This review is about item#09148036.
For air duster
5
From Japan
On 2016-08-03 03:05:16
It was a parallel male thread, but it was possible to use it without problems if the seal tape was scaled a little.
This review is about item#09148036.
Air piping
5
From Japan
On 2015-03-12 14:34:40
I think that it is easy to use and reliable.
This review is about item#09148063.
Air suspension
5
From Japan
On 2015-03-02 18:04:06
I am satisfied because it can be used without leakage.
This review is about item#09148002.
To air piping
4
From Japan
On 2014-05-08 15:19:14
It was very helpful at the place where the tool was narrow and could not fit in. I was able to install with one type with El type tool.
This review is about item#09148002.
Compressor piping
5
From Japan
On 2014-02-26 16:17:37
Although it feels somewhat long, since it is a female screw, it will be unavoidable. I can use it without particular problem.
This review is about item#09148027.
Parts of self-made water purifier
5
From Japan
On 2013-04-19 14:18:35
It depends on purpose of use.
This review is about item#35309942.

Related Products