Buy more than* S$200* and get FREE SHIPPING

Universal Elbow

5.00 (1)
Purpose
Connection between screw and tube
...see all>
Product Options
ADD TO CART
Dimensions C (mm) 2014 TRUSCO Published Page Dimensions B (mm) TRUSCO Part Number Screw Dimensions RoHS Directive Dimensions E (mm) Opposite Side H (mm) Dimensions A (mm) Vacuum Pressure (kPa) Maximum Working Pressure (MPa) Dimensions P2 (phi mm) Dimension L1 (mm) Dimensions P1 (phi mm) Effective Sectional Area (mm2) Compatible Tube Outer Diameter D (mm) Operating Temperature Range (deg C) Material (metal hood)/Processing Fluid Weight (g) Compatible Screw Dimension L2 (mm) Shape Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) 2014 TRUSCO Published Page Dimensions B (mm) TRUSCO Part Number Screw Dimensions RoHS Directive Dimensions E (mm) Opposite Side H (mm) Dimensions A (mm) Vacuum Pressure (kPa) Maximum Working Pressure (MPa) Dimensions P2 (phi mm) Dimension L1 (mm) Dimensions P1 (phi mm) Effective Sectional Area (mm2) Compatible Tube Outer Diameter D (mm) Operating Temperature Range (deg C) Material (metal hood)/Processing Fluid Weight (g) Compatible Screw Dimension L2 (mm) Shape Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - -100 1 - - - - - 0 to 60(No freezing) Brass (electroless nickel plated) - - R3/8 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PH10-03W 87917706 55.99 SGD
Shipped after 2018-03-02
- - - - - - - - - -100 1 - - - - - 0 to 60(No freezing) Brass (electroless nickel plated) - - R3/8 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PH12-03C 87917873 93.99 SGD
Shipped after 2018-03-02
- - - - - - - - - -100 1 - - - - - 0 to 60(No freezing) Brass (electroless nickel plated) - - R3/8 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PH12-03W 87917715 69.99 SGD
Shipped after 2018-03-02
- - - - - - - - - -100 1 - - - - - 0 to 60(No freezing) Brass (electroless nickel plated) - - R1/2 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PH12-04C 87917882 95.99 SGD
Shipped after 2018-03-02
- - - - - - - - - -100 1 - - - - 4 0 to 60(No freezing) Brass (electroless nickel plated) - - R1/8 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PH4-01C 87917891 45.99 SGD
Shipped after 2018-03-02
- - - - - - - - - -100 1 - - - - 4 0 to 60(No freezing) Brass (electroless nickel plated) - - R1/8 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PH4-01W 87917751 34.99 SGD
Shipped after 2018-03-02
- - - - - - - - - -100 1 - - - - 4 0 to 60(No freezing) Brass (electroless nickel plated) - - M5x0.8 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PH4-M5C 87917907 51.99 SGD
Shipped after 2018-03-02
- - - - - - - - - -100 1 - - - - 4 0 to 60(No freezing) Brass (electroless nickel plated) - - M5x0.8 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PH4-M5W 87917767 37.99 SGD
Shipped after 2018-03-02
- - - - - - - - - -100 1 - - - - 4 0 to 60(No freezing) Brass (electroless nickel plated) - - M6x1 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PH4-M6C 87917916 52.99 SGD
Shipped after 2018-03-02
- - - - - - - - - -100 1 - - - - 6 0 to 60(No freezing) Brass (electroless nickel plated) - - R1/4 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PH6-02W 87917794 41.99 SGD
Shipped after 2018-03-02
- - - - - - - - - -100 1 - - - - 6 0 to 60(No freezing) Brass (electroless nickel plated) - - M5x0.8 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PH6-M5W 87917803 41.99 SGD
Shipped after 2018-03-02
- - - - - - - - - -100 1 - - - - 8 0 to 60(No freezing) Brass (electroless nickel plated) - - R1/4 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PH8-02C 87917977 59.99 SGD
Shipped after 2018-03-02
- - - - - - - - - -100 1 - - - - 8 0 to 60(No freezing) Brass (electroless nickel plated) - - R1/4 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PH8-02W 87917837 43.99 SGD
Shipped after 2018-03-02
- - - - - - - - - -100 1 - - - - 8 0 to 60(No freezing) Brass (electroless nickel plated) - - R3/8 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PH8-03C 87917986 68.99 SGD
Shipped after 2018-03-02
- - - - - - - - - -100 1 - - - - - 0 to 60(No freezing) Brass (electroless nickel plated) - - R1/2 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PH12-04W 87917724 69.99 SGD
Shipped after 2018-03-02
- - - - - - - - - -100 1 - - - - - 0 to 60(No freezing) Brass (electroless nickel plated) - - R3/8 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PH16-03W 87917733 149.99 SGD
Shipped after 2018-03-02
- - - - - - - - - -100 1 - - - - 6 0 to 60(No freezing) Brass (electroless nickel plated) - - M5x0.8 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PH6-M5C 87917943 53.99 SGD
Shipped after 2018-03-02
- - - - - - - - - -100 1 - - - - 6 0 to 60(No freezing) Brass (electroless nickel plated) - - M6x1 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PH6-M6W 87917812 43.99 SGD
Shipped after 2018-03-02
- - - - - - - - - -100 1 - - - - 8 0 to 60(No freezing) Brass (electroless nickel plated) - - R1/8 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PH8-01C 87917961 58.99 SGD
Shipped after 2018-03-02
- - - - - - - - - -100 1 - - - - 8 0 to 60(No freezing) Brass (electroless nickel plated) - - R3/8 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PH8-03W 87917846 52.99 SGD
Shipped after 2018-03-02
18.1 - 36 290-9154 R3/8 Yu 30.2 21 12 -100 1 24.4 29.7 14.5 21.4 8 0 to 60 - AirWater 60 - 15.7 Universal Elbow -   1PC 1 PH8-03 09148185 5.99 SGD
Shipped after 2018-02-26
- - - - - - - - - -100 1 - - - - - 0 to 60(No freezing) Brass (electroless nickel plated) - - R1/2 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PH16-04W 87917742 169.99 SGD
Shipped after 2018-03-02
- - - - - - - - - -100 1 - - - - 4 0 to 60(No freezing) Brass (electroless nickel plated) - - M6x1 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PH4-M6W 87917776 40.99 SGD
Shipped after 2018-03-02
- - - - - - - - - -100 1 - - - - 6 0 to 60(No freezing) Brass (electroless nickel plated) - - R1/8 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PH6-01C 87917925 45.99 SGD
Shipped after 2018-03-02
14.9 1-1225 27 290-9090 R1/8 Yu 22.2 14 8 -100 1 15.4 23 10 4.6 4 0 to 60 - AirWater 21 - 12 Universal Elbow -   1PC 1 PH4-01 09148115 3.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - - - - - - - - - - - - - -   1PC 1 PH8-01 09148167 4.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - - - - - - - - - - - - - -   1PC 1 PH6-M6 09148133 4.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - - - - - - - - - - - - - -   1PC 1 PH6-01 09148142 3.99 SGD
Shipped after 2018-02-26
- - - - - - - - - -100 1 - - - - - 0 to 60(No freezing) Brass (electroless nickel plated) - - R1/4 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PH10-02C 87917855 69.99 SGD
Shipped after 2018-03-02
- - - - - - - - - -100 1 - - - - - 0 to 60(No freezing) Brass (electroless nickel plated) - - R1/4 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PH10-02W 87917697 53.99 SGD
Shipped after 2018-03-02
- - - - - - - - - -100 1 - - - - - 0 to 60(No freezing) Brass (electroless nickel plated) - - R3/8 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PH10-03C 87917864 72.99 SGD
Shipped after 2018-03-02
- - - - - - - - - -100 1 - - - - 6 0 to 60(No freezing) Brass (electroless nickel plated) - - R1/8 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PH6-01W 87917785 34.99 SGD
Shipped after 2018-03-02
- - - - - - - - - -100 1 - - - - 6 0 to 60(No freezing) Brass (electroless nickel plated) - - R1/4 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PH6-02C 87917934 53.99 SGD
Shipped after 2018-03-02
- - - - - - - - - -100 1 - - - - 6 0 to 60(No freezing) Brass (electroless nickel plated) - - M6x1 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PH6-M6C 87917952 55.99 SGD
Shipped after 2018-03-02
- - - - - - - - - -100 1 - - - - 8 0 to 60(No freezing) Brass (electroless nickel plated) - - R1/8 - - Resin body, open ring/light gray *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PH8-01W 87917821 43.99 SGD
Shipped after 2018-03-02
24.1 - 46.1 290-9201 R3/8 Yu 36.6 24 12 -100 1.0 28 39.8 25 64.2 - 0 to 60 - - 92 - 21.3 - -   1PC 1 PH16-03 09148237 17.99 SGD
Shipped after 2018-02-27
14.9 - 18.2 - M6x1 Yu 21.2 8 3.9 -100 1.0 9.8 14.3 10 3.4 4 0 to 60 - - 7.4 - 6.3 - -   1PC 1 PH4-M6 09148106 6.99 SGD
Shipped after 2018-03-02
23.4 - 40.2 290-9197 R1/2 Yu 38.2 24 13 -100 1.0 30 32 21 49.8 - 0 to 60 - - 97 - 16.5 - -   1PC 1 PH12-04 09148221 8.99 SGD
Shipped after 2018-03-05
24.1 - 48.3 290-9219 R1/2 Yu 36.6 24 15 -100 1.0 28 40.1 25 62.1 - 0 to 60 - - 105 - 21.6 - -   1PC 1 PH16-04 09148246 17.99 SGD
Shipped after 2018-02-27
14.9 - 17.2 290-9081 M5x0.8 Available 21.2 8 3 -100 1.0 9.8 14.2 10 2 4 0 - 60 - Air / water 7.5 - 6.2 Universal elbow -   1PC 1 PH4-M5 09148097 3.99 SGD
Shipped after 2018-02-26
17 - 17.2 290-9103 M5x0.8 Available 23.1 8 3 -100 1.0 9.8 14.2 12.5 1.9 6 0 - 60 - Air / water 8.3 - 7.4 Universal elbow -   1PC 1 PH6-M5 09148124 4.99 SGD
Shipped after 2018-02-26
17 - 31.5 290-9120 R1/4 Available 26.8 17 11 -100 1.0 19.6 25.5 12.5 11.6 6 0 - 60 - Air / water 36 - 13.5 Universal elbow -   1PC 1 PH6-02 09148151 4.99 SGD
Shipped after 2018-02-26
18.1 - 31.5 290-9146 R1/4 Available 28.2 17 11 -100 1.0 19.6 25.5 14.5 19.7 8 0 - 60 - Air / water 38 - 13.5 Universal elbow -   1PC 1 PH8-02 09148176 4.99 SGD
Shipped after 2018-02-26
20.2 - 31.5 290-9162 R1/4 Available 30.5 17 11 -100 1.0 19.6 25.5 18 23.1 10 0 - 60 - Air / water 41 - 15 Universal elbow -   1PC 1 PH10-02 09148194 5.99 SGD
Shipped after 2018-02-26
20.2 - 36 290-9171 R3/8 Available 32.5 21 12 -100 1.0 24.4 29.7 18 31.5 10 0 - 60 - Air / water 63 - 15.7 Universal elbow -   1PC 1 PH10-03 09148203 5.99 SGD
Shipped after 2018-03-02
23.4 - 36 290-9189 R3/8 Available 35.2 21 12 -100 1.0 24.4 29.7 21 39.7 12 0 - 60 - Air / water 66 - 17.2 Universal elbow -   1PC 1 PH12-03 09148212 7.99 SGD
Shipped after 2018-03-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air piping
5
From Japan
On 2017-12-25 11:46:00
I have been using it for a while, Monotaro san can get it worth it.
This review is about item#9148176.

Related Products