Buy more than* S$200* and get FREE SHIPPING

Partition Union

5.00 (2)
Purpose
Connection between tube and tube (same diameter)
Vacuum Pressure (kPa)
-100
...see all>
Product Options
ADD TO CART
Weight (g) Screw Dimensions M Shape Dimension G(mm) Fluid TRUSCO Part Number Material (metal hood)/Processing Dimensions C (mm) Dimensions B (mm) Compatible Tube Outer Diameter D Dimensions E (mm) Dimensions A (mm) RoHS Directive Maximum Working Pressure (MPa) Opposite Side H (mm) Effective Sectional Area (mm2) Dimensions P (mm) Operating Temperature Range (deg C) Compatible Tube Outer Diameter D (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Screw Dimensions M Shape Dimension G(mm) Fluid TRUSCO Part Number Material (metal hood)/Processing Dimensions C (mm) Dimensions B (mm) Compatible Tube Outer Diameter D Dimensions E (mm) Dimensions A (mm) RoHS Directive Maximum Working Pressure (MPa) Opposite Side H (mm) Effective Sectional Area (mm2) Dimensions P (mm) Operating Temperature Range (deg C) Compatible Tube Outer Diameter D (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 M28x1.5 Bulkheadunion 6 AirWater - - 24.8 51 - 4.8 41.4 Yu 1 32 98 - 0 to 60 16   1PC 1 PM16 10369371 26.99 SGD
Shipped after 2018-05-28
- - - - - - Brass (electroless nickel plated) - - - - - - 1 - - - 0 to 60(No freezing) 6.35 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PM1/4W 87912991 51.99 SGD
Shipped after 2018-06-01
- - - - - - Brass (electroless nickel plated) - - - - - - 1 - - - 0 to 60(No freezing) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PM12W 87913016 72.99 SGD
Shipped after 2018-06-01
- - - - - - Brass (electroless nickel plated) - - - - - - 1 - - - 0 to 60(No freezing) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PM16W 87913025 269.99 SGD
Shipped after 2018-06-01
- - - - - - Brass (electroless nickel plated) - - - - - - 1 - - - 0 to 60(No freezing) 4 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PM4C 87913086 61.99 SGD
Shipped after 2018-06-01
- - - - - - Brass (electroless nickel plated) - - - - - - 1 - - - 0 to 60(No freezing) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PM12C 87913077 109.99 SGD
Shipped after 2018-06-01
- - - - - - Brass (electroless nickel plated) - - - - - - 1 - - - 0 to 60(No freezing) 6 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PM6W 87913043 41.99 SGD
Shipped after 2018-05-28
16 M14x1 Bulkheadunion 4 AirWater - - 17 34.9 41643 11 18 Yu 1 17 12.5 12.5 0 to 60 -   1PC 1 PM1/4 35311044 4.99 SGD
Shipped after 2018-05-28
- - - - - - Brass (electroless nickel plated) - - - - - - 1 - - - 0 to 60(No freezing) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PM10W 87913007 63.99 SGD
Shipped after 2018-06-01
- - - - - - Brass (electroless nickel plated) - - - - - - 1 - - - 0 to 60(No freezing) 6 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PM6C 87913095 62.99 SGD
Shipped after 2018-06-01
- - - - - - Brass (electroless nickel plated) - - - - - - 1 - - - 0 to 60(No freezing) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PM10C 87913061 76.99 SGD
Shipped after 2018-06-01
- - - - - - Brass (electroless nickel plated) - - - - - - 1 - - - 0 to 60(No freezing) 4 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PM4W 87913034 51.99 SGD
Shipped after 2018-06-01
- - - - - - Brass (electroless nickel plated) - - - - - - 1 - - - 0 to 60(No freezing) 8 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PM8C 87913104 63.99 SGD
Shipped after 2018-06-01
- - - - - - Brass (electroless nickel plated) - - - - - - 1 - - - 0 to 60(No freezing) 8 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PM8W 87913052 51.99 SGD
Shipped after 2018-05-28
20 M16x1 - 4 - - - 18.2 37.4 5/16 14.3 16.8 Yu 1.0 19 20 14.6 0 to 60 -   1PC 1 PM5/16 35311053 5.99 SGD
Shipped after 2018-06-01
39 M20x1 - 5 - - - 20.7 42.4 3/8 12.7 23 Yu 1.0 24 35 18.5 0 to 60 -   1PC 1 PM3/8 35311062 8.99 SGD
Shipped after 2018-05-28
11 M12x1 Bulkhead Union 4 Air / water 290-8859 - 14.9 30.8 - 10.4 15 Available 1.0 14 5.3 10.8 0 - 60 4   1PC 1 PM4 09148255 4.99 SGD
Shipped after 2018-05-28
16 M14x1 Bulkhead Union 4 Air / water 290-8867 - 17 34.9 - 11 18 Available 1.0 17 12.5 12.5 0 - 60 6   1PC 1 PM6 09148264 4.99 SGD
Shipped after 2018-05-28
20 M16x1 Bulkhead Union 4 Air / water 290-8875 - 18.2 37.4 - 14.3 16.8 Available 1.0 19 20 14.6 0 - 60 8   1PC 1 PM8 09148273 4.99 SGD
Shipped after 2018-05-28
39 M20x1 Partition union 5 Air / water 290-8883 - 20.7 42.4 - 12.7 23 Available 1.0 24 35 18.5 0 - 60 10   1PC 1 PM10 09148282 7.99 SGD
Shipped after 2018-05-28
57 M22x1 Bulkhead Union 6 Air / water 290-8891 - 23.3 47.6 - 12.3 29 Available 1.0 27 71 20.4 0 - 60 12   1PC 1 PM12 09148291 8.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Beauty Equipment
5
From Japan
On 2015-10-12 15:15:55
I was worried because it was a device with many hose attachment / detachment, but metallic parts were also used, firm making, feeling of detachability is also good feeling.
This review is about item#09148264.
Product maintenance
5
From Japan
On 2014-02-07 13:54:39
Good quality, I used it more than before.
This review is about item#09148282.

Related Products